Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

13 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Black Combination Tool Chest/Cabinet, FC-100, Width: 14-1&#
Silver Rolling Cabinet, Premium, Width: 56", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Silver Rolling Cabinet, Premium, Width: 56", Depth: 24", Height: 41" Rolling Cabinet
  • Item # 34F779
  • Mfr. Model # 34F779
  • Rolling Cabinet, Premium Series, Width 56 In., Depth 24 In., Height 41 In., Number of Drawers 12, Silver,...More

  • Category : Rolling and Combination Tool Cabinets
Blue Jobsite Storage Cabinet, Width: 60-1/8", Depth&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Storage Cabinet, Width: 60-1/8", Depth: 30-1/4", Height: 60-3/4", Storage Capacity: 63. Jobsite Storage Cabinet
  • Item # 24Y925
  • Mfr. Model # 24Y925
  • Jobsite Storage Cabinet, Width 60-1/8 In., Depth 30-1/4 In., Height 60-3/4 In., Storage Capacity 63.9 cu....More

  • Category : Jobsite Boxes
Orange Rolling Cabinet, Pro 30, Width: 32", Depth:
  • SWIVEL PRO SERIES
  • Orange Rolling Cabinet, Pro 30, Width: 32", Depth: 24-1/4", Height: 39-1/4" Rolling Cabinet
  • Item # 26X199
  • Mfr. Model # PRO303507
  • Rolling Cabinet, Pro 30 Series, Width 32 In., Depth 24-1/4 In., Height 39-1/4 In., Number of Drawers 7,...More

  • Category : Rolling and Combination Tool Cabinets
Brown Jobsite Storage Cabinet, Width: 60-1/8", Depth&#
Tan Jobsite Storage Cabinet, Width: 60", Depth: 1
  • KNAACK
  • Tan Jobsite Storage Cabinet, Width: 60", Depth: 15", Height: 65", Storage Capacity: 60.9 cu. ft. Jobsite Storage Cabinet
  • Item # 13R511
  • Mfr. Model # 100
  • Jobsite Storage Cabinet, Width 60 In., Depth 15 In., Height 65 In., Storage Capacity 60.9 cu. ft., Tan,...More

  • Category : Jobsite Boxes
Red Road Box, 34" Width x 25"  Depth x
Lockview Software Kit, Polycarbonate Plastic, 1.50" Length,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More