Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

35 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red Rolling Cabinet, Light Duty, Width: 41-1/64",
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Light Duty, Width: 41-1/64", Depth: 18-1/16", Height: 33-13/16" Rolling Cabinet
  • Item # 32H884
  • Mfr. Model # 32H884
  • Rolling Cabinet, Light Duty Series, Width 41-1/64 In., Depth 18-1/16 In., Height 33-13/16 In., Number of...More

  • Category : Rolling and Combination Tool Cabinets
Blue Jobsite Piano Box, Width: 60", Depth: 30&quo
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Piano Box, Width: 60", Depth: 30", Height: 39-1/2", Storage Capacity: 30.4 cu. ft. Jobsite Piano Box
  • Item # 24Y943
  • Mfr. Model # 24Y943
  • Jobsite Piano Box, Width 60 In., Depth 30 In., Height 39-1/2 In., Storage Capacity 30.4 cu. ft., Blue, Lid...More

  • Category : Jobsite Boxes
Steel Truck Box Chest, White, Single, 6.0 cu. ft.
  • WEATHER GUARD
  • Steel Truck Box Chest, White, Single, 6.0 cu. ft. All Purpose Truck Box Chest
  • Item # 14V929
  • Mfr. Model # 645-3-01
  • Truck Box Chest, White, Single, Overall Width 37 In., Overall Depth 20-1/4 In., Overall Height 16-1/4 In.,...More

  • Category : Truck Boxes
Steel Underbody Truck Box, Black, Single, 16.0 cu. ft.
  • JOBOX
  • Steel Underbody Truck Box, Black, Single, 16.0 cu. ft. Underbed Truck Box
  • Item # 1RD64
  • Mfr. Model # 752982
  • Underbody Truck Box, Black, Single, Overall Width 48 In., Overall Depth 24 In., Overall Height 24 In.,...More

  • Category : Truck Boxes
White Rectangle Liquid Transfer Tank, 37 gal. Capacity, 14&
Steel Crossover Truck Box, White, Single, 11.3 cu. ft.
  • Steel Crossover Truck Box, White, Single, 11.3 cu. ft. Crossover Truck Box
  • Item # 4NY57
  • Mfr. Model # PSC1456000
  • Crossover Truck Box, White, Single, Overall Width 71 In., Overall Depth 27-1/4 In., Overall Height 17-1/4...More

  • Category : Truck Boxes
Aluminum Topside Truck Box, Silver, Single, 5.6 cu. ft.
  • WEATHER GUARD
  • Aluminum Topside Truck Box, Silver, Single, 5.6 cu. ft. Topside Truck Box
  • Item # 14V937
  • Mfr. Model # 346-0-02
  • Topside Truck Box, Silver, Single, Overall Width 45-1/2 In., Overall Depth 13-1/4 In., Overall Height 16 In.,...More

  • Category : Truck Boxes
Steel Body, Aluminum Cover Underbody Truck Box, Black, Sing
  • WEATHER GUARD
  • Steel Body, Aluminum Cover Underbody Truck Box, Black, Single, 5.6 cu. ft. Underbody Truck Box
  • Item # 13R616
  • Mfr. Model # 530-5-02
  • Underbody Truck Box, Black, Single, Overall Width 30-1/8 In., Overall Depth 18-1/8 In., Overall Height 18-1/4...More

  • Category : Truck Boxes
Insulated Tool Case, Yellow Vinyl, 15-3/8" Height, 18-
Aluminum Diamond Plate Innerside Truck Box, Passenger Side,
Aluminum Diamond Plate Innerside Truck Box, Driver Side, Si
Silver Square Liquid Transfer Tank, 47 gal. Capacity, 0.125
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Underbed Truck Box Underbed Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Green Jobsite Chest, Width: 48", Depth: 30",
Red Top Chest, 54-9/16" Width x 17-5/8" 
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest, 54-9/16" Width x 17-5/8" Depth x 19-3/16" Height, Number of Drawers: 10 Westward Top Chest Toolbox
  • Item # 32H871
  • Mfr. Model # 32H871
  • Top Chest, Width 54-9/16 In., Depth 17-5/8 In., Height 19-3/16 In., Number of Drawers 10, Red, Drawer...More

  • Category : Tool Chests and Side Cabinets
White Tool Tray, Height (In.): 18, Width (In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Tool Tray, Height (In.): 18, Width (In.): 60, Length (In.): 18 Tool Box
  • Item # 3KGG9
  • Mfr. Model # 3KGG9
  • Tool Box, Length 18 In., Width 60 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

  • Category : Truck Box and Jobsite Box Accessories
Silver Side Rails, Height (In.): 6-3/4, Width
Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
Gray Rolling Cabinet, 540S, Width: 27", Depth: 18
Blue Rolling Cabinet, 540S, Width: 27", Depth: 18
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More