Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

31 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Crossover Truck Box Crossover Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft. Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft.
  • Item # 6GCP0
  • Mfr. Model # 6GCP0
  • Truck Box Chest, Silver, Single, Overall Width 49 In., Overall Depth 20 In., Overall Height 18 In., Storage...More

  • Category : Truck Boxes
Tan Jobsite Chest, Width: 36", Depth: 19", H
Brown Jobsite Chest, Width: 42", Depth: 20",
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Underbed Truck Box Underbed Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Blue Jobsite Chest, Width: 72", Depth: 24",
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Chest, Width: 72", Depth: 24", Height: 27-3/4", Storage Capacity: 23.2 cu. ft. Jobsite Chest
  • Item # 24Y931
  • Mfr. Model # 24Y931
  • Jobsite Chest, Width 72 In., Depth 24 In., Height 27-3/4 In., Storage Capacity 23.2 cu. ft., Blue, Lid Type...More

  • Category : Jobsite Boxes
White Square Liquid Transfer Tank, 50 gal. Capacity, 14
Tan Jobsite Storage Cabinet, Width: 32", Depth: 1
  • KNAACK
  • Tan Jobsite Storage Cabinet, Width: 32", Depth: 16", Height: 36", Storage Capacity: 10.6 cu. ft. Jobsite Storage Cabinet
  • Item # 14V867
  • Mfr. Model # 33
  • Jobsite Storage Cabinet, Width 32 In., Depth 16 In., Height 36 In., Storage Capacity 10.6 cu. ft., Tan, Lid...More

  • Category : Jobsite Boxes
Brown Side Cabinet, 13-5/8" Width x 20"  Dep
  • KENNEDY
  • Brown Side Cabinet, 13-5/8" Width x 20" Depth x 29" Height, Number of Drawers: 5 Kennedy Side Cabinet
  • Item # 2F015
  • Mfr. Model # 205B
  • Side Cabinet, Width 13-5/8 In., Depth 20 In., Height 29 In., Number of Drawers 5, Brown, Drawer Capacity 120...More

  • Category : Tool Chests and Side Cabinets
Red/Gray Utility Cart, 540S, Width: 37-1/2", Dept
Tool Lift Bucket
Aluminum Truck Box Chest, Silver, Single, 12.1 cu. ft.
  • DELTA PRO
  • Aluminum Truck Box Chest, Silver, Single, 12.1 cu. ft. All Purpose Truck Box Chest
  • Item # 2KE64
  • Mfr. Model # PAH1420460
  • Truck Box Chest, Silver, Single, Overall Width 61 In., Overall Depth 20-5/8 In., Overall Height 18-1/2 In.,...More

  • Category : Truck Boxes
Green Jobsite Chest, Width: 42", Depth: 20",
  • GREENLEE
  • Green Jobsite Chest, Width: 42", Depth: 20", Height: 20", Storage Capacity: 9.7 cu. ft. Mobile Storage Chest
  • Item # 6ZEZ3
  • Mfr. Model # 2142
  • Jobsite Chest, Width 42 In., Depth 20 In., Height 20 In., Storage Capacity 9.7 cu. ft., Green, Lid Type...More

  • Category : Jobsite Boxes
Aluminum Innerside Truck Box, Silver, Single, 2.9 cu. ft.
  • JOBOX
  • Aluminum Innerside Truck Box, Silver, Single, 2.9 cu. ft. Innerside Truck Box
  • Item # 5HE83
  • Mfr. Model # JAN1444980
  • Innerside Truck Box, Silver, Single, Overall Width 46-3/4 In., Overall Depth 14-3/8 In., Overall Height...More

  • Category : Truck Boxes
Silver Truck or Van Door Storage Tray, Aluminum, 12"&#
Steel Underbody Truck Box, Black, Single, 6.7 cu. ft.
  • JOBOX
  • Steel Underbody Truck Box, Black, Single, 6.7 cu. ft. Underbed Truck Box
  • Item # 1RD59
  • Mfr. Model # 735982
  • Underbody Truck Box, Black, Single, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In.,...More

  • Category : Truck Boxes
White Tool Tray, Height (In.): 18, Width (In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Tool Tray, Height (In.): 18, Width (In.): 48, Length (In.): 18 Tool Box
  • Item # 3KGG7
  • Mfr. Model # 3KGG7
  • Tool Box, Length 18 In., Width 48 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

  • Category : Truck Box and Jobsite Box Accessories
Canvas Tool Bag, General Purpose, Number of Pockets: 1
  • FACOM
  • Canvas Tool Bag, General Purpose, Number of Pockets: 1, Black Tool Bag
  • Item # 36T757
  • Mfr. Model # FT-BV.5A
  • Tool Bag, General Purpose, Canvas, Number of Pockets 1, Overall Width 16-3/4 In., Overall Depth 12-1/2 In.,...More

  • Category : Tool Bags and Totes
Black Tool Chest Canopy, 39" Width x 18"  De
Black Skyhook Tethered, Canvas, Number of Pockets: 6
Red Rolling Cabinet, Series 440, Basic, Width: 37-1/2&
Heavy-Duty CNC ToolTower, 50 Taper, 36 Height (In.),&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More