Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

42 Results Found that Include 72 Products

Results per page:  16 | 32 | 48
Synthetic Rolling Tool Bag, General Purpose, Number of Pock
Red Rolling Cabinet, Utility cart, Width: 30", Depth&#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Utility cart, Width: 30", Depth: 16", Height: 35" Rolling Cabinet
  • Item # 2CZY3
  • Mfr. Model # 2CZY3
  • Rolling Cabinet, Utility cart Series, Width 30 In., Depth 16 In., Height 35 In., Number of Drawers 1, Red,...More

  • Category : Rolling and Combination Tool Cabinets
Portable Tool Box, Steel, 22-1/8" Overall Width x
  • KENNEDY
  • Portable Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth Portable Tool Box
  • Item # 1RG21
  • Mfr. Model # 1022B
  • Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Steel, Nominal Outside Width 22 In.,...More

  • Category : Portable Tool Boxes and Chests
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

  • Category : Tool Holders And Replacement Cases
Synthetic Tool Backpack, Electricians, Orange
Brown Top Chest, 20-1/8" Width x 8-1/2" 
  • KENNEDY
  • Brown Top Chest, 20-1/8" Width x 8-1/2" Depth x 13-5/8" Height, Number of Drawers: 3 Kennedy Top Chest
  • Item # 33M664
  • Mfr. Model # 620B
  • Top Chest, Width 20-1/8 In., Depth 8-1/2 In., Height 13-5/8 In., Number of Drawers 3, Brown, Drawer Capacity...More

  • Category : Tool Chests and Side Cabinets
Tan Jobsite Chest, Width: 28", Depth: 12", H
  • KNAACK
  • Tan Jobsite Chest, Width: 28", Depth: 12", Height: 12", Storage Capacity: 2.3 cu. ft. Jobsite Chest
  • Item # 13R537
  • Mfr. Model # 28
  • Jobsite Chest, Width 28 In., Depth 12 In., Height 12 In., Storage Capacity 2.3 cu. ft., Tan, Lid Type Hinged,...More

  • Category : Jobsite Boxes
Steel Cargo Carrier, Black, No Lid, 4.1 cu. ft.
  • BUYERS PRODUCTS
  • Steel Cargo Carrier, Black, No Lid, 4.1 cu. ft. Steel Cargo Carrier, Black, No Lid, 4.1 cu. ft.
  • Item # 6DUP6
  • Mfr. Model # 5426021
  • Cargo Carrier, Black, No Lid, Overall Width 60 In., Overall Depth 20 In., Overall Height 6 In., Storage...More

  • Category : Truck Boxes
Tan Welder's Box, Width: 30", Depth: 16",&#x
Brown Welder's Box, Width: 30", Depth: 16",&
Gray Truck or Van Storage Cabinet, Steel, 12-5/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Underbed Truck Box Underbed Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Buddy System, Carrier and Clamshells, Black 1680D Ballistic
Red Top chest, 25-15/16" Width x 12-1/16" &#
Red Top chest, 25-15/16" Width x 12-1/16" &#
Electronics Tool Kit Bag, Black
Tool Lanyard, 10-1/2" Length, Orange/Black, 6 lb.
Construction Work Apron, Leather, Up To 50" Waist Size
Red Top Chest, 26" Width x 12"  Depth x
  • WATERLOO
  • Red Top Chest, 26" Width x 12" Depth x 15-1/5" Height, Number of Drawers: 4 Waterloo Top Chest
  • Item # 38NJ52
  • Mfr. Model # SCH-264RD-F
  • Top Chest, Width 26 In., Depth 12 In., Height 15-1/5 In., Number of Drawers 4, Red, Drawer Capacity 25 lb.,...More

  • Category : Tool Chests and Side Cabinets
Tool Lift Bucket
Steel Underbody Truck Box, White, Single, 4.5 cu. ft.
  • BUYERS PRODUCTS
  • Steel Underbody Truck Box, White, Single, 4.5 cu. ft. Underbed Truck Box
  • Item # 6RHN1
  • Mfr. Model # 1702200
  • Underbody Truck Box, White, Single, Overall Width 24 In., Overall Depth 18 In., Overall Height 18 In.,...More

  • Category : Truck Boxes
Tool Case, Black Polyethylene, 6" Height, 18" Width,&#
  • PLATT
  • Tool Case, Black Polyethylene, 6" Height, 18" Width, 13" Depth Tool Case
  • Item # 30JZ71
  • Mfr. Model # 600T-CB
  • Tool Case, Heavy Duty, Material Polyethylene, Number of Pockets 1, Width 18 In., Depth 13 In., Height 6 In.,...More

  • Category : Tool Holders And Replacement Cases
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More