Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

24 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Portable Tool Chest, Plastic, Steel, 23" Overall Width
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Chest, Plastic, Steel, 23" Overall Width x 10-1/2" Overall Depth Portable Tool Chest
  • Item # 30RZ32
  • Mfr. Model # 30RZ32
  • Portable Tool Chest, Plastic, Steel, Overall Width 23 In., Overall Depth 10-1/2 In., Overall Height 13-1/2...More

  • Category : Portable Tool Boxes and Chests
Straight Wall Bucket, Natural #6 Canvas
Portable Stackable Tool Chest, Plastic, 13" Overall Width&#
Rolling Tool Box, Plastic, Steel, 24" Overall Width x&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rolling Tool Box, Plastic, Steel, 24" Overall Width x 14-51/64" Overall Depth Rolling Tool Box
  • Item # 24Y986
  • Mfr. Model # 24Y986
  • Rolling Tool Box, Plastic, Steel, Overall Width 24 In., Overall Depth 14-51/64 In., Overall Height 16-19/64...More

  • Category : Portable Tool Boxes and Chests
Portable Tool Box Set, Plastic, Steel, (2) 7-1/2&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Portable Tool Box Set, Plastic, Steel, (2) 7-1/2", 12", 15", 20", 22-1/2" Overall Width x (2) 4-3/4" Portable Tool Box Set
  • Item # 24Y991
  • Mfr. Model # 24Y991
  • Portable Tool Box Set, Plastic, Steel, Overall Width (2) 7-1/2 In., 12 In., 15 In., 20 In., 22-1/2 In.,...More

  • Category : Portable Tool Boxes and Chests
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Box Portable Tool Box
  • Multiple product options available

    Multiple product options available

  • Category : Portable Tool Boxes and Chests
Portable Tool Box, Structural Foam, 35" Overall Width
  • CONTICO
  • Portable Tool Box, Structural Foam, 35" Overall Width x 15-1/2" Overall Depth Portable Tool Box
  • Item # 1DZE9
  • Mfr. Model # 3514NLBK
  • Portable Tool Box, Structural Foam, Overall Width 35 In., Overall Depth 15-1/2 In., Overall Height 14 In.,...More

  • Category : Portable Tool Boxes and Chests
Tan Electricians Tool Pouch, Leather, Fits Belts Up To
Synthetic Tool Tote, General Purpose, Number of Pockets:&#x
Black Rolling Cabinet, Heavy Duty, Width: 11", Depth&#
  • STANLEY
  • Black Rolling Cabinet, Heavy Duty, Width: 11", Depth: 18-1/2", Height: 22-45/64" Rolling Cabinet
  • Item # 31XR41
  • Mfr. Model # STST18612
  • Rolling Cabinet, Heavy Duty Series, Width 11 In., Depth 18-1/2 In., Height 22-45/64 In., Number of Drawers 1,...More

  • Category : Rolling and Combination Tool Cabinets
Canvas Helmet Bag, Welders, Number of Pockets: 2, Blac
Tool Lanyard, 10-1/2" Length, Orange/Black, 6 lb.
Tethered Tool Attachment Set, Delrin/Ballistic Nylon
White Carpenters Nail And Tool Pouch, Reversed Top Grain&#x
Tan Tool Belt, Suede Leather, 29 to 49" Waist Siz
Portable Tool Box, Structural Foam, 20" Overall Width
Tether Kit, Nylon/Steel/Heat Shrik Rubber
Wrist Tool Lanyard, 10" Length, Orange, 15 lb. Max.&#x
Shoulder Holster
Black Mounting Bracket, Height (In.): 15, Width &
Tool Lanyard, 34 to 50" Length, Blue, 30 lb. Max.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More