Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage and Transfer Tanks

33 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Red and Black Magnetic Socket Holder, Aluminum / Plast
Synthetic Tool Bag, Mechanics, Number of Pockets: 10,
  • IDEAL
  • Synthetic Tool Bag, Mechanics, Number of Pockets: 10, Blue Tool Bag
  • Item # 6LFY8
  • Mfr. Model # 35-535
  • Tool Bag, Mechanics, Synthetic, Number of Pockets 10, Overall Width 7 In., Overall Depth 5-1/2 In., Overall...More

  • Category : Tool Bags and Totes
Canvas Tool Bag Set, General Purpose, Number of Pockets
  • KLEIN TOOLS
  • Canvas Tool Bag Set, General Purpose, Number of Pockets: 1, Blue, Red, Yellow Tool Bag Set
  • Item # 36L229
  • Mfr. Model # 5539CPAK
  • Tool Bag Set, General Purpose, Canvas, Number of Pockets 1, Overall Width 10 In., Overall Depth 3-1/2 In.,...More

  • Category : Tool Bags and Totes
Bucket Tool Organizer, Black/Orange  Polyester
Black Utility Pouch, Leather, Fits Belts Up To (In.&#x
Canvas Tool Tote, General Purpose, Number of Pockets:
  • KLEIN TOOLS
  • Canvas Tool Tote, General Purpose, Number of Pockets: 1, White Tool Tote
  • Item # 2DFT3
  • Mfr. Model # 5142
  • Tool Tote, General Purpose, Canvas, Number of Pockets 1, Overall Width 10 In., Overall Depth 3 In., Overall...More

  • Category : Tool Bags and Totes
Portable Tool Box, Plastic, Steel, 20" Overall Width x
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Box, Plastic, Steel, 20" Overall Width x 7" Overall Depth Portable Tool Box
  • Item # 44ZJ90
  • Mfr. Model # 44ZJ90
  • Portable Tool Box, Plastic, Steel, Overall Width 20 In., Overall Depth 7 In., Overall Height 7-7/8 In.,...More

  • Category : Portable Tool Boxes and Chests
Natural Tool Pouch, Top Grain Oil-Tanned Leather, Fits Belt
  • TM

    Grainger Choice

  • WESTWARD
  • Natural Tool Pouch, Top Grain Oil-Tanned Leather, Fits Belts Up To (In.): 2-3/4 Tool Pouch
  • Item # 13T126
  • Mfr. Model # 13T126
  • Tool Pouch, Number of Pockets 8, Width (In.) 10, Depth (In.) 4, Height (In.) 10-1/2, Fits Belts Up To (In.)...More

  • Category : Tool Pouches
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Tote Tool Tote
  • Multiple product options available

    Multiple product options available

  • Category : Tool Bags and Totes
Gray Tool Pouch, Ballistic Nylon
Synthetic Tool Bag, Contractors, Number of Pockets: 12,
  • Synthetic Tool Bag, Contractors, Number of Pockets: 12, Black, Gray Tool Bag
  • Item # 38LY48
  • Mfr. Model # WL102
  • Tool Bag, Contractors, Synthetic, Number of Pockets 12, Overall Width 20 In., Overall Depth 13-1/2 In.,...More

  • Category : Tool Bags and Totes
Tan Heavy Duty Work Belt, Top Grain Saddle Leather, 46
Rolling Tool Box, Plastic, 17-3/4" Overall Width
  • STANLEY
  • Rolling Tool Box, Plastic, 17-3/4" Overall Width Rolling Tool Box
  • Item # 38WF20
  • Mfr. Model # 018800R
  • Rolling Tool Box, Plastic, Overall Width 17-3/4 In., Overall Depth 24-5/16 In., Overall Height 11-11/32 In.,...More

  • Category : Portable Tool Boxes and Chests
Black Padded Work Belt, Polyester, 29 to 46" Waist
Gray Padded Tool Belt Suspenders, Ballistic Polyester, Number&#x
Portable Stackable Tool Box, Plastic, 13" Overall Width
  • DEWALT
  • Portable Stackable Tool Box, Plastic, 13" Overall Width x 4-1/2" Overall Depth Portable Stackable Tool Box
  • Item # 28AD31
  • Mfr. Model # DWST17807
  • Portable Stackable Tool Box, Plastic, Overall Width 13 In., Overall Depth 4-1/2 In., Overall Height 5 In.,...More

  • Category : Portable Tool Boxes and Chests
Synthetic Tool Bag, Welders, Number of Pockets: 22, Bl
Work Belt, Ballistic Nylon
Synthetic Tool Bag, General Purpose, Number of Pockets:
Nickel and Red Tool Holding Magnet, Steel/Ceramic Magnet,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Nickel and Red Tool Holding Magnet, Steel/Ceramic Magnet, 18" Length, 1-1/8" Width Tool Holding Magnet
  • Item # 3DYE6
  • Mfr. Model # 3DYE6
  • Magnetic Tool Holder, Length 1.125 In, Width 18 In, Height 0.767 In, Hole Dia 0.25 In, Size 49.1 Oz, Max Pull...More

  • Category : Tool Storage Accessories
Black Tool Pallets, Carton Board, 17-1/2 Length, 13"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Black Tool Pallets, Carton Board, 17-1/2 Length, 13" Width Tool Pallets
  • Item # 2WLK8
  • Mfr. Model # 2WLK8
  • Tool Pallets, Pocket, Length 17 1/2 In, Width 13 In, Carton Board Material, Black, Nylon Finish, 22 Tool...More

  • Category : Tool Storage Accessories
Black Tool Holding Magnet, Ceramic, 12" Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Tool Holding Magnet, Ceramic, 12" Length Tool Holding Magnet
  • Item # 10E748
  • Mfr. Model # 10E748
  • Tool Holder, Length (In.) 12, Width (In.) 1-1/2, Height (In.) 1, Max. Pull (Lb.) 30 per In., Ceramic Magnets,...More

  • Category : Tool Storage Accessories
TG100 Wooden Collet Holding Tray, 2" Height (In.)
Black Horizontal Tool Pallet, Nylon / Elastic, 20"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More