Skip Content

Tool Storage Accessories

132 results found that include 252 products

Tool storage accessories from Grainger include items that can help you store and protect your tools and work supplies. Organizing sockets can be easy with a sturdy ABS plastic socket tray that has end tangs for picking out of tight tool boxes and sizes marked on top of the posts. Non-slip drawer liners can help keep tools from banging into and scratching each other when you open the drawers. Wrench racks and foam tool inserts help organize tools and prevent damage. Find these tool storage accessories and more at Grainger!Close

Filter Results By

Branch Availability
Item
Type
Length
Width
Thickness
Diameter
Height
Brand
Price
Shop By
Ratings

Viewing as

List
  • Magnetic Socket Holder
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Bronze Swivel Snap Hook, Bronze, 4-3/8" Length, 1-5&#x
    Bronze Swivel Snap Hook, Bronze, 4-3/8" Length, 1-5&#x
    • KLEIN TOOLS
    • Item # 36L280
    • Mfr. Model # 2012
    • Swivel Snap Hook, Length 4-3/8 In., Width 1-5/8 In., Bronze Material, Color Bronze, Maximum Safe Load 150...More

  • Red and Black 5-Row Socket Tray, Steel / Plastic,
    Red and Black 5-Row Socket Tray, Steel / Plastic,
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5WXR3
    • Mfr. Model # 5WXR3
    • 5-Row Socket Tray, 1/4 In., 3/8 In., 1/2 In., Length 25 In., Width 9-1/4 In., Height 2 In., Steel / Plastic...More

  • Tool Drawer Liner Roll
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Tool Control Foam
    • PROTO
    • Multiple product options available

      Multiple product options available

  • Black Padded Shoulder Strap, Polypropylene, 54" Length, 2&q
    Black Padded Shoulder Strap, Polypropylene, 54" Length, 2&q
    • KLEIN TOOLS
    • Item # 1YBR6
    • Mfr. Model # 58889
    • Padded Shoulder Strap, Adjustable, Length 54", Width 2", Thickness (In.) 1/8, Polypropylene Material, Black,...More

  • Blue Universal Wrench Rack, Polypropylene, 12-1/4" Length,&
    Blue Universal Wrench Rack, Polypropylene, 12-1/4" Length,&
    • HANSEN
    • Item # 5NLN5
    • Mfr. Model # 5300
    • Universal Wrench Rack, Length 12-1/4 In., Width 6-1/2 In., Height 1-1/2 In., Polypropylene Material, Blue,...More

  • Magnetic Tool Holder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Black Foam Insert, 15-3/4" Length, 12-1/2" Width
    Black Foam Insert, 15-3/4" Length, 12-1/2" Width
    • BOSCH
    • Item # 46U421
    • Mfr. Model # FOAM-101
    • Foam Insert, Black, Length 15-3/4 In., Width 12-1/2 In., Height 2 In., Hook-and-Loop Attachment Type, Number...More

  • Red Fractional Wrench Rack, Polypropylene, 12-1/4" Length,&
    Red Fractional Wrench Rack, Polypropylene, 12-1/4" Length,&
    • HANSEN
    • Item # 5NLN3
    • Mfr. Model # 5301
    • Fractional Wrench Rack, Length 12-1/4 In., Width 6-1/2 In., Height 1-1/2 In., Polypropylene Material, Red,...More

  • Tool Holding Magnet
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Socket Tray
    • HANSEN
    • Multiple product options available

      Multiple product options available

  • Black Drawer Liner Roll, Vinyl Foan, 157" Length, 16-1
    Black Drawer Liner Roll, Vinyl Foan, 157" Length, 16-1
    • WATERLOO
    • Item # 38NJ54
    • Mfr. Model # SP-LINER17BK
    • Drawer Liner Roll, Non-Slip, Length 157 In., Width 16-1/2 In., Thickness 1/8 In., Vinyl Foan Material, Black,...More

  • Black and Red Magnetic Wrench Rack, Aluminum / Plastic
    Black and Red Magnetic Wrench Rack, Aluminum / Plastic
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5NND7
    • Mfr. Model # 5NND7
    • Magnetic Wrench Rack, Length 15-3/4 In., Width 2 In., Height 2-1/2 In., Aluminum / Plastic Material, Black...More

  • Caster Set
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Foam Insert
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Black Foam Insert, 26" Length, 12-1/2" Width
    Black Foam Insert, 26" Length, 12-1/2" Width
    • BOSCH
    • Item # 46U422
    • Mfr. Model # FOAM-201
    • Foam Insert, Black, Length 16-1/2 In., Width 12-3/4 In., Height 10-1/2 In., Hook-and-Loop Attachment Type,...More

  • Magnetic Tool Holder
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Non Slip Drawer Liner Roll, Polyethylene Foam, 5 ft. L
    Non Slip Drawer Liner Roll, Polyethylene Foam, 5 ft. L
    • PROTO
    • Item # 2Q024
    • Mfr. Model # J9910
    • Non Slip Drawer Liner Roll, Length 60 In, Width 24 In, Thickness 1/16 In, Non Open Weave Pattern, Material...More

  • Silver Folding Hand Truck, Steel
    Silver Folding Hand Truck, Steel
    • BOSCH
    • Item # 39RY28
    • Mfr. Model # XL-CART
    • Folding Hand Truck,300lb.,Steel,41in.H

  • Red Magnetic Screwdriver Holder, Steel / Plastic, 11-1/
    Red Magnetic Screwdriver Holder, Steel / Plastic, 11-1/
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5NND8
    • Mfr. Model # 5NND8
    • Magnetic Screwdriver Holder, Length 11-1/4", Width 2-1/4", Height 1-3/8", Steel / Plastic Material, Red,...More

  • Tool Holding Magnet
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Red Magnetic Hex Socket Bit Holder, Plastic, 7" Length
    Red Magnetic Hex Socket Bit Holder, Plastic, 7" Length
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5NND9
    • Mfr. Model # 5NND9
    • Magnetic Hex Socket Bit Holder, Length 7", Width 1-1/4", Height 3/4", Plastic Material, Red, Magnetic...More

  • Black Tool Box Carrier, Metal, High Impact Plastic
    Black Tool Box Carrier, Metal, High Impact Plastic
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 14C639
    • Mfr. Model # DWST08210
    • Tool Box Carrier, Load Capacity 260 lb., Handle Type Cushion Ergo Grip, Overall Height 37-5/8 In., Overall...More

  • C-Clip Magnet
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Black Cord Wrap, Steel, 14-1/4" Length, 3/4"
    Black Cord Wrap, Steel, 14-1/4" Length, 3/4"
    • PROTO
    • Item # 35XP98
    • Mfr. Model # JUC-CRDWP
    • Cord Wrap, Heavy Duty, Length 14-1/4 In., Width 3/4 In., Height 3-1/2 In., Steel Material, Black, Powder...More

  • Gray Metric Wrench Rack, Polypropylene, 12-1/4" Length,
    Gray Metric Wrench Rack, Polypropylene, 12-1/4" Length,
    • HANSEN
    • Item # 5NLN4
    • Mfr. Model # 5302
    • Metric Wrench Rack, Length 12-1/4 In., Width 6-1/2 In., Height 1-1/2 In., Polypropylene Material, Gray, Clear...More

  • Blue Storage Box Drawer, Plastic, 14-1/2' Length, 12-1
    Blue Storage Box Drawer, Plastic, 14-1/2' Length, 12-1
    • BOSCH
    • Item # 46U418
    • Mfr. Model # LST92-OD
    • Storage Box DrawerNumber of Drawers or Bins 1, Cabinet Depth 3.63 In., Cabinet Width 12-1/2 In., Cabinet...More

  • Wrench Rack
    • SK PROFESSIONAL TOOLS
    • Multiple product options available

      Multiple product options available

  • Black Aerosol Can Holder, Steel, 19-1/2" Length, 5&quo
    Black Aerosol Can Holder, Steel, 19-1/2" Length, 5&quo
    • PROTO
    • Item # 35XP97
    • Mfr. Model # JUC-AERCH
    • Aerosol Can Holder, Heavy Duty, Length 19-1/2 In., Width 5 In., Height 4-1/2 In., Steel Material, Black,...More

  • Blue Tool Box Dolly
    Blue Tool Box Dolly
    • BOSCH
    • Item # 46U420
    • Mfr. Model # L-DOLLY
    • Tool Box Dolly, Platform Style Solid, Flush, Load Capacity 275 lb., Platform Length 26 In., Platform Width 20...More

  • Black/Yellow Stackable Storage Cart, Polypropylene, 19-9/64"
    Black/Yellow Stackable Storage Cart, Polypropylene, 19-9/64"
    • DEWALT
    • Item # 28AD35
    • Mfr. Model # DWST17889
    • Mobile Stackable Storage, (4) Wheeled Carrier, Overall Width 17-11/64 In., Overall Depth 19-9/64 In., Overall...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More