Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Storage Accessories

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Red and Black Magnetic Socket Holder, Aluminum / Plast
  • TM

    Grainger Choice

  • WESTWARD
  • Red and Black Magnetic Socket Holder, Aluminum / Plastic, 22-3/4" Length, 1-3/8" Width Magnetic Socket Holder
  • Item # 5NND6
  • Mfr. Model # 5NND6
  • Magnetic Socket Holder, 1/2 In., Length 22-3/4 In., Width 1-3/8 In., Height 1-1/4 In., Aluminum / Plastic...More

Black Tool Pallets, Carton Board, 17-1/2 Length, 13"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Black Tool Pallets, Carton Board, 17-1/2 Length, 13" Width Tool Pallets
  • Item # 2WLK8
  • Mfr. Model # 2WLK8
  • Tool Pallets, Pocket, Length 17 1/2 In, Width 13 In, Carton Board Material, Black, Nylon Finish, 22 Tool...More

Black Vertical Tool Pallet, Nylon / Elastic, 20"
Nickel and Red Tool Holding Magnet, Steel/Ceramic Magnet,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Nickel and Red Tool Holding Magnet, Steel/Ceramic Magnet, 18" Length, 1-1/8" Width Tool Holding Magnet
  • Item # 3DYE6
  • Mfr. Model # 3DYE6
  • Magnetic Tool Holder, Length 1.125 In, Width 18 In, Height 0.767 In, Hole Dia 0.25 In, Size 49.1 Oz, Max Pull...More

Black Tool Holding Magnet, Ceramic, 12" Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Tool Holding Magnet, Ceramic, 12" Length Tool Holding Magnet
  • Item # 10E748
  • Mfr. Model # 10E748
  • Tool Holder, Length (In.) 12, Width (In.) 1-1/2, Height (In.) 1, Max. Pull (Lb.) 30 per In., Ceramic Magnets,...More

Black Horizontal Tool Pallet, Nylon / Elastic, 20"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More