Skip Content

Tool Lanyards and Tethering Accessories

427 products found

Avoid accidently dropping or misplacing expensive hand-held tools or instruments with tool lanyards from Grainger. They minimize the dangers of entanglement, fatigue and annoyance while maximizing worker satisfaction and output. They feature quick release buckles, tough stretch cords, rugged nylon sleeves, lock stitching and more than capable weight capacity. They are an easy and affordable way to help prevent mishaps and falling tools.Close

Filter Results By

Branch Availability
Item
Max. Working Load
Length
Color
Brand
Price
Shop By

Viewing as

List
  • Shock Absorbing Tool Lanyard, 35 to 42" Length, Black, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPN9
    Mfr. Model #
    3100
    Shock Absorbing Tool Lanyard, 35 to 42" Length, Black,
    Web Price $10.15 / each
  • Web Tool Tails, 4-1/2" Length, Orange, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    32TN15
    Mfr. Model #
    3700
    Web Tool Tails, 4-1/2" Length, Orange, 2 lb. Max.
    Web Price $11.00 / pkg. of 6
  • Shock Absorbing Tool Lanyard, 35 to 42" Length, HV Lime, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP0
    Mfr. Model #
    3100
    Shock Absorbing Tool Lanyard, 35 to 42" Length, HV
    Web Price $9.60 / each
  • Mic Retractor, 20" Length, Black, Not for Load Bearing Applications/for Tethering Purposes Only Max.

    Brand
    GEARKEEPER
    Item #
    48HR43
    Mfr. Model #
    RT2-4022
    Mic Retractor, 20" Length, Black, Not for Load Bearing
    Web Price $24.25 / each
  • Retractable Tool Lanyard, 55" Length, Black/Orange, 2 lb. Max. Working Load

    Brand
    GEARKEEPER
    Item #
    48HP92
    Mfr. Model #
    RT3-5602
    Retractable Tool Lanyard, 55" Length, Black/Orange, 2
    Web Price $35.80 / each
  • Wrist Tool Lanyard, 9" Length, Orange, 15 lb. Max. Working Load

    Brand
    GEARKEEPER
    Item #
    48HR38
    Mfr. Model #
    TA1-3001
    Wrist Tool Lanyard, 9" Length, Orange, 15 lb. Max.
    Web Price $6.50 / each
  • Elastic Tool Tails, 11" Length, HV Lime, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    32TN24
    Mfr. Model #
    3713
    Elastic Tool Tails, 11" Length, HV Lime, 10 lb. M
    Web Price $23.65 / pkg. of 3
  • Elastic Tool Tails, 18" Length, HV Lime, 15 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    32TN26
    Mfr. Model #
    3703EXT
    Elastic Tool Tails, 18" Length, HV Lime, 15 lb. M
    Web Price $21.85 / pkg. of 3
  • D-Ring Web Tethers, Webbing

    Brand
    PROTO
    Item #
    31CL36
    Mfr. Model #
    JDRSMOR
    D-Ring Web Tethers, Webbing
    Web Price $2.33 / each
  • Shock Absorbing Tool Lanyard, 35 to 42" Length, Black, 5 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP9
    Mfr. Model #
    3102
    Shock Absorbing Tool Lanyard, 35 to 42" Length, Black,
    Web Price $11.95 / each
  • Elastic Tool Tails, 11" Length, HV Lime, 15 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    32TN25
    Mfr. Model #
    3703
    Elastic Tool Tails, 11" Length, HV Lime, 15 lb. M
    Web Price $18.50 / pkg. of 3
  • Tool Lift Bucket

    Brand
    PROTO
    Item #
    38HW32
    Mfr. Model #
    JBUCK300LBZP
    Tool Lift Bucket
    Web Price $171.50 / each
  • Coil Hard Hat Lanyard, 13" Length, HV Lime, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    45NJ47
    Mfr. Model #
    3158
    Coil Hard Hat Lanyard, 13" Length, HV Lime, 2 lb.
    Web Price $7.15 / each
  • Retractable Tool Lanyard, 55" Length, Black, 3-1/2 lb. Max. Working Load

    Brand
    GEARKEEPER
    Item #
    48HP95
    Mfr. Model #
    RT3-5605
    Retractable Tool Lanyard, 55" Length, Black, 3-1/2 lb.
    Web Price $39.70 / each
  • Tool Lanyard, 35 to 42" Length, Lime, 15 lb. Max. Working Load

    Brand
    SQUIDS BY ERGODYNE
    Item #
    23MU30
    Mfr. Model #
    3101
    Tool Lanyard, 35 to 42" Length, Lime, 15 lb. Max.
    Web Price $21.25 / each
  • Scanner Retractor, 32" Length, Black, Not for Load Bearing Applications/for Tethering Purposes Only

    Brand
    GEARKEEPER
    Item #
    48HR64
    Mfr. Model #
    RT3-4524
    Scanner Retractor, 32" Length, Black, Not for Load Bea
    Web Price $27.20 / each
  • Mic Retractor, 28" Length, Black, Not for Load Bearing Applications/for Tethering Purposes Only Max.

    Brand
    GEARKEEPER
    Item #
    48HR89
    Mfr. Model #
    RT4-4112
    Mic Retractor, 28" Length, Black, Not for Load Bearing
    Web Price $20.65 / each
  • Tool Lanyard, 19" Length, Blue, 50 lb. Max. Working Load

    Brand
    VISE-GRIP
    Item #
    35HA13
    Mfr. Model #
    1902422
    Tool Lanyard, 19" Length, Blue, 50 lb. Max. Working&#x
    Web Price $8.10 / each
  • Shock Absorbing Tool Lanyard, 42 to 54" Length, HV Lime, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP6
    Mfr. Model #
    3110EXT
    Shock Absorbing Tool Lanyard, 42 to 54" Length, HV
    Web Price $13.40 / each
  • Pull-On Wrist Tool Lanyard, 8" Length, Black, 3 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    45NJ42
    Mfr. Model #
    3114
    Pull-On Wrist Tool Lanyard, 8" Length, Black, 3 lb.&#x
    Web Price $12.20 / each
  • Tool Lanyard, 12" Length, Green, Not for Load Bearing Applications/for Tethering Purposes Only Max.

    Brand
    INNOVATIVE COMPONENTS
    Item #
    13Y921
    Mfr. Model #
    LN3/641200X337X
    Tool Lanyard, 12" Length, Green, Not for Load Bearing&
    Web Price $5.55 / each
  • Wrist Tool Lanyard, 7-1/2" Length, Black, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP7
    Mfr. Model #
    3115
    Wrist Tool Lanyard, 7-1/2" Length, Black, 2 lb. M
    Web Price $2.60 / each
  • Tool Holding Shrink Loop, Rubber/Nylon/Steel, Fits Shaft Dia. 0.25" to 0.50"

    Brand
    PROTO
    Item #
    24AL58
    Mfr. Model #
    JP2R34X175LPOR
    Tool Holding Shrink Loop, Rubber/Nylon/Steel, Fits Shaft&#x
    Web Price $5.00 / each
  • Large Power Tool Trap, Nylon

    Brand
    ERGODYNE
    Item #
    45NJ40
    Mfr. Model #
    3780L
    Large Power Tool Trap, Nylon
    Web Price $17.00 / each
  • Tool Lanyard, 27" Length, Orange, 15 lb. Max. Working Load

    Brand
    PROTO
    Item #
    31CL17
    Mfr. Model #
    JLAN15LB3LK
    Tool Lanyard, 27" Length, Orange, 15 lb. Max. Working&
    Web Price $42.00 / each
  • Shock Absorbing Tool Lanyard, 28 to 35" Length, HV Lime, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPR5
    Mfr. Model #
    3108
    Shock Absorbing Tool Lanyard, 28 to 35" Length, HV
    Web Price $26.20 / each
  • Tool Lanyard, 32" Length, Orange, 15 lb. Max. Working Load

    Brand
    PROTO
    Item #
    24AL63
    Mfr. Model #
    JLAN15LBSSRP
    Tool Lanyard, 32" Length, Orange, 15 lb. Max. Working&
    Web Price $31.00 / each
  • Retractable Tool Lanyard, 48" Length, Black, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    20YF55
    Mfr. Model #
    3001
    Retractable Tool Lanyard, 48" Length, Black, 2 lb. Max
    Web Price $45.10 / each
  • Shock Absorbing Tool Lanyard, 42 to 54" Length, Black, 10 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP1
    Mfr. Model #
    3100EXT
    Shock Absorbing Tool Lanyard, 42 to 54" Length, Black,
    Web Price $10.45 / each
  • Wrist Tool Lanyard, 7-1/2" Length, Black, 2 lb. Max. Working Load

    Brand
    ERGODYNE
    Item #
    5NPP8
    Mfr. Model #
    3115
    Wrist Tool Lanyard, 7-1/2" Length, Black, 2 lb. M
    Web Price $2.80 / each
  • Tool Holding Shrink Loop, Rubber/Nylon/Steel, Fits Shaft Dia. 1.1" to 1.75"

    Brand
    PROTO
    Item #
    24AL59
    Mfr. Model #
    JP2R1X175LPOR
    Tool Holding Shrink Loop, Rubber/Nylon/Steel, Fits Shaft&#x
    Web Price $5.30 / each
  • Tool Lanyard, 12" Length, Green, Not for Load Bearing Applications/for Tethering Purposes Only Max.

    Brand
    INNOVATIVE COMPONENTS
    Item #
    13Y923
    Mfr. Model #
    LN3/641200X3B7X
    Tool Lanyard, 12" Length, Green, Not for Load Bearing&
    Web Price $5.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More