Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Max. Working Load
Length
Color
Brand
Price
Shop By

Tool Lanyards and Tethering Accessories

66 Results Found that Include 286 Products

Results per page:  16 | 32 | 48
Hard Hat Lanyard, 23" Length, Red
Extra Deep Tool Pouch, Canvas
Tool Lanyard, 19" Length, Blue, 50 lb. Max. Working&#x
Tape Trap Tool Wrap
Tethered Tool Attachment Set, Delrin/Ballistic Nylon
Lanyard Kit, 6", 24", 42" Length, Orange, 15
  • GEARKEEPER
  • Retractor Retractor
  • Multiple product options available

    Multiple product options available

Coil Tether, Plastic/Vinyl, Package Quantity 10
Tool Holster with Retractor, Canvas
Adjustable Radio Holster, Canvas
  • PYTHON SAFETY
  • Adjustable Radio Holster, Canvas Adjustable Radio Holster, Canvas
  • Item # 49EN74
  • Mfr. Model # 1500089
  • Adjustable Radio Holster, Max. Working Load 2 lb., Material Canvas, Installation Method Hook-and-Loop Strap,...More

Hook Coil Tether, Steel
  • PYTHON SAFETY
  • Hook Coil Tether, Steel Hook Coil Tether, Steel
  • Item # 49EN78
  • Mfr. Model # 1500063
  • Hook Coil Tether, Max. Working Load 5 lb., Material Steel, Installation Method Carabiner, For Use With Hand...More

Tape Trap, Silicone
  • ERGODYNE
  • Tape Trap, Silicone Tape Trap, Silicone
  • Item # 46AN62
  • Mfr. Model # 3755
  • Tape Trap, Length 145-5/8 In., Width 1 In., Max. Working Load 8 lb., Material Silicone, White, Installation...More

Tethering Sealing Tape, Adhesive
Skyhook Tether System, Nylon
Tether Heat Shrink, Nylon, Fits Shaft Dia. 4"
Results per page:  16 | 32 | 48

Avoid accidently dropping or misplacing expensive hand-held tools or instruments with tool lanyards from Grainger. They minimize the dangers of entanglement, fatigue and annoyance while maximizing worker satisfaction and output. They feature quick release buckles, tough stretch cords, rugged nylon sleeves, lock stitching and more than capable weight capacity. They are an easy and affordable way to help prevent mishaps and falling tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More