Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Number of Pockets
Width
Height
Fits Belts Up To
Material
Color
Brand
Price
Shop By
Ratings

Tool Holders And Replacement Cases

44 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Hammer Holder Leather
Cordless Impact Driver Holster, Black Polyester, 10" Height
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

Knife Holder, Black, 7-3/4" Height, 2-1/8" Width,
Sheath, Tan Simulated Leather, 1/4" Height, 2" Wi
Folding Knife Sheath Leather
Personal Organizer, Black Polyester, 6-3/4" Height, 5"
Tool Holster
  • MILWAUKEE
  • Tool Holster Tool Holster
  • Item # 4PKY7
  • Mfr. Model # 2335-20
  • Tool Holster, -, Voltage -, For Use With M12 Compact Drill, Impact Drivers And Screwdriver, Battery Number -,...More

Sheath, Black
Blow Molded Box, Red
Buddies Tool Carrier, Black 1680D Ballistic Polyester, 12-1/
Shoulder Holster
  • MAX
  • Shoulder Holster Shoulder Holster
  • Item # 11A340
  • Mfr. Model # JP500
  • Shoulder Holster, Secures Rebar Tool When Not In Use, For Use With 11A326 Rebar Tier, Features Sturdy...More

Medium C4 Phone/PDA Case, Black 1050 D Nylon, 3-3/
Key Wrench Wallet, Black Plastic, 1/8" Height, 3-1
Tool Pouch, Black Cordura, 11" Height, 6" Width,
Tape Measure Clip, Black Plastic, 5" Height, 2-1/2&quo
Shears Holster, Black Injection Molded Polymer
Flashlight Holder Leather
Measuring Tape Holder Leather
Belt Hook Kit, Black and Silver  Metal and Plastic
Crash Axe Sheath
Insulated Tool Case, Yellow Vinyl, 15-3/8" Height, 18-
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More