Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Number of Pockets
Width
Height
Fits Belts Up To
Material
Color
Brand
Price
Shop By
Ratings

Tool Holders And Replacement Cases

80 Results Found that Include 134 Products

Results per page:  16 | 32 | 48
Multipurpose Tool Holder, Black Polyester, 7-1/4" Height,&#
Large Cell Phone Holder, Black Polyester, 5" Height, 3
Small Phone/Tool Holder, Black Polyester, 6-3/4" Heigh
Maintenance Tool Holder, Black/Yellow Ballistic Poly, 11-1/
Utility Knife Sheath, Tan Top Grain Leather, 9-5/8"&#x
Tool Storage Hook, Silver, Black, Yellow Metal and Plastic,
Small Phone/Tool Holder, Black Polyester, 7" Height, 2
Tool and Cell Phone Holder, Black Polyester, 9-3/4"&#x
Hammer Holder Leather
Utility Knife Sheath, Natural Top Grain Leather, 9-1/2"
Electrical/Maintenance Pouch, Black Polyester, 9" Height, 8
Sheath, Black
Electricians Tool Holder, Black/Yellow Ballistic Poly, 12-1/
Wrench Roll Case, Black/Gray Polyester, 14" Height, 22
Electrical Meter/Tester Holder, Black Polyester, 6" Height,
Folding Knife Sheath Leather
Medium C4 Phone/PDA Case, Black 1050 D Nylon, 3-3/
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

Small Cell Phone Holder, Black Polyester, 4-1/4" Heigh
Tool Holder, Black Polyester, 7-1/4" Height, 4-1/4&quo
Wrench Holder, Black/Gray Polyester, 26-1/4" Height, 2
Personal Organizer, Black Polyester, 6-3/4" Height, 5"
Sheath, Tan Simulated Leather, 1/4" Height, 2" Wi
Tape Measure Clip, Black Plastic, 5" Height, 2-1/2&quo
  • KLEIN TOOLS
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

Cordless Impact Driver Holster, Black Polyester, 10" Height
Cordless Drill Holster, Black Polyester, 6-1/4" Width
Shears Holster, Black Injection Molded Polymer
Results per page:  16 | 32 | 48

Help to optimize machine performance and streamline operational efficiency with precision tool holders and durable replacement cases from Grainger. Each tool holder is designed to carry out a specific application—choose from a variety of machine-mount styles to fit industry standard tool posts. Hard-shell tool cases feature as many as 40 pockets or loops for tool carrying and storage. You'll also find tool pouches, cell phone holders and other tool carriers you can clip on your belt. Shop Grainger first for precision tool holders and durable replacement cases.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More