Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tool Holders And Replacement Cases

137 products found

Help to optimize machine performance and streamline operational efficiency with precision tool holders and durable replacement cases from Grainger. Each tool holder is designed to carry out a specific application—choose from a variety of machine-mount styles to fit industry standard tool posts. Hard-shell tool cases feature as many as 40 pockets or loops for tool carrying and storage. You'll also find tool pouches, cell phone holders and other tool carriers you can clip on your belt. Shop Grainger first for precision tool holders and durable replacement cases.Close

Filter Results By

Branch Availability
Item
Number of Pockets
Width
Height
Fits Belts Up To
Material
Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • Tool and Cell Phone Holder, Black Polyester, 9-3/4" Height, 6" Width, 2" Depth

    Brand
    CLC
    Item #
    2VEK1
    Mfr. Model #
    1501
    Tool and Cell Phone Holder, Black Polyester, 9-3/4"&#x
    Web Price $11.55 / each
  • Multipurpose Tool Holder, Black Polyester, 7-1/4" Height, 3" Width, 1" Depth

    Brand
    CLC
    Item #
    5LD74
    Mfr. Model #
    1104
    Multipurpose Tool Holder, Black Polyester, 7-1/4" Height,&#
    Web Price $6.70 / each
  • Tool Holder, Black Polyester, 7-1/4" Height, 4-1/4" Width, 1-3/4" Depth

    Brand
    WESTWARD
    Item #
    13T124
    Mfr. Model #
    13T124
    Tool Holder, Black Polyester, 7-1/4" Height, 4-1/4&quo
    Web Price $3.15 / each
  • Safety Cutter Swivel Holster, Black ABS Plastic, 1-1/2" Height, 5-1/2" Width, 1-1/2" Depth

    Brand
    PACIFIC HANDY CUTTER, INC
    Item #
    4MUY6
    Mfr. Model #
    UKH-423
    Safety Cutter Swivel Holster, Black ABS Plastic, 1-1/2"
    Web Price $4.20 / each
  • Utility Knife Sheath, Tan Top Grain Leather, 9-5/8" Height, 3-1/4" Width

    Brand
    CLC
    Item #
    4ZB58
    Mfr. Model #
    453
    Utility Knife Sheath, Tan Top Grain Leather, 9-5/8"&#x
    Web Price $8.40 / each
  • Utility Knife Sheath, Natural Top Grain Leather, 9-1/2" Height, 3-1/2" Width, 1" Depth

    Brand
    WESTWARD
    Item #
    13T122
    Mfr. Model #
    13T122
    Utility Knife Sheath, Natural Top Grain Leather, 9-1/2"
    Web Price $3.35 / each
  • Molded Plier Holder, Tan Top Grain Leather

    Brand
    CLC
    Item #
    4ZB56
    Mfr. Model #
    418
    Molded Plier Holder, Tan Top Grain Leather
    Web Price $6.20 / each
  • Wrench Roll Case, Black/Gray Polyester, 14" Height, 22-1/2" Width, 1/2" Depth

    Brand
    WESTWARD
    Item #
    32PJ47
    Mfr. Model #
    32PJ47
    Wrench Roll Case, Black/Gray Polyester, 14" Height, 22
    Web Price $15.90 / each
  • Plier Holder, Natural Top Grain Leather, 9-1/4" Height, 3-3/4" Width, 1" Depth

    Brand
    WESTWARD
    Item #
    13T121
    Mfr. Model #
    13T121
    Plier Holder, Natural Top Grain Leather, 9-1/4" Height
    Web Price $3.90 / each
  • Wrench Holder, Black/Gray Polyester, 26-1/4" Height, 29-1/2" Width, 1/8" Depth

    Brand
    WESTWARD
    Item #
    32PJ46
    Mfr. Model #
    32PJ46
    Wrench Holder, Black/Gray Polyester, 26-1/4" Height, 2
    Web Price $16.80 / each
  • Tool Case, Black HDPE, 9" Height, 19-1/8" Width, 15" Depth

    Brand
    WESTWARD
    Item #
    2WLK1
    Mfr. Model #
    2WLK1
    Tool Case, Black HDPE, 9" Height, 19-1/8" Width,&
    Web Price $288.50 / each
  • Carry-All Pouch, Black Polyester, 7-1/2" Height, 6" Width, 2" Depth

    Brand
    CLC
    Item #
    2VEK4
    Mfr. Model #
    1504
    Carry-All Pouch, Black Polyester, 7-1/2" Height, 6"&#x
    Web Price $16.50 / each
  • Electrical/Maintenance Pouch, Black Polyester, 9" Height, 8" Width, 3" Depth

    Brand
    CLC
    Item #
    2VEK2
    Mfr. Model #
    1503
    Electrical/Maintenance Pouch, Black Polyester, 9" Height, 8
    Web Price $17.35 / each
  • Tool Case, Black/Orange Polyester, 6-1/2" Height, 8-3/4" Width, 2-1/4" Depth

    Brand
    KLEIN TOOLS
    Item #
    35HU86
    Mfr. Model #
    5184
    Tool Case, Black/Orange Polyester, 6-1/2" Height, 8-3&
    Web Price $22.10 / each
  • Tool Case, Black/Orange Polyester, 5-1/2" Height, 10-1/4" Width, 2-1/4" Depth

    Brand
    KLEIN TOOLS
    Item #
    35HU84
    Mfr. Model #
    5189
    Tool Case, Black/Orange Polyester, 5-1/2" Height, 10-1
    Web Price $21.85 / each
  • Sheath, Brown/Green 600D Polyester, 10" Height, 3-1/2" Width, 1-1/2" Depth

    Brand
    BUCKET BOSS
    Item #
    52NZ15
    Mfr. Model #
    54042
    Sheath, Brown/Green 600D Polyester, 10" Height, 3-1/2&
    Web Price $5.55 / each
  • Sheath, Brown/Green 600D Polyester, 7" Height, 4-1/2" Width, 1-1/2" Depth

    Brand
    BUCKET BOSS
    Item #
    52NZ13
    Mfr. Model #
    54180
    Sheath, Brown/Green 600D Polyester, 7" Height, 4-1/2&q
    Web Price $5.95 / each
  • Tool Pouch, Tan Top Grain Leather

    Brand
    CLC
    Item #
    4ZB54
    Mfr. Model #
    700
    Tool Pouch, Tan Top Grain Leather
    Web Price $17.80 / each
  • Small Phone/Tool Holder, Black Polyester, 6-3/4" Height, 3-1/2" Width, 1-7/64" Depth

    Brand
    WESTWARD
    Item #
    13T132
    Mfr. Model #
    13T132
    Small Phone/Tool Holder, Black Polyester, 6-3/4" Heigh
    Web Price $3.25 / each
  • Plier Holder, Natural Top Grain Leather, 8-3/4" Height, 2-3/4" Width, 3/4" Depth

    Brand
    WESTWARD
    Item #
    13T131
    Mfr. Model #
    13T131
    Plier Holder, Natural Top Grain Leather, 8-3/4" Height
    Web Price $3.75 / each
  • Tool Case, Black ABS, 10" Height, 20-9/32" Width, 17-5/16" Depth

    Brand
    WESTWARD
    Item #
    45KK80
    Mfr. Model #
    45KK80
    Tool Case, Black ABS, 10" Height, 20-9/32" Width,
    Web Price $221.00 / each
  • Hammer Holder Leather

    Brand
    PROTO
    Item #
    4R301
    Mfr. Model #
    J95151
    Hammer Holder Leather
    Web Price $11.40 / each
  • Electricians Tool Holder, Black/Yellow Ballistic Poly, 12-1/2" Height, 6-1/2" Width, 2-1/4" Depth

    Brand
    DEWALT
    Item #
    3XUT7
    Mfr. Model #
    DG5101
    Electricians Tool Holder, Black/Yellow Ballistic Poly, 12-1/
    Web Price $14.35 / each
  • Electrical Meter/Tester Holder, Black Polyester, 6" Height, 3" Width, 2" Depth

    Brand
    CLC
    Item #
    5LF01
    Mfr. Model #
    5003
    Electrical Meter/Tester Holder, Black Polyester, 6" Height,
    Web Price $9.15 / each
  • Knife Pouch, Black Nylon, 4-1/2" Height, 2" Width, 1-1/2" Depth

    Brand
    VICTORINOX SWISS ARMY
    Item #
    6GCT4
    Mfr. Model #
    33214
    Knife Pouch, Black Nylon, 4-1/2" Height, 2" Width
    Web Price $5.50 / each
  • Tape Measure Clip, Black Plastic, 5" Height, 2-1/2" Width, 3/4" Depth

    Brand
    FAST CAP
    Item #
    3WAX9
    Mfr. Model #
    SPEEDCLIP
    Tape Measure Clip, Black Plastic, 5" Height, 2-1/2&quo
    Web Price $1.88 / each
  • Axe Sheath, Undyed Leather, 1-1/2" Height, 6-1/4" Width, 4-3/8" Depth

    Brand
    NUPLA
    Item #
    6GDP7
    Mfr. Model #
    22212
    Axe Sheath, Undyed Leather, 1-1/2" Height, 6-1/4"
    Web Price $8.10 / each
  • Small Phone/Tool Holder, Black Polyester, 7" Height, 2-1/2" Width

    Brand
    CLC
    Item #
    3HY97
    Mfr. Model #
    1105
    Small Phone/Tool Holder, Black Polyester, 7" Height, 2
    Web Price $10.50 / each
  • Folding Knife Sheath Leather

    Brand
    PROTO
    Item #
    4R312
    Mfr. Model #
    J95218
    Folding Knife Sheath Leather
    Web Price $9.00 / each
  • Sheath, Tan Simulated Leather, 1/4" Height, 2" Width, 9-13/16" Depth

    Brand
    HYDE
    Item #
    38HT08
    Mfr. Model #
    56500
    Sheath, Tan Simulated Leather, 1/4" Height, 2" Wi
    Web Price $6.40 / each
  • Maintenance Tool Holder, Black/Yellow Ballistic Poly, 11-1/8" Height, 7-1/2" Width, 3" Depth

    Brand
    DEWALT
    Item #
    3XUT8
    Mfr. Model #
    DG5103
    Maintenance Tool Holder, Black/Yellow Ballistic Poly, 11-1/
    Web Price $18.70 / each
  • Tool Holster, Brown/Green Polyester, 14" Height, 4" Width, 4" Depth

    Brand
    BUCKET BOSS
    Item #
    52NZ04
    Mfr. Model #
    70004
    Tool Holster, Brown/Green Polyester, 14" Height, 4"&#x
    Web Price $19.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More