Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Number of Pockets
Width
Height
Fits Belts Up To
Material
Color
Brand
Price
Shop By
Ratings

Tool Holders And Replacement Cases

81 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
Multipurpose Tool Holder, Black Polyester, 7-1/4" Height,&#
Utility Knife Sheath, Tan Top Grain Leather, 9-5/8"&#x
Utility Knife Sheath, Natural Top Grain Leather, 9-1/2"
All Purpose Pouch, Tan Top Grain Leather, 7-1/2"
Tool Storage Hook, Silver, Black, Yellow Metal and Plastic,
Carry-All Pouch, Black Polyester, 7-1/2" Height, 6"&#x
Tool Holder, Black Polyester, 7-1/4" Height, 4-1/4&quo
Small Phone/Tool Holder, Black Polyester, 6-3/4" Heigh
Wrench Holder, Black/Gray Polyester, 26-1/4" Height, 2
Tool and Cell Phone Holder, Black Polyester, 9-3/4"&#x
Hammer Holder Leather
Large Cell Phone Holder, Black Polyester, 5" Height, 3
Tool Pouch with Loops, Tan Top Grain Leather
Maintenance Tool Holder, Black/Yellow Ballistic Poly, 11-1/
Small Cell Phone Holder, Black Polyester, 4-1/4" Heigh
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Holder Plier Holder
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Cell Phone Holder Cell Phone Holder
  • Multiple product options available

    Multiple product options available

Wrench Roll Case, Black/Gray Polyester, 14" Height, 22
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

Electrical Meter/Tester Holder, Black Polyester, 6" Height,
Electrical/Maintenance Pouch, Black Polyester, 9" Height, 8
Knife Pouch, Black Nylon, 4-1/2" Height, 2" Width
  • KLEIN TOOLS
  • Tool Case Tool Case
  • Multiple product options available

    Multiple product options available

Plier Holder, Tan Leather, 6-3/4" Height, 2-3/4"&
Personal Organizer, Black Polyester, 6-3/4" Height, 5"
Tape Measure Clip, Black Plastic, 5" Height, 2-1/2&quo
Electricians Tool Holder, Black/Yellow Ballistic Poly, 12-1/
Sheath, Black
Small Phone/Tool Holder, Black Polyester, 7" Height, 2
Results per page:  16 | 32 | 48

Help to optimize machine performance and streamline operational efficiency with precision tool holders and durable replacement cases from Grainger. Each tool holder is designed to carry out a specific application—choose from a variety of machine-mount styles to fit industry standard tool posts. Hard-shell tool cases feature as many as 40 pockets or loops for tool carrying and storage. You'll also find tool pouches, cell phone holders and other tool carriers you can clip on your belt. Shop Grainger first for precision tool holders and durable replacement cases.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More