Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Chests and Side Cabinets

7 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Top Chest Toolbox Westward Top Chest Toolbox
  • Multiple product options available

    Westward top tool chests feature side carrying handles that allow easy transport. Use in automotive garages to store and organize tools and parts. They are also designed with quick lock and auto return features for added safety, and to prevent unwanted, accidental opening of drawers while in transit.

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Westward Intermediate Chest Westward Intermediate Chest
  • Multiple product options available

    Westward intermediate top chests are designed to offer durable finishes, sturdy construction, and heavy load capacity. They feature heavy-duty, full-extension ball bearing slides to ensure smooth functionality of all drawers. The ball-bearing slides also feature a quick-release design for flexibility in drawer reconfiguration.

    Multiple product options available

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13-5/8" Height, Number of Drawers: 4 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13-5/8" Height, Number of Drawers: 4
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13-5/8 In., Number of Drawers 4, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1225 cu. in., Load Rating 285 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 22-3/8 In. W Center Bank: (4) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74, Includes (2) Keys, Lock

  • Item # 48RJ69
  • Mfr. Model # 48RJ69
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13-5/8 In., Number of Drawers 4, Red, Drawer...More

  • TM

    Grainger Choice

  • WESTWARD
  • Westward Side Cabinet Westward Side Cabinet
  • Multiple product options available

    Westward side cabinets are designed to offer durable finishes, sturdy construction, and heavy load capacity. They feature heavy-duty, full-extension ball bearing slides to ensure smooth functionality of all drawers. The ball-bearing slides also feature a quick-release design for flexibility in drawer reconfiguration.

    Multiple product options available

Red Intermediate Chest, 26-3/8" Width x 12-1/2"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Intermediate Chest, 26-3/8" Width x 12-1/2" Depth x 9-5/8" Height, Number of Drawers: 3 Red Intermediate Chest, 26-3/8" Width x 12-1/2" Depth x 9-5/8" Height, Number of Drawers: 3
  • Intermediate Chest, Width 26-3/8 In., Depth 12-1/2 In., Height 9-5/8 In., Number of Drawers 3, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1348 cu. in., Load Rating 165 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 22-3/8 In. W Center Bank: (4) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, 5mm Top EVA Mat, For Use With 48RJ73, 48RJ74, Includes (2) Keys, Lock

  • Item # 48RJ72
  • Mfr. Model # 48RJ72
  • Intermediate Chest, Width 26-3/8 In., Depth 12-1/2 In., Height 9-5/8 In., Number of Drawers 3, Red, Drawer...More

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13" Height, Number of Drawers: 6 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13" Height, Number of Drawers: 6
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13 In., Number of Drawers 6, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1616 cu. in., Load Rating 300 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 6-5/8 In. W Center Bank: (3) 10-3/4 D x 1-15/16 In. H, 22-3/8 In. W Center Bank: (3) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74

  • Item # 48RJ70
  • Mfr. Model # 48RJ70
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13 In., Number of Drawers 6, Red, Drawer Capacity 55...More

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 16" Height, Number of Drawers: 7 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 16" Height, Number of Drawers: 7
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 16 In., Number of Drawers 7, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 2066 cu. in., Load Rating 355 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 6-5/8 In. W Center Bank: (3) 10-3/4 D x 1-15/16 In. H, 22-3/8 In. W Center Bank: (3) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74

  • Item # 48RJ71
  • Mfr. Model # 48RJ71
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 16 In., Number of Drawers 7, Red, Drawer Capacity 55...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More