Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Width
Depth
Height
Number of Drawers
Color
Drawer Capacity
Series
Drawer Slides
Brand
Price
Shop By
Ratings

Tool Chests and Side Cabinets

31 Results Found that Include 376 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Westward Top Chest Toolbox Westward Top Chest Toolbox
  • Multiple product options available

    Westward top tool chests feature side carrying handles that allow easy transport. Use in automotive garages to store and organize tools and parts. They are also designed with quick lock and auto return features for added safety, and to prevent unwanted, accidental opening of drawers while in transit.

    Multiple product options available

  • TM

    Grainger Choice

  • Westward Intermediate Chest Westward Intermediate Chest
  • Multiple product options available

    Westward intermediate top chests are designed to offer durable finishes, sturdy construction, and heavy load capacity. They feature heavy-duty, full-extension ball bearing slides to ensure smooth functionality of all drawers. The ball-bearing slides also feature a quick-release design for flexibility in drawer reconfiguration.

    Multiple product options available

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13" Height, Number of Drawers: 6 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13" Height, Number of Drawers: 6
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13 In., Number of Drawers 6, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1616 cu. in., Load Rating 300 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 6-5/8 In. W Center Bank: (3) 10-3/4 D x 1-15/16 In. H, 22-3/8 In. W Center Bank: (3) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74

  • Item # 48RJ70
  • Mfr. Model # 48RJ70
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13 In., Number of Drawers 6, Red, Drawer Capacity 55...More

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13-5/8" Height, Number of Drawers: 4 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 13-5/8" Height, Number of Drawers: 4
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13-5/8 In., Number of Drawers 4, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1225 cu. in., Load Rating 285 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 22-3/8 In. W Center Bank: (4) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74, Includes (2) Keys, Lock

  • Item # 48RJ69
  • Mfr. Model # 48RJ69
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 13-5/8 In., Number of Drawers 4, Red, Drawer...More

  • TM

    Grainger Choice

  • Westward Side Cabinet Westward Side Cabinet
  • Multiple product options available

    Westward side cabinets are designed to offer durable finishes, sturdy construction, and heavy load capacity. They feature heavy-duty, full-extension ball bearing slides to ensure smooth functionality of all drawers. The ball-bearing slides also feature a quick-release design for flexibility in drawer reconfiguration.

    Multiple product options available

  • Proto Side Cabinet Proto Side Cabinet
  • Multiple product options available

    Proto® side cabinets feature heavy-duty locks with tubular keys. They also feature recessed aluminum extruded drawer pulls and 100% full extension drawers. Vinyl tops and drawer liners are included.

    Multiple product options available

Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top chest, 25-15/16" Width x 12-1/16" Depth x 16" Height, Number of Drawers: 7 Red Top chest, 25-15/16" Width x 12-1/16" Depth x 16" Height, Number of Drawers: 7
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 16 In., Number of Drawers 7, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 2066 cu. in., Load Rating 355 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 6-5/8 In. W Center Bank: (3) 10-3/4 D x 1-15/16 In. H, 22-3/8 In. W Center Bank: (3) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, Reinforced Lid, For Use With 48RJ73, 48RJ74

  • Item # 48RJ71
  • Mfr. Model # 48RJ71
  • Top chest, Width 25-15/16 In., Depth 12-1/16 In., Height 16 In., Number of Drawers 7, Red, Drawer Capacity 55...More

  • Kennedy Intermediate Chest Kennedy Intermediate Chest
  • Multiple product options available

    Kennedy intermediate machinist's chests offer ball-bearing and friction slide rolling drawers with wool felt-lining to keep tools protected and organized. Designed to provide modular and customizable storage for tools and accessories, they offer maximum capacity and accessibility to hand tools. They also feature rugged design principles such as solid steel construction.

    Multiple product options available

  • Proto Top Chest Proto Top Chest
  • Multiple product options available

    Proto® heavy-duty top chests have hinged lids that allow full access to a top compartment for easy tool access. They also feature recessed, aluminum extruded drawer pulls, and 100% full-extension drawers.

    Multiple product options available

  • Waterloo Top Chest Waterloo Top Chest
  • Multiple product options available

    Waterloo® top chests are engineered to store tools of varying sizes and lengths. Each features an internal, tubular keyed locking system to help protect valuable tool collections. The full-extension, 85 lb. ball-bearing drawer slides help support drawers full of tools, and the SolidTrax™ drawer assembly units help add stability and strength. Gas struts hold the lids open during use, and rugged, double-wall construction helps to add strength. Non-slip drawer liners protect surfaces while holding tools in place.

    Multiple product options available

  • Proto Intermediate Chest Proto Intermediate Chest
  • Multiple product options available

    Proto® intermediate chests offer heavy-duty tool storage, with 100% full-extension ball bearing slides on all drawers, and heavy-duty keyed locks. Full extension drawers. Recessed, aluminum extruded drawer pulls.

    Rolling Cabinets are preassembled with built-in casters to easily transport necessary tools just about anywhere in your facility.

    Top Chests have hinged lids that allow full access to a top compartment for easy tool access.

    Multiple product options available

  • Kennedy Top Chest Kennedy Top Chest
  • Multiple product options available

    Mechanic's Chests each feature a tubular lock and key. Models with 6- and 10-drawers have lift-out trays.

    Maintenance Chests feature tubular lock and key top tills with gas shock lids. They are also designed with full-width drawer pulls.

    Machinist's Chests are engineered with wool felt-lined drawers to help keep tools in place.

    Multiple product options available

  • Kennedy Side Cabinet Kennedy Side Cabinet
  • Multiple product options available

    Kennedy side cabinets feature heavy duty non-slip drawer liners, full-width aluminum drawer pulls, and coated MDF work surfaces. They are designed to provide modular and customizable storage for tools and accessories, along with maximum capacity and accessibility.

    Multiple product options available

  • Proto Tool Locker Proto Tool Locker
  • Multiple product options available

    Designed specifically for storing heavy tools in garages, machine shops, and other industrial environments, these Proto Tool Lockers offer stability and durability. Each drawer can support up to 100 lbs. Drawers are designed to extend fully, with aluminum extruded drawer pulls and ball-bearing slides. A smooth, sleek, durable paint finish helps to resist corrosion in demanding environments. Cubic inch capacity is 13,090.

    Multiple product options available

Red Road Box, 34" Width x 25"  Depth x
  • Red Road Box, 34" Width x 25" Depth x 23" Height, Number of Drawers: 5 Proto Road Box
  • Proto® road boxes are engineered with 400 lb. drawer slides 1200 lb. hoist handles for strength and durability. They also feature lock-in, lock-out drawers with tubular locks for added security. The sealed drop fronts help to provide weather/dust protection, and the removable forklift skids offer easy transport and maneuverability on job sites. Pre-drilled holes in fork lift skids provide caster attachment. Heavy gauge steel construction.

  • Item # 40P213
  • Mfr. Model # J463423-5RD-RB
  • Road Box, Width 34 In., Depth 25 In., Height 23 In., Number of Drawers 5, Red, Steel, Drawers: 18, Sides: 16,...More

Black Portable Chest, 36" Width x 17-3/8"  D
  • Black Portable Chest, 36" Width x 17-3/8" Depth x 21-1/2" Height, Number of Drawers: 0 Montezuma Tool Chest Canopy
  • These portable toolboxes feature an open waterfall design for easy access and inventory assessment. They also feature built-in locking latches for security. Compartment liners help to keep hand tools protected and safely in place.

  • Item # 6XFW3
  • Mfr. Model # XL450B
  • Portable Chest, Width 36 In., Depth 17-3/8 In., Height 21-1/2 In., Number of Drawers 0, Black, Standard...More

  • Proto Side Locker Proto Side Locker
  • Multiple product options available

    For use with Proto Utility Carts (available separately), these side lockers help provide modular and customizable storage for tools and workshop accessories. Each features an adjustable shelf to conveniently store larger items, along with tubular locks for added security, and 2 swivel casters. Compound wheels help provide easy/quiet rolling.

    Multiple product options available

Black Top Chest x 24"  Depth x 46-1/2"
  • TM

    Grainger Choice

  • WESTWARD
  • Black Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 11 Black Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 11
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 11, Black, Drawer Capacity 250 lb., 54 Series, Ball Bearing Drawer Slides, Storage Capacity 33,364 cu. in., Load Rating 500 lb., Steel, 14, 16 Gauge, Powder Coated Finish, Standard Key Cylinder, Number of Handles 0, Heavy Duty, For Use With 54 In. Top Chest, Includes Side Handle, Key Set

  • Item # 49NR87
  • Mfr. Model # 49NR87
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 11, Black, Drawer Capacity 250 lb., 54 Series,...More

Red Intermediate Chest, 42" Width x 18"  Depth&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Red Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3 Red Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Red, Drawer Capacity 100 lb., 42 Series, Ball Bearing Drawer Slides, Storage Capacity 7,203 cu. in., Load Rating 100 lb., Steel, 18 Gauge, Powder Coated Finish, Configuration 37 In. W Center Bank: (2) 2-29/32 In. D x 16 In. H, (1) 5-29/32 In. D x 16 In. H, Standard Key Cylinder, Number of Handles 2, Handle Design Aluminum, Full-Width, Includes (2) Keys

  • Item # 49EV14
  • Mfr. Model # 49EV14
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Red, Drawer Capacity 100...More

Red Top Chest x 24"  Depth x 46-1/2" He
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 11 Red Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 11
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 11, Red, Drawer Capacity 250 lb., 54 Series, Ball Bearing Drawer Slides, Storage Capacity 33,364 cu. in., Load Rating 500 lb., Steel, 14, 16 Gauge, Powder Coated Finish, Standard Key Cylinder, Number of Handles 0, Heavy Duty, For Use With 54 In. Top Chest, Includes Side Handle, Key Set

  • Item # 49NR86
  • Mfr. Model # 49NR86
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 11, Red, Drawer Capacity 250 lb., 54 Series,...More

Red Intermediate Chest, 26-3/8" Width x 12-1/2"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Intermediate Chest, 26-3/8" Width x 12-1/2" Depth x 9-5/8" Height, Number of Drawers: 3 Red Intermediate Chest, 26-3/8" Width x 12-1/2" Depth x 9-5/8" Height, Number of Drawers: 3
  • Intermediate Chest, Width 26-3/8 In., Depth 12-1/2 In., Height 9-5/8 In., Number of Drawers 3, Red, Drawer Capacity 55 lb., 26 Series, Ball Bearing Drawer Slides, Storage Capacity 1348 cu. in., Load Rating 165 lb., Steel, 21 to 24 Gauge, Powder Coated Finish, Configuration 22-3/8 In. W Center Bank: (4) 10-3/4 In. D x 1-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Plastic, 5mm Top EVA Mat, For Use With 48RJ73, 48RJ74, Includes (2) Keys, Lock

  • Item # 48RJ72
  • Mfr. Model # 48RJ72
  • Intermediate Chest, Width 26-3/8 In., Depth 12-1/2 In., Height 9-5/8 In., Number of Drawers 3, Red, Drawer...More

Black Top Chest x 24"  Depth x 46-1/2"
  • TM

    Grainger Choice

  • WESTWARD
  • Black Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 10 Black Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 10
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 10, Black, Drawer Capacity 250 lb., 42 Series, Ball Bearing Drawer Slides, Storage Capacity 25,950 cu. in., Load Rating 250 lb., Steel, 14, 16 Gauge, Powder Coated Finish, Standard Key Cylinder, Number of Handles 0, Heavy Duty, For Use With 42 In. Top Chest, Includes Side Handle, Key Set

  • Item # 49NR85
  • Mfr. Model # 49NR85
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 10, Black, Drawer Capacity 250 lb., 42 Series,...More

Red Top Chest x 24"  Depth x 46-1/2" He
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 10 Red Top Chest x 24" Depth x 46-1/2" Height, Number of Drawers: 10
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 10, Red, Drawer Capacity 250 lb., 42 Series, Ball Bearing Drawer Slides, Storage Capacity 25,950 cu. in., Load Rating 250 lb., Steel, 14, 16 Gauge, Powder Coated Finish, Standard Key Cylinder, Number of Handles 0, Heavy Duty, For Use With 42 In. Top Chest, Includes Side Handle, Key Set

  • Item # 49NR84
  • Mfr. Model # 49NR84
  • Top Chest, Depth 24 In., Height 46-1/2 In., Number of Drawers 10, Red, Drawer Capacity 250 lb., 42 Series,...More

  • Kennedy Tool Locker Kennedy Tool Locker
  • Multiple product options available

    Kennedy tool lockers offer durability and vertical storage space, along with drawer storage for tools and accessories. The drawers have ball-bearing slides. Each unit also features a stationary, adjustable shelf. They are designed to provide modular and customizable storage, with maximum capacity and accessibility.

    Multiple product options available

  • Swivel Pro Series Corner Cabinet Swivel Pro Series Corner Cabinet
  • Multiple product options available

    Swivel Pro cabinets feature outswinging drawers, each with a single strong, graspable hinge that isn't affected by dirt or dust and won't bind, even under loads. By designing the cabinets without ball bearings or drawer slides, Swivel Pro offers a fully-welded, heavy-gage steel unit with flat drawer bottoms that won't catch. Drawers easily open and close with one hand to provide full access to contents. They also include antiskid drawer linings. Rolling Workbenches have a 1/4" steel table top, adjustable legs for uneven floors, and locking casters. Powder-painted finish, and tamperproof lock system.

    Multiple product options available

Almond/Black Side Cabinet, 30-1/4" Width x 24-1/4
  • Almond/Black Side Cabinet, 30-1/4" Width x 24-1/4" Depth x 45-1/4" Height, Number of Drawers: 5 Swivel Pro Series Side Cabinet
  • Swivel Pro cabinets feature outswinging drawers, each with a single strong, graspable hinge that isn't affected by dirt or dust and won't bind, even under loads. By designing the cabinets without ball bearings or drawer slides, Swivel Pro offers a fully-welded, heavy-gage steel unit with flat drawer bottoms that won't catch. Drawers easily open and close with one hand to provide full access to contents. They also include antiskid drawer linings. Rolling Workbenches have a 1/4" steel table top, adjustable legs for uneven floors, and locking casters. Powder-painted finish, and tamperproof lock system.

  • Item # 26X205
  • Mfr. Model # PRO904505
  • Side Cabinet, Width 30-1/4 In., Depth 24-1/4 In., Height 45-1/4 In., Number of Drawers 5, Almond/Black,...More

Tan Tool Locker, 23-5/8" Width x 28-3/4" &#x
  • Tan Tool Locker, 23-5/8" Width x 28-3/4" Depth x 49-1/2" Height, Number of Drawers: 0 Mobile Shop Tool Locker
  • Mobile Shop tool lockers are designed to be efficient, ready-to-work systems, with specific features for professional maintenance engineers.

  • Item # 4HFZ7
  • Mfr. Model # MS-ECL
  • Tool Locker, Width 23-5/8 In., Depth 28-3/4 In., Height 49-1/2 In., Number of Drawers 0, Tan, Standard...More

  • Kennedy Tool Chest Canopy Kennedy Tool Chest Canopy
  • Multiple product options available

    For use atop Kennedy tool chests, these canopy units feature gas shock lid stays and toolholder hooks. They are designed to provide modular and customizable storage for tools and accessories, along with maximum capacity and accessibility.

    Multiple product options available

  • Proto Hutch Proto Hutch
  • Multiple product options available

    Proto Hutch cabinets are designed to provide modular and customizable storage for tools and workshop accessories. They feature industrial-strength steel construction. Use with Proto Utility Carts (available separately).

    Multiple product options available

Blue Intermediate Chest, 42" Width x 18"  Depth&#
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3 Blue Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Blue, Drawer Capacity 100 lb., 42 Series, Ball Bearing Drawer Slides, Storage Capacity 7,203 cu. in., Load Rating 100 lb., Steel, 18 Gauge, Powder Coated Finish, Configuration 37 In. W Center Bank: (2) 2-29/32 In. D x 16 In. H, (1) 5-29/32 In. D x 16 In. H, Standard Key Cylinder, Number of Handles 2, Handle Design Aluminum, Full-Width, Includes (2) Keys

  • Item # 48ZC86
  • Mfr. Model # 48ZC86
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Blue, Drawer Capacity 100...More

Black Intermediate Chest, 42" Width x 18"  Depth&
  • TM

    Grainger Choice

  • WESTWARD
  • Black Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3 Black Intermediate Chest, 42" Width x 18" Depth x 16" Height, Number of Drawers: 3
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Black, Drawer Capacity 100 lb., 42 Series, Ball Bearing Drawer Slides, Storage Capacity 7,203 cu. in., Load Rating 100 lb., Steel, 18 Gauge, Powder Coated Finish, Configuration 37 In. W Center Bank: (2) 2-29/32 In. D x 16 In. H, (1) 5-29/32 In. D x 16 In. H, Standard Key Cylinder, Number of Handles 2, Handle Design Aluminum, Full-Width, Includes (2) Keys

  • Item # 49EV15
  • Mfr. Model # 49EV15
  • Intermediate Chest, Width 42 In., Depth 18 In., Height 16 In., Number of Drawers 3, Black, Drawer Capacity...More

Results per page:  16 | 32 | 48

Choose a tool cabinet with side drawers from Grainger to help customize and organize your shop or workstation. Tool cabinets and chests are available with up to 12 durable drawers that glide smoothly on ball bearing drawer slides. Locking systems help keep everything secure, and drawer liners are included to help guard against scratches on your tools and the drawer finish. Find tool chests in stainless steel or high-gloss painted steel in more than 10 colors. Some cabinets include removable trays that can hold the tools you use most often. You can combine as many tool storage components as you need to hold your tools, nuts and bolts and other essential supplies.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More