Skip Content

Tool Bits

53 results found that include 486 products

Filter Results By

Branch Availability
Style
Material
Angle
Overall Length
Shank Width
Shank Height
Brand
Price
Shop By

Viewing as

List Table
  • Tool Bits
    • Multiple product options available

      These tool bits are available in High Speed Steel, Cobalt, and 5% Cobalt. They are designed for milling and cutting fine detail. Use HSS bits on mild steel, alloys, and tool steel. Cobalt bits are ideal for hard and tough materials. 5% Cobalt bits are suitable for forging and casting.

      Multiple product options available

  • Brazed Tool Bits
    • MICRO 100
    • Multiple product options available

      For use in machining operations, these tools feature steel construction with brazed carbide tips. The brazed tips help to offer strength and resist breakage in applications such as forming, facing, chamfering, grooving, or turning.

      Multiple product options available

  • Solid Cutting Tools
    • SANDVIK COROMANT
    • Multiple product options available

      These cutting tools feature solid construction and are designed for use in machining applications.

      Multiple product options available

  • Cutoff Blades
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Cutoff blades are designed for milling and cutting fine details. They feature high speed steel construction, with 5% cobalt.

      Multiple product options available

  • 5" T15 Rectangular Brazed Tool Bit
    5" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R58
    • Mfr. Model # C44687
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0,...More

  • 7" T15 Rectangular Brazed Tool Bit
    7" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 7 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R64
    • Mfr. Model # C44696
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 7 In., Shank Width 0.02mm, Shank Height 0,...More

  • 2-1/2" M42 Cobalt Square Brazed Tool Bit
    2-1/2" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R21
    • Mfr. Model # C44576
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 4" T15 Rectangular Brazed Tool Bit
    4" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R59
    • Mfr. Model # C44689
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0,...More

  • 7" T15 Square Brazed Tool Bit
    7" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 7 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R55
    • Mfr. Model # C44679
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 7 In., Shank Width 0.02mm, Shank Height 0, Finish...More

  • 6" T15 Rectangular Brazed Tool Bit
    6" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R65
    • Mfr. Model # C44697
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0,...More

  • 3" M42 Cobalt Square Brazed Tool Bit
    3" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 3 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R22
    • Mfr. Model # C44578
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 3 In., Shank Width 0.02mm, Shank Height 0,...More

  • 2-1/2" T15 Square Brazed Tool Bit
    2-1/2" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R49
    • Mfr. Model # C44673
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish...More

  • 6" M42 Cobalt Rectangular Brazed Tool Bit
    6" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R36
    • Mfr. Model # C44627
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height...More

  • 4-1/2" T15 Rectangular Brazed Tool Bit
    4-1/2" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 4-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R60
    • Mfr. Model # C44690
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 4-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 3" T15 Rectangular Brazed Tool Bit
    3" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 3 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R56
    • Mfr. Model # C44685
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 3 In., Shank Width 0.02mm, Shank Height 0,...More

  • 2-1/2" M42 Cobalt Square Brazed Tool Bit
    2-1/2" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R19
    • Mfr. Model # C44571
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 3-1/2" M42 Cobalt Square Brazed Tool Bit
    3-1/2" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 3-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R23
    • Mfr. Model # C44580
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 3-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 3" T15 Square Brazed Tool Bit
    3" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit

    • Item # 445R50
    • Mfr. Model # C44674
    • Brazed Tool Bit

  • 4" M42 Cobalt Rectangular Brazed Tool Bit
    4" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R37
    • Mfr. Model # C44630
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height...More

  • 4-1/2" M42 Cobalt Square Brazed Tool Bit
    4-1/2" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 4-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R25
    • Mfr. Model # C44584
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 4-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 5" T15 Rectangular Brazed Tool Bit
    5" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R61
    • Mfr. Model # C44692
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0,...More

  • 4" T15 Square Brazed Tool Bit
    4" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R52
    • Mfr. Model # C44676
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0, Finish...More

  • 6" M42 Cobalt Rectangular Brazed Tool Bit
    6" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R46
    • Mfr. Model # C44661
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height...More

  • 6" M42 Cobalt Rectangular Brazed Tool Bit
    6" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R39
    • Mfr. Model # C44636
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height...More

  • 6" M42 Cobalt Rectangular Brazed Tool Bit
    6" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R42
    • Mfr. Model # C44649
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height...More

  • 6" M42 Cobalt Square Brazed Tool Bit
    6" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R27
    • Mfr. Model # C44589
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 6 In., Shank Width 0.02mm, Shank Height 0,...More

  • 4" M42 Cobalt Rectangular Brazed Tool Bit
    4" M42 Cobalt Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R31
    • Mfr. Model # C44608
    • Brazed Tool Bit, Rectangular, M42 Cobalt, Angle N/A, Overall Length 4 In., Shank Width 0.02mm, Shank Height...More

  • 4" T15 Rectangular Brazed Tool Bit
    4" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit

    • Item # 445R57
    • Mfr. Model # C44686
    • Brazed Tool Bit

  • 5" T15 Rectangular Brazed Tool Bit
    5" T15 Rectangular Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R63
    • Mfr. Model # C44694
    • Brazed Tool Bit, Rectangular, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0,...More

  • 2-1/2" M42 Cobalt Square Brazed Tool Bit
    2-1/2" M42 Cobalt Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R20
    • Mfr. Model # C44575
    • Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0,...More

  • 5" T15 Square Brazed Tool Bit
    5" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R54
    • Mfr. Model # C44678
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 5 In., Shank Width 0.02mm, Shank Height 0, Finish...More

  • 2-1/2" T15 Square Brazed Tool Bit
    2-1/2" T15 Square Brazed Tool Bit
    • CLEVELAND
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

    • Item # 445R48
    • Mfr. Model # C44672
    • Brazed Tool Bit, Square, T15, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More