Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tool Bits

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • Item # 18D346
  • Mfr. Model # AR-5
  • Brazed Tool Bit, Style AR, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Brazed Tool Bit,D,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2 In L, 1/4 In W Brazed Tool Bit,D,2 In L,1/4 In W
  • Item # 18D430
  • Mfr. Model # D-4
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4...More

Brazed Tool Bit,AL,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 3.5 In L, 1/2 In W Brazed Tool Bit,AL,3.5 In L,1/2 In W
  • Item # 18D342
  • Mfr. Model # AL-8
  • Brazed Tool Bit, Style AL, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In W Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,AL,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2 In L, 1/4 In W Brazed Tool Bit,AL,2 In L,1/4 In W
  • Item # 18D338
  • Mfr. Model # AL-4
  • Brazed Tool Bit, Style AL, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Brazed Tool Bit,E,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, E, 2.5 In L, 3/8 In W Brazed Tool Bit,E,2.5 In L,3/8 In W
  • Item # 18D438
  • Mfr. Model # E-6
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,E,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, E, 3.5 In L, 1/2 In W Brazed Tool Bit,E,3.5 In L,1/2 In W
  • Item # 18D439
  • Mfr. Model # E-8
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Brazed Tool Bit,D,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2.5 In L, 3/8 In W Brazed Tool Bit,D,2.5 In L,3/8 In W
  • Item # 18D432
  • Mfr. Model # D-6
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,C,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3.5 In L, 1/2 In W Brazed Tool Bit,C,3.5 In L,1/2 In W
  • Item # 18D380
  • Mfr. Model # C-8
  • Brazed Tool Bit, Style C, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness 1/8...More

Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 2.5 In L, 3/8 In W Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • Item # 18D357
  • Mfr. Model # BR-6
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In,...More

Brazed Tool Bit,AR,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2 In L, 1/4 In W Brazed Tool Bit,AR,2 In L,1/4 In W
  • Item # 18D345
  • Mfr. Model # AR-4
  • Brazed Tool Bit, Style AR, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2.5 In L, 3/8 In W Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • Item # 18D340
  • Mfr. Model # AL-6
  • Brazed Tool Bit, Style AL, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,BR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 3.5 In L, 1/2 In W Brazed Tool Bit,BR,3.5 In L,1/2 In W
  • Item # 18D359
  • Mfr. Model # BR-8
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In,...More

Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2.5 In L, 3/8 In W Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • Item # 18D347
  • Mfr. Model # AR-6
  • Brazed Tool Bit, Style AR, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,D,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, D, 3.5 In L, 1/2 In W Brazed Tool Bit,D,3.5 In L,1/2 In W
  • Item # 18D434
  • Mfr. Model # D-8
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Tool Bit,HSS,5/8 In,4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 5/8 In, 4 Tool Bit,HSS,5/8 In,4
  • Item # 4WZY1
  • Mfr. Model # 4WZY1
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 5/8 In, Overall Length 4 In,...More

Brazed Tool Bit,E,2-1/4 In L,5/16 In W
Brazed Tool Bit,C,2-1/4 In L,5/16 In W
Brazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2-1/4 In L, 5/16 In W Brazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • Item # 18D447
  • Mfr. Model # ER-5
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height...More

Brazed Tool Bit,C,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, C, 2.5 In L, 3/8 In W Brazed Tool Bit,C,2.5 In L,3/8 In W
  • Item # 18D378
  • Mfr. Model # C-6
  • Brazed Tool Bit, Style C, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2.5 In L, 3/8 In W Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • Item # 18D448
  • Mfr. Model # ER-6
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,D,2-1/4 In L,5/16 In W
Brazed Tool Bit,C,3 In L,7/16 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3 In L, 7/16 In W Brazed Tool Bit,C,3 In L,7/16 In W
  • Item # 18D379
  • Mfr. Model # C-7
  • Brazed Tool Bit, Style C, Overall Length 3 In, Shank Width 7/16 In, Shank Height 7/16 In, Tip Thickness 3/32...More

Brazed Tool Bit,EL,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W Brazed Tool Bit,EL,2-1/4 In L,5/16 In W
  • Item # 18D442
  • Mfr. Model # EL-5
  • Brazed Tool Bit, Style EL, Angle 60 Deg. included, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height...More

Brazed Tool Bit,AL,3 In L,7/16 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 3 In L, 7/16 In W Brazed Tool Bit,AL,3 In L,7/16 In W
  • Item # 18D341
  • Mfr. Model # AL-7
  • Brazed Tool Bit, Style AL, Overall Length 3 In, Shank Width 7/16 In, Shank Height 7/16 In, Tip Thickness 1/8...More

Brazed Tool Bit,AR,3 In L,7/16 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3 In L, 7/16 In W Brazed Tool Bit,AR,3 In L,7/16 In W
  • Item # 18D348
  • Mfr. Model # AR-7
  • Brazed Tool Bit, Style AR, Overall Length 3 In, Shank Width 7/16 In, Shank Height 7/16 In, Tip Thickness 1/8...More

Brazed Tool Bit,EL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, EL, 2.5 In L, 3/8 In W Brazed Tool Bit,EL,2.5 In L,3/8 In W
  • Item # 18D443
  • Mfr. Model # EL-6
  • Brazed Tool Bit, Style EL, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,AL,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W Brazed Tool Bit,AL,2-1/4 In L,5/16 In W
  • Item # 18D339
  • Mfr. Model # AL-5
  • Brazed Tool Bit, Style AL, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Brazed Tool Bit,BL,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, BL, 3.5 In L, 1/2 In W Brazed Tool Bit,BL,3.5 In L,1/2 In W
  • Item # 18D354
  • Mfr. Model # BL-8
  • Brazed Tool Bit, Style BL, Angle 15 Deg., Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In,...More

Brazed Tool Bit,BL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, BL, 2.5 In L, 3/8 In W Brazed Tool Bit,BL,2.5 In L,3/8 In W
  • Item # 18D352
  • Mfr. Model # BL-6
  • Brazed Tool Bit, Style BL, Angle 15 Deg., Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In,...More

Cutoff Blade,w/5 Pct Cobalt,3/32 In,5
  • TM

    Grainger Choice

  • WESTWARD
  • Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 Cutoff Blade,w/5 Pct Cobalt,3/32 In,5
  • Item # 4WZY5
  • Mfr. Model # 4WZY5
  • Cutoff Blade, -, High Speed Steel With 5 Percent Cobalt, Angle 15 Deg, Overall Length 5 In., Shank Height...More

Brazed Tool Bit,BR,3 In L,7/16 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 3 In L, 7/16 In W Brazed Tool Bit,BR,3 In L,7/16 In W
  • Item # 18D358
  • Mfr. Model # BR-7
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 3 In, Shank Width 7/16 In, Shank Height 7/16 In, Tip...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More