Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Tool Bits

443 results found that include 443 products

Filter Results By

Branch Availability
Style
Material
Angle
Overall Length
Shank Width
Shank Height
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Tool Bit,HSS,1/4 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 1/4 In, 2 1/2

    Tool Bit,HSS,1/4 In,2 1/2
  • Item # 4WZX6
  • Mfr. Model # 4WZX6
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 1/4 In, Overall Length 2 1/2...More

Brazed Tool Bit,LC,6 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, LC, 6 In L, 1/4 In W

    Brazed Tool Bit,LC,6 In L,1/4 In W
  • Item # 18D547
  • Mfr. Model # LC-250060
  • Brazed Tool Bit, Style LC, Overall Length 6 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Width .060 In,...More

Brazed Tool Bit,C,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3.5 In L, 1/2 In W

    Brazed Tool Bit,C,3.5 In L,1/2 In W
  • Item # 18D380
  • Mfr. Model # C-8
  • Brazed Tool Bit, Style C, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness 1/8...More

Brazed Tool Bit,C,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, C, 2.5 In L, 3/8 In W

    Brazed Tool Bit,C,2.5 In L,3/8 In W
  • Item # 18D378
  • Mfr. Model # C-6
  • Brazed Tool Bit, Style C, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,AL,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 3.5 In L, 1/2 In W

    Brazed Tool Bit,AL,3.5 In L,1/2 In W
  • Item # 18D342
  • Mfr. Model # AL-8
  • Brazed Tool Bit, Style AL, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In W

    Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,RC,6 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, RC, 6 In L, 3/8 In W

    Brazed Tool Bit,RC,6 In L,3/8 In W
  • Item # 18D667
  • Mfr. Model # RC-375040
  • Brazed Tool Bit, Style RC, Overall Length 6 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Width .040 In,...More

Brazed Tool Bit,AR,4 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 4 In L, 5/8 In W

    Brazed Tool Bit,AR,4 In L,5/8 In W
  • Item # 18D350
  • Mfr. Model # AR-10
  • Brazed Tool Bit, Style AR, Overall Length 4 In, Shank Width 5/8 In, Shank Height 5/8 In, Tip Thickness 5/32...More

Tool Bit,HSS w/5 Pct Cobalt,1/4 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS w/5 Pct Cobalt, 1/4 In, 2 1/2

    Tool Bit,HSS w/5 Pct Cobalt,1/4 In,2 1/2
  • Item # 4WZW7
  • Mfr. Model # 4WZW7
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 1/4 In,...More

Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2.5 In L, 3/8 In W

    Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • Item # 18D347
  • Mfr. Model # AR-6
  • Brazed Tool Bit, Style AR, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 2.5 In L, 3/8 In W

    Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • Item # 18D357
  • Mfr. Model # BR-6
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In,...More

Tool Bit,Square,M2,1/4 In
  • CLEVELAND
  • Tool Bit, Square, M2,1/4 In

    Tool Bit,Square,M2,1/4 In
  • Item # 6ZKT5
  • Mfr. Model # C44513
  • Tool Bit, Square, List Number 850, Material M2 High Speed Steel, Size 1/4 In., Angle 10 Deg, Overall Length...More

Tool Bit,HSS,3/8 In,3
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 3/8 In, 3

    Tool Bit,HSS,3/8 In,3
  • Item # 4WZX8
  • Mfr. Model # 4WZX8
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 3/8 In, Overall Length 3 In,...More

Tool Bit,HSS,1/2 In,4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 1/2 In, 4

    Tool Bit,HSS,1/2 In,4
  • Item # 4WZX9
  • Mfr. Model # 4WZX9
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 1/2 In, Overall Length 4 In,...More

Tool Bit,HSS w/5 Pct Cobalt,3/8 In,3
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3

    Tool Bit,HSS w/5 Pct Cobalt,3/8 In,3
  • Item # 4WZW9
  • Mfr. Model # 4WZW9
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 3/8 In,...More

Brazed Tool Bit,AL,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2 In L, 1/4 In W

    Brazed Tool Bit,AL,2 In L,1/4 In W
  • Item # 18D338
  • Mfr. Model # AL-4
  • Brazed Tool Bit, Style AL, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2.5 In L, 3/8 In W

    Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • Item # 18D340
  • Mfr. Model # AL-6
  • Brazed Tool Bit, Style AL, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,BR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 3.5 In L, 1/2 In W

    Brazed Tool Bit,BR,3.5 In L,1/2 In W
  • Item # 18D359
  • Mfr. Model # BR-8
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In,...More

Brazed Tool Bit,E,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, E, 2.5 In L, 3/8 In W

    Brazed Tool Bit,E,2.5 In L,3/8 In W
  • Item # 18D438
  • Mfr. Model # E-6
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,E,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, E, 3.5 In L, 1/2 In W

    Brazed Tool Bit,E,3.5 In L,1/2 In W
  • Item # 18D439
  • Mfr. Model # E-8
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Brazed Tool Bit,AR,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2 In L, 1/4 In W

    Brazed Tool Bit,AR,2 In L,1/4 In W
  • Item # 18D345
  • Mfr. Model # AR-4
  • Brazed Tool Bit, Style AR, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Brazed Tool Bit,D,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2 In L, 1/4 In W

    Brazed Tool Bit,D,2 In L,1/4 In W
  • Item # 18D430
  • Mfr. Model # D-4
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4...More

Brazed Tool Bit,D,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, D, 3.5 In L, 1/2 In W

    Brazed Tool Bit,D,3.5 In L,1/2 In W
  • Item # 18D434
  • Mfr. Model # D-8
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W

    Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • Item # 18D346
  • Mfr. Model # AR-5
  • Brazed Tool Bit, Style AR, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Brazed Tool Bit,D,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2.5 In L, 3/8 In W

    Brazed Tool Bit,D,2.5 In L,3/8 In W
  • Item # 18D432
  • Mfr. Model # D-6
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Tool Bit,HSS,3/16 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 3/16 In, 2 1/2

    Tool Bit,HSS,3/16 In,2 1/2
  • Item # 4WZX5
  • Mfr. Model # 4WZX5
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 3/16 In, Overall Length 2 1/2...More

Tool Bit,HSS,5/16 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 5/16 In, 2 1/2

    Tool Bit,HSS,5/16 In,2 1/2
  • Item # 4WZX7
  • Mfr. Model # 4WZX7
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 5/16 In, Overall Length 2 1/2...More

Tool Bit,HSS w/5 Pct Cobalt,1/2 In,4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4

    Tool Bit,HSS w/5 Pct Cobalt,1/2 In,4
  • Item # 4WZX1
  • Mfr. Model # 4WZX1
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 1/2 In,...More

Tool Bit,w/5 Pct Cobalt,3/16 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2

    Tool Bit,w/5 Pct Cobalt,3/16 In,2 1/2
  • Item # 4WZW6
  • Mfr. Model # 4WZW6
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 3/16 In,...More

Tool Bit,w/5 Pct Cobalt,5/16 In,2 1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, w/5 Pct Cobalt, 5/16 In, 2 1/2

    Tool Bit,w/5 Pct Cobalt,5/16 In,2 1/2
  • Item # 4WZW8
  • Mfr. Model # 4WZW8
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 5/16 In,...More

Tool Bit,HSS,5/8 In,4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 5/8 In, 4

    Tool Bit,HSS,5/8 In,4
  • Item # 4WZY1
  • Mfr. Model # 4WZY1
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 5/8 In, Overall Length 4 In,...More

Brazed Tool Bit,AL,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W

    Brazed Tool Bit,AL,2-1/4 In L,5/16 In W
  • Item # 18D339
  • Mfr. Model # AL-5
  • Brazed Tool Bit, Style AL, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Results per page:  16 | 32 | 48

Find a huge selection of durable steel tool bits at Grainger. Choose from HSS, M2 high-speed steel, HSS 5 percent cobalt, and steel bits with brazed carbide tips. You’ll find a wide range of sizes and styles to choose from to help find just the tool bit to fit your application. Stock up on durable tool bits from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More