Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Typical Bag or Tote Application
Number of Pockets
Basic Material
Closure Type
Nominal Overall Width
Nominal Overall Depth
Nominal Overall Height
Primary Tool Bag Color
Number of Pieces
Overall Width
Overall Depth
Overall Height
Brand
Price
Shop By
Ratings

Tool Bags and Totes

12 Results Found that Include 121 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Wide-Mouth Tool Bags Wide-Mouth Tool Bags
  • Multiple product options available

    Keep your tools and accessories organized and transportable with these durable bags. The large openings offer easy access as well as greater visibility of contents.

    Multiple product options available

  • Tool Backpacks Tool Backpacks
  • Multiple product options available

    Pack your tools for convenient storage and transport with these durable, versatile backpacks. Suitable for use in any environment, they feature zipper closures and multiple storage compartments for easy access.

    Multiple product options available

  • TM

    Grainger Choice

  • Tool Bags Tool Bags
  • Multiple product options available

    Designed to store, transport, and provide easy access to tools and accessories, these general purpose bags help you stay organized on the jobsite.

    Multiple product options available

  • Zippered Tool Bags Zippered Tool Bags
  • Multiple product options available

    Designed with secure zipper closures, these durable, general purpose bags are great for storing small tools and accessories.

    Multiple product options available

  • Tool Totes Tool Totes
  • Multiple product options available

    Lightweight and portable, these rugged totes provide easy access to tools and accessories. Choose from a variety of materials to select the tote best suited to your application.

    Multiple product options available

  • Tool Bag Sets Tool Bag Sets
  • Multiple product options available

    Featuring zipper closures, these general purpose bags provide easy access to tools and small parts. They're lightweight, durable, and easy to transport.

    Multiple product options available

1-Pocket Polyester General Purpose Hacksaw Bag, 8-3/8"H
  • 1-Pocket Polyester General Purpose Hacksaw Bag, 8-3/8"H x 17"W x 1-1/2"D, Black Hacksaw Bag
  • This top-loading bag provides easy access to your hacksaw. The protective plastic-lined interior helps prevent the hacksaw blade from damaging the bag. The quick link allows tool bag attachment for easy transport.

  • Item # 23NN67
  • Mfr. Model # 55454DHB
  • Hacksaw Bag, General Purpose, Number of Pockets 1, Polyester, Closure Type Snap, Nominal Overall Width 17...More

  • Rolling Tool Bags Rolling Tool Bags
  • Multiple product options available

    Designed with 6" wheels, a telescoping handle, and a molded kick plate, these spacious bags offer protective mobility for your tools. Ten outside pockets provide a variety of storage options.

    Multiple product options available

  • Glove Bags Glove Bags
  • Multiple product options available

    These general purpose canvas glove bags are designed with expansion gussets and 2-way snap closures. Brass grommets provide ventilation, and a printed safety notice reminds you to wear your gloves.

    Multiple product options available

3-Pocket Polyester General Purpose Tool Bag Set, 1/2"H
  • BUCKET BOSS
  • 3-Pocket Polyester General Purpose Tool Bag Set, 1/2"H x 9"W x 7"D, Black 3-Pocket Polyester General Purpose Tool Bag Set, 1/2"H x 9"W x 7"D, Black
  • Tool Bag Set, General Purpose, Number of Pockets 3, Polyester, Closure Type Zipper, Nominal Overall Width 9 In., Nominal Overall Depth 7 In., Nominal Overall Height 1 In., Primary Tool Bag Color Black, Number of Pieces 3, Overall Width 9 In., Overall Depth 7 In., Overall Height 1/2 In., Number of Inside Pockets 1, Number of Outside Pockets 0, Color Black/Tan/Brown, Material Polyester, Features Water Resistant

  • Item # 52NZ07
  • Mfr. Model # 25200
  • Tool Bag Set, General Purpose, Number of Pockets 3, Polyester, Closure Type Zipper, Nominal Overall Width 9...More

1-Pocket Polyester General Purpose Tool Bag, 1-1/2"H x
  • BUCKET BOSS
  • 1-Pocket Polyester General Purpose Tool Bag, 1-1/2"H x 10"W x 8"D, Tan 1-Pocket Polyester General Purpose Tool Bag, 1-1/2"H x 10"W x 8"D, Tan
  • Tool Bag, General Purpose, Number of Pockets 1, Polyester, Closure Type Zipper, Nominal Overall Width 10 In., Nominal Overall Depth 8 In., Nominal Overall Height 1 In., Primary Tool Bag Color Tan, Number of Pieces 1, Overall Width 10 In., Overall Depth 8 In., Overall Height 1-1/2 In., Number of Inside Pockets 1, Number of Outside Pockets 0, Color Tan, Material Cotton Canvas, Features Heavy-Duty Brass Zipper, Includes (2) Layers of Padding, Grommet

  • Item # 52NZ06
  • Mfr. Model # 25100
  • Tool Bag, General Purpose, Number of Pockets 1, Polyester, Closure Type Zipper, Nominal Overall Width 10 In.,...More

  • Glove and Sleeve Bags Glove and Sleeve Bags
  • Multiple product options available

    Designed with 2-way snaps, these durable canvas bags offer separate storage for gloves and sleeves. Brass grommets provide ventilation. A safety notice printed on the front reminds you to wear your gloves and sleeves.

    Multiple product options available

Results per page:  16 | 32 | 48

A soft-sided tool tote from Grainger is a lighter option for transporting your tools and workday essentials. Durable polyester tool backpacks and totes feature several pockets to help keep tools organized and reinforced handles to help you carry the load. Select a handy tool tote or carrier with an open-top design that allows for easy access to the tools you use most often or tool bags with zippered compartments to help keep everything secure. Adjustable shoulder straps can make carrying easy. A canvas tool tote or tool backpack provides additional soft-sided storage options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More