Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Toilets/Urinals

38 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
Cadet® 3 FloWise® Compact Toilet, 1.28 Gallons per
  • AMERICAN STANDARD
  • Cadet® 3 FloWise® Compact Toilet, 1.28 Gallons per Flush, White Toilet, Floor Mount
  • Item # 31CD73
  • Mfr. Model # 2403128.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Color White, Water Surface...More

  • Category : Toilets
Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons pe
  • AMERICAN STANDARD
  • Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush
  • Item # 29VL78
  • Mfr. Model # 3402016.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 10 In. x 12...More

  • Category : Toilet Bowls
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Washout Floor Urinal, 1.0 Gallons per Flush, 42"H x&#x
Washdown Wall Hung Urinal, 0.25 Gallons per Flush, 27"
Washout Wall Urinal, 0.125 Gallons per Flush, 27"H x&#
Washout Wall Urinal, 0.125 - 1.0 Gallons per Flush, 26
Kallista® 1.0 gpf Toilet Tank, Left Hand Trip Lever,&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
Waterless Wall Urinal, 0 Gallons per Flush, 24-1/2"H&#
Wall Waterless Urinal, 0 Gallons per Flush, 27-3/4"H&#
Bedpan Washer Retrofit Kit
Stationary Bariatric Commode Chair with 600 lbs Maximum Wei
Brass, Plastic, Rubber Urinal Sensor Flush Valve, For Use&#
Waterless Wall Urinal, 0 Gallons per Flush, 26-1/4"H&#
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Yorkville  & Cadet® 1.1 gpf Toilet Tank, Right
Yorkville  & Cadet® 1.6 gpf Toilet Tank, Left
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
Bedpan Washer Kit, 1" Inlet Size, 1.28 Gallons per
Bedpan Washer Kit, 1" Inlet Size, 1.6 Gallons per
Yorkville  & Cadet® 1.6 gpf Toilet Tank, Right
Yorkville  & Cadet® 1.1 gpf Toilet Tank, Left
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More