Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Toilets/Urinals

25 results found that include 39 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Expanded Closed Seal Neoprene Gasket, Black, For Use With&#
Gasket Spud
Plastic and Stainless Steel Toilet Seat Hardware, White, Fo
Toilet Seat Hardware
Toilet Seat
Inlet Spud
Sponge Rubber Wax-Free Seal, Black, For Use With 3"&#x
Sponge Rubber Wax-Free Seal, Black, For Use With 3"&#x
Residential Plastic Toilet Seat, Round, With Cover, 16-7/16
Residential Plastic Toilet Seat
Rubber Toilet Flapper, Red, For Use With 3" Flush
Toilet Flapper
Flush Valve Kit
Trip Lever
Brass and Rubber Toilet Spud, Brass, For Use With Most
Toilet Spud
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5LXZ4
  • Mfr. Model # SP-250
  • Toilet Spud, Sub-Category Spuds, For Use With Most Toilets, Material Brass and Rubber, Size 2-1/2 In. x 1-1/2...More

  • Category : Toilet Repair Parts
Plastic and Rubber Adjustable Flapper, Red, For Use With&#x
Adjustable Flapper
Tubular Steel (Legs), Durable Plastic (Seat) Port
Tubular Steel (Legs), Durable Plastic (Seat) Port
Battery Holder, For Use With Selectronic ® Flush Valves
Battery Holder
Trip Lever Assembly, For Use With Cadet II Two Piece&#
Trip Lever Assembly
Plastic and Rubber Actuating Unit
Actuator
  • AMERICAN STANDARD
  • Item # 6NWP5
  • Mfr. Model # 068470-0070A
  • Actuating Unit, Sub-Category Flappers, Valves and Sensors, Fits Brand American Standard, Material Plastic and...More

  • Category : Toilet Repair Parts
Plastic and Rubber Repair Kit, Red/Black/White, For Us
Repair Kit
ABS with Metal Ring Toilet Flange, Adjustable, For Use
Toilet Flange, Adjustable
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1WHR6
  • Mfr. Model # 1WHR6
  • Toilet Flange, Adjustable, Sub-Category Hardware and Gaskets, For Use With Grainger Item Number 1CNU1, 1CNU2,...More

  • Category : Toilet Repair Parts
Brass Trip Lever, For Use With Kohler
Tank Lever
Extension Cable, For Use With American Standard Flush Valve
Extension Cable
9" Tank Lever For Use With Tank Toilets
9" Tank Lever For Use With Tank Toilets
32 oz. Waterless Urinal Sealant For Use With Waterless
32 oz. Waterless Urinal Sealant For Use With Waterless
Bonnet Nut, For Use With American Standard Flush Valves
Bonnet Nut
Plastic Supply Line, Blue, For Use With Zurn Pressure
Supply Line
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More