Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Toilet Brushes and Holders

16 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

8" Toilet Bowl Caddy, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Toilet Bowl Caddy, 1 EA 8" Toilet Bowl Caddy, 1 EA
  • Item # 1CG56
  • Mfr. Model # 1CG56
  • Toilet Bowl Caddy, Overall Length 8 In., Handle Color White, Color Coding System No, Features Large Handle...More

14-1/2'' Toilet Bowl Brush with Open Caddy, 1
  • LIBMAN
  • 14-1/2'' Toilet Bowl Brush with Open Caddy, 1 EA 14-1/2'' Toilet Bowl Brush with Open Caddy, 1 EA
  • Item # 46U295
  • Mfr. Model # 34
  • Toilet Bowl Brush with Open Caddy, Overall Length 14-1/2'', Brush Length 14'', Brush Dia. 3'', Bristle Color...More

14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

16-1/2" Brush Holder, 1 EA
  • UNGER
  • 16-1/2" Brush Holder, 1 EA 16-1/2" Brush Holder, 1 EA
  • Item # 9JE77
  • Mfr. Model # BBHLR
  • Brush Holder, Overall Length 16-1/2 In., Brush Dia. 3-1/2 In., Chemical Resistant No, Color Coding System No,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

20" Toilet Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 20" Toilet Bowl Brush, 1 EA 20" Toilet Bowl Brush, 1 EA
  • Item # 8AKH8
  • Mfr. Model # 66151-P
  • Toilet Bowl Brush, Overall Length 20 In., Bristle Color Tan, Handle Color Tan, Handle Material Wood, Bristle...More

14-1/2'' Toilet Bowl Brush with Closed Caddy, 1&#
  • LIBMAN
  • 14-1/2'' Toilet Bowl Brush with Closed Caddy, 1 EA 14-1/2'' Toilet Bowl Brush with Closed Caddy, 1 EA
  • Item # 46U296
  • Mfr. Model # 40
  • Toilet Bowl Brush with Closed Caddy, Overall Length 14-1/2'', Brush Length 14'', Brush Dia. 3'', Bristle...More

19'' Bowl and Urinal Brush, 1 EA
  • LIBMAN
  • 19'' Bowl and Urinal Brush, 1 EA 19'' Bowl and Urinal Brush, 1 EA
  • Item # 46U297
  • Mfr. Model # 1020
  • Bowl and Urinal Brush, Overall Length 19'', Brush Length 19'', Brush Dia. 4'', Bristle Color Green, Handle...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush, Bristle Color White, Handle Color White and Handle Material Plastic; Varies by Overall Length

26" Bowl Swab, 1 EA
  • UNGER
  • 26" Bowl Swab, 1 EA 26" Bowl Swab, 1 EA
  • Item # 9KF42
  • Mfr. Model # BSCOR
  • Bowl Swab, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color White, Handle Color Gray, Handle...More

12" Bowl Brush, 1 EA
  • LIBMAN
  • 12" Bowl Brush, 1 EA 12" Bowl Brush, 1 EA
  • Item # 9HXK6
  • Mfr. Model # 24
  • Bowl Brush, Overall Length 12 In., Brush Length 2 In., Brush Dia. 5-1/2 In., Bristle Color White, Green,...More

26" Bowl Brush with Holder, 1 EA
  • UNGER
  • 26" Bowl Brush with Holder, 1 EA 26" Bowl Brush with Holder, 1 EA
  • Item # 5PE64
  • Mfr. Model # BBWHR
  • Bowl Brush with Holder, Overall Length 26 In., Brush Length 2 In., Brush Dia. 3-1/2 In., Bristle Color Red,...More

26" Bowl Brush, 1 EA
  • UNGER
  • 26" Bowl Brush, 1 EA 26" Bowl Brush, 1 EA
  • Item # 8YE67
  • Mfr. Model # BBCOR
  • Bowl Brush, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color Red, Handle Color Gray, Handle...More

26" Bowl Swab Kit, 1 EA
  • UNGER
  • 26" Bowl Swab Kit, 1 EA 26" Bowl Swab Kit, 1 EA
  • Item # 9WLF1
  • Mfr. Model # BSWHR
  • Bowl Swab Kit, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color White, Handle Color Gray, Handle...More

14" Bowl Brush, 1 EA
  • ABILITY ONE
  • 14" Bowl Brush, 1 EA 14" Bowl Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Bowl Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle Color Black, Handle...More

Results per page:  16 | 32 | 48

Keep toilets clean with toilet bowl brushes and holders from Grainger. These brushes help remove grime and prevent line scale buildups. A clean restroom reflects positively on the image of any organization. There are toilet bowl mops and swabs that cover more area with less effort. They make tough cleaning jobs on porcelain gentle and easier.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More