Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Toilet and Urinal Rim Hangers

10 products found

Urinal and toilet rim hangers clip over the edge of toilet bowls or urinal to help deodorize your restoom facilities. Release enzymes to help break down bacteria and eliminate odors. Continues to deodorize for up to several weeks before needing to be replaced.Close

Filter Results By

Viewing as

List
  • Toilet Rim Hanger, Cherry, Para, 3 oz. Solid Gel

    Brand
    TOUGH GUY
    Item #
    2ZXE7
    Mfr. Model #
    2ZXE7
    Toilet Rim Hanger, Cherry, Para, 3 oz. Solid Gel
    Web Price $17.65 / pkg. of 12
  • Toilet Rim Hanger, Mango, Non-Para, 52g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    10G737
    Mfr. Model #
    10G737
    Toilet Rim Hanger, Mango, Non-Para, 52g Solid with Oil
    Web Price $44.80 / pkg. of 12
  • Toilet Rim Hanger, Fresh Breeze, Non-Para, 1.50 oz. Solid

    Brand
    ABILITY ONE
    Item #
    45NG40
    Mfr. Model #
    6840-00-664-6610
    Toilet Rim Hanger, Fresh Breeze, Non-Para, 1.50 oz. Solid
    Web Price $26.50 / pkg. of 12
  • Toilet Rim Hanger, Evergreen, Non-Para, 1.80 oz. Solid Gel

    Brand
    TOUGH GUY
    Item #
    2ZXE8
    Mfr. Model #
    2ZXE8
    Toilet Rim Hanger, Evergreen, Non-Para, 1.80 oz. Solid Gel
    Web Price $40.40 / pkg. of 12
  • Toilet Rim Hanger, Spiced Apple, Non-Para, 52g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    10G738
    Mfr. Model #
    10G738
    Toilet Rim Hanger, Spiced Apple, Non-Para, 52g Solid with&#
    Web Price $44.80 / pkg. of 12
  • Toilet Rim Hanger, Herbal Mint, Non-Para, 52g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    10G736
    Mfr. Model #
    10G736
    Toilet Rim Hanger, Herbal Mint, Non-Para, 52g Solid with&#x
    Web Price $44.80 / pkg. of 12
  • Toilet Rim Hanger, Cucumber Melon, Non-Para, 52g Solid

    Brand
    TOUGH GUY
    Item #
    36WE49
    Mfr. Model #
    36WE49
    Toilet Rim Hanger, Cucumber Melon, Non-Para, 52g Solid
    Web Price $71.25 / pkg. of 12
  • Toilet Rim Hanger, Springtime, Non-Para, 3 oz. Solid

    Brand
    TOUGH GUY
    Item #
    3EEF8
    Mfr. Model #
    3EEF8
    Toilet Rim Hanger, Springtime, Non-Para, 3 oz. Solid
    Web Price $43.30 / pkg. of 12
  • Toilet Rim Hanger, Springtime, Para, 3.50 oz. Solid

    Brand
    TOUGH GUY
    Item #
    3EEF7
    Mfr. Model #
    3EEF7
    Toilet Rim Hanger, Springtime, Para, 3.50 oz. Solid
    Web Price $21.80 / pkg. of 12
  • Toilet Rim Hanger, Green Apple, Non-Para, 1.75 oz. Solid

    Brand
    ZEP
    Item #
    43NR51
    Mfr. Model #
    174501
    Toilet Rim Hanger, Green Apple, Non-Para, 1.75 oz. Solid
    Web Price $148.50 / pkg. of 24
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More