Skip Content

TJERNLUND

146 products found

Filter Results By

Viewing as

List
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 12", Voltage 120V

    Brand
    TJERNLUND
    Item #
    5C966
    Mfr. Model #
    EF-12
    Galvanized Steel Axial Duct Booster, Fits Duct Dia. 12"
    Web Price $137.00 / each
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8", Voltage 120V

    Brand
    TJERNLUND
    Item #
    5C964
    Mfr. Model #
    EF-8
    Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8"
    Web Price $71.00 / each
  • Speed Control, 115V, 3 Amp

    Brand
    TJERNLUND
    Item #
    14U187
    Mfr. Model #
    SC-1
    Speed Control,115V,3 Amp
    Web Price $46.70 / each
  • Register Booster Fan, 75 cfm, Voltage 115, 5-3/4" x 11-3/4", Opening Required 4"D x 12"W

    Brand
    TJERNLUND
    Item #
    14U194
    Mfr. Model #
    RB10
    Register Booster Fan, 75 cfm, Voltage 115, 5-3/4"
    Web Price $145.00 / each
  • Crawl Space Fan, 110 cfm, Plug-in

    Brand
    TJERNLUND
    Item #
    5GDU9
    Mfr. Model #
    V1D
    Crawl Space Fan, 110 cfm, Plug-in
    Web Price $189.00 / each
  • Register Booster Fan, 75 cfm, Voltage 115, 5-3/4" x 13-3/4", Opening Required 4"D x 12"W

    Brand
    TJERNLUND
    Item #
    14U195
    Mfr. Model #
    RB12
    Register Booster Fan, 75 cfm, Voltage 115, 5-3/4"
    Web Price $147.00 / each
  • Crawl Space Fan, 220 cfm, Automatic

    Brand
    TJERNLUND
    Item #
    5GDV0
    Mfr. Model #
    V2D
    Crawl Space Fan, 220 cfm, Automatic
    Web Price $232.50 / each
  • Blower, Draft Inducer

    Brand
    TJERNLUND
    Item #
    4C730
    Mfr. Model #
    DJ-3
    Blower,Draft Inducer
    Web Price $144.00 / each
  • Blower, Induced Draft

    Brand
    TJERNLUND
    Item #
    4KA73
    Mfr. Model #
    HS1
    Blower,Induced Draft
    Web Price $328.50 / each
  • Blower, Draft Inducer

    Brand
    TJERNLUND
    Item #
    4C731
    Mfr. Model #
    D-3
    Blower,Draft Inducer
    Web Price $187.50 / each
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 14", Voltage 120V

    Brand
    TJERNLUND
    Item #
    5C967
    Mfr. Model #
    EF-14
    Galvanized Steel Axial Duct Booster, Fits Duct Dia. 14"
    Web Price $172.50 / each
  • Blower, Draft Inducer

    Brand
    TJERNLUND
    Item #
    4C732
    Mfr. Model #
    I
    Blower,Draft Inducer
    Web Price $413.50 / each
  • 10" x 12" 5052 Aluminum High Temperature Vent Hood

    Brand
    TJERNLUND
    Item #
    6KXZ2
    Mfr. Model #
    VH1-6
    10" x 12" 5052 Aluminum High Temperature Vent Hoo
    Web Price $163.50 / each
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6", Voltage 120V

    Brand
    TJERNLUND
    Item #
    5C963
    Mfr. Model #
    EF-6
    Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6"
    Web Price $51.50 / each
  • Crawl Space Fan, 110 cfm

    Brand
    TJERNLUND
    Item #
    5GDU8
    Mfr. Model #
    V1
    Crawl Space Fan, 110 cfm
    Web Price $132.00 / each
  • Basement Fan, 180 cfm, Reversible

    Brand
    TJERNLUND
    Item #
    6KXZ0
    Mfr. Model #
    X2D
    Basement Fan, 180 cfm, Reversible
    Web Price $343.00 / each
  • TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V

    Brand
    TJERNLUND
    Item #
    3CWP1
    Mfr. Model #
    AS1
    TransferFan,Rm to Rm,13-3/4L,3-5/8W,115V
    Web Price $203.00 / each
  • Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5 to 8", Voltage 120V

    Brand
    TJERNLUND
    Item #
    4C724
    Mfr. Model #
    DB-2
    Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
    Web Price $96.00 / each
  • Dryer Booster Duct Fan, 60Hz, 120VAC, 50W

    Brand
    TJERNLUND
    Item #
    45EA67
    Mfr. Model #
    LB2
    Dryer Booster Duct Fan,60Hz,120VAC,50W
    Web Price $571.00 / each
  • Blower, Draft Inducer

    Brand
    TJERNLUND
    Item #
    4C733
    Mfr. Model #
    IL
    Blower,Draft Inducer
    Web Price $556.00 / each
  • Inducer, Rooftop, Solid Fuel, 8 In, 120 V

    Brand
    TJERNLUND
    Item #
    5PWE0
    Mfr. Model #
    RT750H
    Inducer,Rooftop,Solid Fuel,8 In,120 V
    Web Price $1,073.00 / each
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 10", Voltage 120V

    Brand
    TJERNLUND
    Item #
    5C965
    Mfr. Model #
    EF-10
    Galvanized Steel Axial Duct Booster, Fits Duct Dia. 10"
    Web Price $128.50 / each
  • Dehumidistat, 115V, Plug In

    Brand
    TJERNLUND
    Item #
    14U174
    Mfr. Model #
    DH2P
    Dehumidistat,115V,Plug In
    Web Price $87.50 / each
  • Aluminum Alloy High Temperature Vent Hood with 9 x 9 Flange Size (In.)

    Brand
    TJERNLUND
    Item #
    4C845
    Mfr. Model #
    VH1-4
    Aluminum Alloy High Temperature Vent Hood with 9 x 9&#
    Web Price $152.00 / each
  • Multiple Appliance Interlock Control

    Brand
    TJERNLUND
    Item #
    14U180
    Mfr. Model #
    MAC1E
    Multiple Appliance Interlock Control
    Web Price $163.00 / each
  • 3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80

    Brand
    TJERNLUND
    Item #
    14U160
    Mfr. Model #
    RMS160
    3" Radon Fan, Max. Static Pressure 2.10", Voltage
    Web Price $584.00 / each
  • Ducting Kit, For Use With 6KXZ0

    Brand
    TJERNLUND
    Item #
    6KXZ1
    Mfr. Model #
    DT2-6
    Ducting Kit, For Use With 6KXZ0
    Web Price $50.75 / each
  • Water Heater Vent Package, Includes: Fan with 3" Inlet and Outlet, Factory Wired With 25-Ft. Control

    Brand
    TJERNLUND
    Item #
    5C083
    Mfr. Model #
    VP-2F
    Water Heater Vent Package, Includes: Fan with 3"
    Web Price $598.00 / each
  • Power Venter, Sidewall, 6 In

    Brand
    TJERNLUND
    Item #
    14U192
    Mfr. Model #
    SS1
    Power Venter,Sidewall,6 In
    Web Price $956.00 / each
  • Pressure Sensing Switch, Adjustable

    Brand
    TJERNLUND
    Item #
    14U189
    Mfr. Model #
    PS2501
    Pressure Sensing Switch,Adjustable
    Web Price $77.50 / each
  • Wheel

    Brand
    TJERNLUND
    Item #
    24JW99
    Mfr. Model #
    950-4010
    Wheel
    Web Price $292.50 / each
  • Power Venter, Sidewall, 4 In

    Brand
    TJERNLUND
    Item #
    14U193
    Mfr. Model #
    SS2
    Power Venter,Sidewall,4 In
    Web Price $711.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More