Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tire Pressure and Tread Depth Gauges

11 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Pencil Tire Gauge,10 to 50 psi,6in
Inflator Hose w/Coupler-Air Chuck,12ft.
Dual Foot Srvc Gauge,10 to 150 psi,12in
Dual Foot Truck Gauge,20 to 120 psi,6in
Off Road Tire Gauge,Recalibratable
Dual Foot Srvc Gauge,10 to 150 psi
  • HALTEC
  • Dual Foot Srvc Gauge, 10 to 150 psi Dual Foot Srvc Gauge,10 to 150 psi
  • Item # 32HE98
  • Mfr. Model # GA-155S W/TGG-1
  • Dual Foot Service Gauge with Grip, Pressure Range 10 to 150 psi, Max. Air Pressure 150 psi, Size 12 In.,...More

Inspection Gauge,Steel,3 in.
  • HALTEC
  • Inspection Gauge, Steel, 3 in. Inspection Gauge,Steel,3 in.
  • Item # 48WC19
  • Mfr. Model # ATG9755
  • Inspection Gauge, Length 3 In., Color Black, Material Steel, Features 5 Tools in 1 Tool for Inspection Gauge...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More