Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Pressure Range
Material
Used For
Brand
Price
Shop By
Ratings

Tire Pressure and Tread Depth Gauges

32 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Tire Tread Depth Gauge,Pocket Clip
  • TM

    Grainger Choice

  • WESTWARD
  • Tire Tread Depth Gauge, Pocket Clip Tire Tread Depth Gauge,Pocket Clip
  • Item # 2HKY4
  • Mfr. Model # 2HKY4
  • Tire Tread Depth Gauge, Size Gages, Tire, Features Plastic Indicating Bar, Includes Steel Pocket Clip, Used...More

Dual Foot Srvc Gauge,10 to 150 psi,12in
Pencil Tire Gauge,10 to 50 psi,6in
Dual Foot Tire Press Gauge,10 to 120 psi
Tire Pressure Gauge,0 to 100 psi
  • WINTERS
  • Tire Pressure Gauge, 0 to 100 psi Tire Pressure Gauge,0 to 100 psi
  • Item # 38VL21
  • Mfr. Model # PGV693
  • Tire Pressure Gauge, Pressure Range 0 to 100 psi, Calibration +/-3.00 Percent, Size 2 In., Color Black,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Dual Foot Tire Gauge Dual Foot Tire Gauge
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Digital Tire Pressure Gauge Digital Tire Pressure Gauge
  • Multiple product options available

    Multiple product options available

Digital Tire Gauge,5 to 150 PSI
  • SLIME
  • Digital Tire Gauge, 5 to 150 PSI Digital Tire Gauge,5 to 150 PSI
  • Item # 33M133
  • Mfr. Model # 20017
  • Digital Tire Gauge, Features Easy to Read Led Display, Lit Tip & Backlit For Night Use, Auto Shut Off, Reset...More

Dual Head Pencil Gauge,10 to 150 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Pencil Tire Pressure Gauge Pencil Tire Pressure Gauge
  • Multiple product options available

    Multiple product options available

Dial Tire Press Gauge,0 to 60 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Dial Tire Press Gauge, 0 to 60 psi Dial Tire Press Gauge,0 to 60 psi
  • Item # 2HKY6
  • Mfr. Model # 2HKY6
  • Dial Tire Pressure Gauge, Pressure Range 0 to 60 psi, Max. Air Pressure 60 psi, Size Gages, Tire, Features...More

Digital Tire Press Gauge Kit,5 to 150psi
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Tire Press Gauge Kit, 5 to 150psi Digital Tire Press Gauge Kit,5 to 150psi
  • Item # 2HKX7
  • Mfr. Model # 2HKX7
  • Digital Tire Pressure Gauge Kit, Pressure Range 5 to 150 psi, Max. Air Pressure 150 psi, Features Digital...More

Digital Tire Press Gauge,5 to 150 psi
Dual Foot Truck Gauge,20 to 120 psi,6in
Off Road Tire Gauge,Recalibratable
Dial Tire Gauge,10 to 160 PSI
  • SLIME
  • Dial Tire Gauge, 10 to 160 PSI Dial Tire Gauge,10 to 160 PSI
  • Item # 33M127
  • Mfr. Model # 2020-A
  • Dually RV Dial Tire Gauge, Length 1.63 In., Features Chrome Dial Gauge with Black Rubber Housing, Bleeder...More

Tire Tread Depth Gauge,Pocket Clip
Dual Foot Srvc Gauge,10 to 150 psi
  • HALTEC
  • Dual Foot Srvc Gauge, 10 to 150 psi Dual Foot Srvc Gauge,10 to 150 psi
  • Item # 32HE98
  • Mfr. Model # GA-155S W/TGG-1
  • Dual Foot Service Gauge with Grip, Pressure Range 10 to 150 psi, Max. Air Pressure 150 psi, Size 12 In.,...More

Dual Head Pencil Gauge,10 to 120 PSI
Dual Foot Tire Gauge,10 to 150 psi
  • TM

    Grainger Choice

  • IMPERIAL SUPPLIES
  • Dual Foot Tire Gauge, 10 to 150 psi Dual Foot Tire Gauge,10 to 150 psi
  • Item # 38XF53
  • Mfr. Model # 38XF53
  • Dual Foot Tire Gauge, Pressure Range 10 to 150 psi, Calibration 2 PSI, Max. Air Pressure 150 psi, Length 12...More

Bluetooth Tire Gauge,0 to 150 psi,Gray
Inflator Hose w/Coupler-Air Chuck,12ft.
Dial Tire Gauge,5 to 60 PSI
  • SLIME
  • Dial Tire Gauge, 5 to 60 PSI Dial Tire Gauge,5 to 60 PSI
  • Item # 33M128
  • Mfr. Model # 20048
  • Dial Tire Gauge, Length 42 mm Shaft, Features Pressure Release Button for Quick Adjustments, Includes Bleeder...More

Digital Tire Pressure Gauge,5 to 100 psi
  • EXTECH
  • Digital Tire Pressure Gauge, 5 to 100 psi Digital Tire Pressure Gauge,5 to 100 psi
  • Item # 40JZ57
  • Mfr. Model # AUT10
  • Digital Tire Pressure Gauge, Pressure Range 5 to 100 psi, Max. Air Pressure 100 psi, Size Gages, Tire, Length...More

Dual Foot Tire Gauge, Silver
  • IPA
  • Dual Foot Tire Gauge, Silver Dual Foot Tire Gauge, Silver
  • Item # 19RF02
  • Mfr. Model # 9067
  • Dual Foot Tire Gauge, Color Silver, Material Anodized aluminum, Features Fast, Simple to Use, No measuring...More

Inspection Gauge,Steel,3 in.
  • HALTEC
  • Inspection Gauge, Steel, 3 in. Inspection Gauge,Steel,3 in.
  • Item # 48WC19
  • Mfr. Model # ATG9755
  • Inspection Gauge, Length 3 In., Color Black, Material Steel, Features 5 Tools in 1 Tool for Inspection Gauge...More

Results per page:  16 | 32 | 48

Ensure tire pressure meets manufacturer’s recommendations for extended life and optimal performance with tire pressure and tread depth gauges from Grainger. Tires that are incorrectly inflated cause abnormal, premature wear on tires and increase gas consumption. Check tire pressure with a wide selection of tools including pencil-type tire gauges, dial tire gauges, digital tire gauges, tire tread depth gauge, and truck tire gauge.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More