Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tire Chucks and Inflators

12 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Tire Chuck,Reverese Angle,6 In
Air Chuck,0 to 200 psi,6 in.
  • HALTEC
  • Air Chuck, 0 to 200 psi, 6 in. Air Chuck,0 to 200 psi,6 in.
  • Item # 48WC32
  • Mfr. Model # CH-370-LO
  • Air Chuck, Range 0 to 200 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

Inflator Gauge,10 to 120 psi,6 ft.
  • HALTEC
  • Inflator Gauge, 10 to 120 psi, 6 ft. Inflator Gauge,10 to 120 psi,6 ft.
  • Item # 48WC45
  • Mfr. Model # I-405-6M
  • Inflator Gauge, Range 10 to 120 psi, Size 6', Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

Inflator Gauge,10 to 120 psi,3 in.
  • HALTEC
  • Inflator Gauge, 10 to 120 psi, 3 in. Inflator Gauge,10 to 120 psi,3 in.
  • Item # 48WC44
  • Mfr. Model # I-405-3M
  • Inflator Gauge, Range 10 to 120 psi, Size 3 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

Inflator Gauge,250 deg. F,6 in.
  • HALTEC
  • Inflator Gauge, 250 deg. F, 6 in. Inflator Gauge,250 deg. F,6 in.
  • Item # 48WC27
  • Mfr. Model # I-440-6
  • Inflator Gauge, Range 10 to 120 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

Air Chuck,0 to 250 psi,2 in.
  • HALTEC
  • Air Chuck, 0 to 250 psi, 2 in. Air Chuck,0 to 250 psi,2 in.
  • Item # 48WC42
  • Mfr. Model # H-4660A
  • Air Chuck, Range 0 to 250 psi, Size 2 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

Air Chuck,0 to 300 psi,1-1/2 in.
  • HALTEC
  • Air Chuck, 0 to 300 psi, 1-1/2 in. Air Chuck,0 to 300 psi,1-1/2 in.
  • Item # 48WC43
  • Mfr. Model # H-5265
  • Air Chuck, Range 0 to 300 psi, Size 1-1/2 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

Analog Gauge Check Station,160 PSI
  • HALTEC
  • Analog Gauge Check Station, 160 PSI Analog Gauge Check Station,160 PSI
  • Item # 33W493
  • Mfr. Model # GCS-A
  • Gauge Check Station, Range 0 to 160 PSI, Calibration 2 PSI, Color/Finish Black, Dimension 8-3/8 In. L x 7 In....More

Air Chuck,0 to 200 psi,5 in.
  • HALTEC
  • Air Chuck, 0 to 200 psi, 5 in. Air Chuck,0 to 200 psi,5 in.
  • Item # 48WC13
  • Mfr. Model # 377
  • Air Chuck, Range 0 to 200 psi, Size 5 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

Tire Inflator,0 to 125 psi,11 in.
  • HALTEC
  • Tire Inflator, 0 to 125 psi, 11 in. Tire Inflator,0 to 125 psi,11 in.
  • Item # 48WC26
  • Mfr. Model # RI-250-20
  • Tire Inflator, Range 0 to 125 psi, Size 11 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More