Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Tire Changing Machines

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Manual Tire Changer,Floor Mount
Manual Tire Changer,Bench Mount
Tire Changer, Air Operated, 69In
  • BOSCH
  • Tire Changer, Air Operated, 69In Tire Changer, Air Operated, 69In
  • Item # 19XY75
  • Mfr. Model # 1694100218810
  • Tire Changer, Air Operated, Length (In.) 69, Tire Rim Dia. (In.) 42, 14-56 In. Tire Capacity, Required Air...More

Tire Changer, Air Operated, 65In
  • BOSCH
  • Tire Changer, Air Operated, 65In Tire Changer, Air Operated, 65In
  • Item # 19XY74
  • Mfr. Model # 1694100217810
  • Tire Changer, Air Operated, Length (In.) 65, Tire Rim Dia. (In.) 64-1/2, 14-26 In. Tire Capacity, Required...More

Tire Changer,Air Operated
  • COATS
  • Tire Changer, Air Operated Tire Changer,Air Operated
  • Item # 33K083
  • Mfr. Model # 50XAF1
  • Tire Changer, Air Operated, Tire Rim Dia. (In.) 6 to 22 External and 8 to 26 Internal, 50 Tire Capacity,...More

Tire Changer, Electric Operated, 39In
  • BOSCH
  • Tire Changer, Electric Operated, 39In Tire Changer, Electric Operated, 39In
  • Item # 19XY65
  • Mfr. Model # 16990018783CM
  • Tire Changer, Electric Operated, Length (In.) 39, Tire Rim Dia. (In.) 37-1/2, 20 In. Tire Capacity, Required...More

Tire Changer, L70In,10-20In Outside Rim
  • JOHN BEAN
  • Tire Changer, L70In, 10-20In Outside Rim Tire Changer, L70In,10-20In Outside Rim
  • Item # 4VCT9
  • Mfr. Model # EEWH512BU
  • Tire Changer, Electric Motor, Length 70 In, 10 to 20 In Outside Rim Capacity 12 to 22 In Inside Rim Capacity,...More

Tire Changer,L78In,12-26In Outside Rim
  • JOHN BEAN
  • Tire Changer, L78In, 12-26In Outside Rim Tire Changer,L78In,12-26In Outside Rim
  • Item # 4VCU2
  • Mfr. Model # EEWH517B
  • Tire Changer, Electric Motor, Length 78 In, 12 to 26 In Outside Rim Capacity 14 to 28 In Inside Rim Capacity,...More

Tire Changer,L78In,10-24In Outside Rim
  • JOHN BEAN
  • Tire Changer, L78In, 10-24In Outside Rim Tire Changer,L78In,10-24In Outside Rim
  • Item # 4VCU1
  • Mfr. Model # EEWH514BE
  • Tire Changer, Electric Motor, Length (In.) 78, Tire Rim Dia. (In.) 10 to 24 In. Outside Rim Capacity 12 to 26...More

Pneumatic Bead Assist for 4VCT9
  • JOHN BEAN
  • Pneumatic Bead Assist for 4VCT9 Pneumatic Bead Assist for 4VCT9
  • Item # 4VCU4
  • Mfr. Model # EAA0329G33B
  • Pneumatic Bead Assist, Length 36 In In, Aids the Technician in Mounting Tires, Seating Beads, etc., For Use...More

Tire Changer,L 38 In.,Rim Dia. 47 In.
  • HENNESSY
  • Tire Changer, L 38 In., Rim Dia. 47 In. Tire Changer,L 38 In.,Rim Dia. 47 In.
  • Item # 33K133
  • Mfr. Model # Proguard
  • Tire Changer, Length (In.) 38, Tire Rim Dia. (In.) 34, 47 Tire Capacity, Required Air PSI 175, 5 Max. Flow...More

Tire Changer, Air Operated, 65In
  • BOSCH
  • Tire Changer, Air Operated, 65In Tire Changer, Air Operated, 65In
  • Item # 19XY73
  • Mfr. Model # 1694100216810
  • Tire Changer, Air Operated, Length (In.) 65, Tire Rim Dia. (In.) 64-1/2, 14-26 In. Tire Capacity, Required...More

Pneumatic Bead Assist for 4VCU1, 4VCU2
Tire Changer,L54In,16to22.5In Tire Rim
  • JOHN BEAN
  • Tire Changer, L54In, 16to22.5In Tire Rim Tire Changer,L54In,16to22.5In Tire Rim
  • Item # 4VCU3
  • Mfr. Model # EEWHT8010TR
  • Tire Changer, Electric Motor, Length 54 In, 16 to 22.5 In Tire Rim Dia., 47 In Tire Capacity, Required Air...More

Results per page:  16 | 32 | 48

Choose a manual, electric or air operated tire changer from Grainger for your shop or garage. Use a manual tire changing machine for tires with rims 4-15” dia. and electric or air-operated tire changing machines for larger passenger car and light truck tires with rims as large as 47” dia. Equip your electric tire changing machine with a pneumatic bead assist, also found here. Grainger provides you with many tire changer choices so you can find what meets your needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More