Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tire and Wheel

54 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
Dual Foot Tire Press Gauge,0 to 160 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Dual Foot Tire Press Gauge, 0 to 160 psi Dual Foot Tire Gauge
  • Item # 2HKX2
  • Mfr. Model # 2HKX2
  • Dual Foot Tire Gauge, Pressure Range 0 to 160 psi, Max. Air Pressure 160 psi, Size Gages, Tire, Features 12...More

  • Category : Tire Pressure and Tread Depth Gauges
Inflator Hose w/Coupler-Air Chuck,12ft.
Trailer Tire,570-8 ,4 Ply
Lawn/Garden Tire,18x8.5-8,2 Ply,Turf
Lawn/Garden Tire,18x9.5-8,2 Ply,Turf
12-Volt Tire Inflator
  • SLIME
  • 12-Volt Tire Inflator 12-Volt Tire Inflator
  • Item # 33M153
  • Mfr. Model # 40034
  • 12-Volt Tire Inflator, Features Properly inflated tires save you money. Maintaining proper tire pressure...More

  • Category : Tire Repair Tools
Air Chuck,1/4-18 NPT,Black,Easy Lock
Tire Repair Patch,Dia 3/8 In.,PK24
4000 Tire Inflator,10 Ft Power Cord
  • BELL
  • 4000 Tire Inflator, 10 Ft Power Cord 4000 Tire Inflator,10 Ft Power Cord
  • Item # 35Z893
  • Mfr. Model # 22-1-34000-8
  • 4000 Tire Inflator, Length 10.75 In., Width 9.5 In., Color Black/Red, Material ABS Plastic, Range 0 to 150...More

  • Category : Tire Repair Patches and Plugs
Wheelbarrow Tire,4.80/4.00-8,2 Ply
Tire Repair Kit
  • SLIME
  • Tire Repair Kit Tire Repair Kit
  • Item # 33M158
  • Mfr. Model # 50001
  • Tire Repair Kit, Features Fully Inflates a Tire From Any 12-volt Power Source, Used For All Tires, Includes 8...More

  • Category : Tire Repair Tools
Tire Lubricant,25 Lb.
Tire Repair Boot,3-3/16 In L,PK20
Driving Iron and Bead Brkg Tool,11-3/4In
Trailer Wheel,15x6  6-5.5
Trailer Tire,8x3.75 5-4.5,4 Ply
Inflator Gauge,10 to 120 psi,6 in.
  • HALTEC
  • Inflator Gauge, 10 to 120 psi, 6 in. Inflator Gauge,10 to 120 psi,6 in.
  • Item # 48WC45
  • Mfr. Model # I-405-6M
  • Inflator Gauge, Range 10 to 120 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

  • Category : Tire Chucks and Inflators
Digital Tire Pressure Gauge,17 in. L
2.54 x 0.23" Zinc Adhesive Wheel Weight; PK25
Lug Nut Remover Socket Set
Snap-In V,0.305-32,1-1/2 In,PK50
  • TRU-FLATE
  • Snap-In V, 0.305-32,1-1/2 In, PK50 Snap-In V,0.305-32,1-1/2 In,PK50
  • Item # 1MYP6
  • Mfr. Model # 30-414-50
  • Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/2 In., Rim Hole Size 0.453 In., Length 1-1/2 In., Range...More

  • Category : Tire Valve Stems and Cores
1.81 x 0.23" Zinc Adhesive Wheel Weight; PK25
2.12 x 0.23" Zinc Adhesive Wheel Weight; PK25
Tire Tread Depth Gauge,PK20
Professional Wheel Weight Tool
12V Digital Tire Inflator
Bead Hldg Dvc,Stl,1 Pc
Tire Mounting Lubricant,40 Lb.
Lawn/Garden Tire,20x8.00-82 Ply,Turf
Str Clamp-In V,0.305-32,4-3/8 In,PK10
6 x 0.715" Lead Wheel Weight; PK48
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More