Skip Content

Tire and Wheel

42 results found that include 51 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 1 gal. Tire Sealant, Jug with Pump Container Type
    Tire Sealant
    • SLIME
    • Item # 1MRE5
    • Mfr. Model # 10163
    • Tire Sealant, Size 1 gal., Container Type Jug with Pump, Form Liquid, Green, Material Fiber Base, Flammable /...More

    • Category : Tire Sealants
  • Europaste Tire Lubricant,8 lb.
    Europaste Tire Lubricant,8 lb.
    • KEN-TOOL
    • Item # 6ZCF7
    • Mfr. Model # 35848
    • Europaste Tire Lubricant, Size 8 lb., Container Type Bucket, Rust Inhibitor Yes, Features Vegetable Based,...More

    • Category : Tire Bead Lubricants
  • Large Bore Recalibratible Swivel Guage
    Large Bore Recalibratible Swivel Guage
    • HALTEC
    • Item # 33W453
    • Mfr. Model # GA-255S-RCL
    • Large Bore Recalibratible Swivel Guage, Pressure Range 10 to 150 PSI, Calibration 2 PSI, Max. Air Pressure...More

    • Category : Tire Pressure and Tread Depth Gauges
  • 6.12 x 0.5" Lead Wheel Weight; PK30
    6.12 x 0.5" Lead Wheel Weight; PK30
    • PERFECT EQUIPMENT
    • Item # 33X999
    • Mfr. Model # 100360
    • Wheel Weight, Uncoated Lead Adhesive, 3 oz., 6.12 x 0.5 In., Lead, For Use On Passenger Car & Motorcycles

    • Category : Wheel Weights
  • Lawn/Garden Tire, 16x6.5-82 Ply,Rib
    Lawn/Garden Tire, 16x6.5-82 Ply,Rib
    • HI-RUN
    • Item # 41P184
    • Mfr. Model # WD1037
    • Lawn/Garden Tire, Material Rubber, Size 16x6.5-8, Weight Capacity (Lb.) 415, Weight 6, 2 Ply Ply, Tread...More

    • Category : Tires and Wheels
  • Tire Repair Boot,3-3/16 In L,3-3/16 In W
    Tire Repair Boot,3-3/16 In L,3-3/16 In W
    • SLIME
    • Item # 3CZP7
    • Mfr. Model # 70005
    • Flat Tire Repair System, Size 16 Oz, Length 9.1 In, Width 4 In, Dia 10 In, Max Air Pressure 100 PSI, Material...More

    • Category : Tire Repair Patches and Plugs
  • Mount and Demount Spoon
  • Truck Valve Extension
    • HALTEC
    • Multiple product options available

      Multiple product options available

    • Category : Tire Valve Caps and Extensions
  • Standard Wheel Weight Tool
    Standard Wheel Weight Tool
    • KEN-TOOL
    • Item # 2WFL9
    • Mfr. Model # 35355
    • Standard Wheel Weight Tool, Length 9-1/2 In., Used For Removing or Installing Wheel Weights

    • Category : Tire Repair Tools
  • 1.42 x 0.23" Zinc Adhesive Wheel Weight; PK25
    1.42 x 0.23" Zinc Adhesive Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y323
    • Mfr. Model # H361015
    • Adhesive Wheel Weight, CUZ Serires, 15g., 1.42 x 0.23 In., Zinc, For Use On Passenger Car

    • Category : Wheel Weights
  • Programmable Tire Inflator,10 Ft P.C.
    Programmable Tire Inflator,10 Ft P.C.
    • BELL
    • Item # 35Z892
    • Mfr. Model # 22-1-33000-8
    • Programmable Tire Inflator, Length 8.5 In., Width 9 In., Color Black/Red, Material ABS Plastic, Range 0 to...More

    • Category : Tire Repair Patches and Plugs
  • 3.792 x 0.658" Lead Clip-On Wheel Weight; PK50
    3.792 x 0.658" Lead Clip-On Wheel Weight; PK50
    • PERFECT EQUIPMENT
    • Item # 33X928
    • Mfr. Model # MC225
    • Clip-On Wheel Weight, MC Series Uncoated, 2.25 oz., 3.792 x 0.658 In., Lead, For Use On Passenger Car

    • Category : Wheel Weights
  • Snap-In V,0.305-32,2 In,0.453 In,PK50
    Snap-In V,0.305-32,2 In,0.453 In,PK50
    • TRU-FLATE
    • Item # 1MYR5
    • Mfr. Model # 30-418-50
    • Snap-In Valve, Thread Size 0.305-32, Valve Size 2 In., Rim Hole Size 0.453 In., Length 2 In., Range 60 psi,...More

    • Category : Tire Valve Stems and Cores
  • Bead Hldg Dvc,Stl,1 Pc
    Bead Hldg Dvc,Stl,1 Pc
    • KEN-TOOL
    • Item # 2WFH7
    • Mfr. Model # 31710
    • Bead Holding Device, Length 6 In., Size 6 x 4 x 3 In., Material Steel, Features 1 Piece, Used For Large...More

    • Category : Tire Mounting and Demounting Tools
  • Driving Iron and Bead Brkg Tool,11-3/4In
    Driving Iron and Bead Brkg Tool,11-3/4In
    • KEN-TOOL
    • Item # 2WFE1
    • Mfr. Model # 32126
    • Driving Iron and Bead Breaking Tool, Length 11-3/4 In., Size 1-1/4 In. Stock, Material Steel, Features 1...More

    • Category : Tire Mounting and Demounting Tools
  • 3.4 x 0.721" Lead Clip-On Wheel Weight; PK50
    3.4 x 0.721" Lead Clip-On Wheel Weight; PK50
    • PERFECT EQUIPMENT
    • Item # 33X904
    • Mfr. Model # AW225
    • Clip-On Wheel Weight, AW Series Uncoated, 2.25 oz., 3.4 x 0.721 In., Lead, For Use On Passenger Car

    • Category : Wheel Weights
  • Whl Cover Plr and Replacer,17-1/2 In,Stl
    Wheel Cover Puller and Replacer
    • KEN-TOOL
    • Item # 2WFP7
    • Mfr. Model # 31567
    • Wheel Cover Puller and Replacer, Length 17-1/2 In., Size 9/16 In. Stock, Material Steel, Features...More

    • Category : Tire Mounting and Demounting Tools
  • Bead Lubricant,5 Gal .
    Bead Lubricant,5 Gal .
    • MOHAWK
    • Item # 33K126
    • Mfr. Model # MHLL-5
    • Bead Lubricant, Automotive and Light-Duty Trucks, Size 5 gal., Used For Tires

    • Category : Tire Repair Patches and Plugs
  • Spare Tire Carrier
    Spare Tire Carrier
    • HIGHLAND
    • Item # 8LR85
    • Mfr. Model # STC1000101
    • Material Spare Tire Carrier

    • Category : Tires and Wheels
  • 4.79 x .0.65" Lead Clip-On Wheel Weight; PK50
    4.79 x .0.65" Lead Clip-On Wheel Weight; PK50
    • PERFECT EQUIPMENT
    • Item # 33X847
    • Mfr. Model # P275
    • Clip-On Wheel Weight, P Series Uncoated, 2.75 oz., 4.79 x .0.65 In., Lead, For Use On Passenger Car

    • Category : Wheel Weights
  • 4.77 x 0.17" Zinc Adhesive Wheel Weight; PK25
    4.77 x 0.17" Zinc Adhesive Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y341
    • Mfr. Model # H360045
    • Adhesive Wheel Weight, RUZ Serires, 45g., 4.77 x 0.17 In., Zinc, For Use On Passenger Car

    • Category : Wheel Weights
  • Hickory Bead Breaker Handle
    Hickory Bead Breaker Handle
    • KEN-TOOL
    • Item # 20KR92
    • Mfr. Model # T11EHS
    • Bead Breaker Handle, Size 30 In.L x 1-1/2 In.W x 2 In.H, Length 30 In., Width 1-1/2 In., Brown/Orange,...More

    • Category : Tire Repair Tools
  • 3.27 x 0.58" Zinc Adhesive Wheel Weight; PK25
    3.27 x 0.58" Zinc Adhesive Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y306
    • Mfr. Model # H274050B3
    • Adhesive Wheel Weight, Hoffman Type 274, 50g., 3.27 x 0.58 In., Zinc, For Use On Passenger Car

    • Category : Wheel Weights
  • 3.58 x 0.58" Zinc Adhesive Wheel Weight; PK25
    3.58 x 0.58" Zinc Adhesive Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y307
    • Mfr. Model # H274055B3
    • Adhesive Wheel Weight, Hoffman Type 274, 55g., 3.58 x 0.58 In., Zinc, For Use On Passenger Car

    • Category : Wheel Weights
  • 4.38 x 0.721" Lead Clip-On Wheel Weight; PK25
    4.38 x 0.721" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y047
    • Mfr. Model # LT1-040
    • Clip-On Wheel Weight, Uncoated, 4 oz., 4.38 x 0.721 In., Lead, For Use On Light Truck

    • Category : Wheel Weights
  • 4.86 x 0.721" Lead Clip-On Wheel Weight; PK25
    4.86 x 0.721" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y048
    • Mfr. Model # LT1-045
    • Clip-On Wheel Weight, Uncoated, 4.5 oz., 4.86 x 0.721 In., Lead, For Use On Light Truck

    • Category : Wheel Weights
  • 2.85 x 0.988" Zinc Clip-On Wheel Weight; PK25
    2.85 x 0.988" Zinc Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y028
    • Mfr. Model # I7Z-025
    • Clip-On Wheel Weight, Heavy Duty, 2.50 oz., 2.85 x 0.988 In., Zinc, For Use On Medium/Heavy Duty Truck

    • Category : Wheel Weights
  • 2.427 x 1.038" Lead Clip-On Wheel Weight; PK25
    2.427 x 1.038" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y056
    • Mfr. Model # I7-035
    • Clip-On Wheel Weight, Uncoated, 4 oz., 2.427 x 1.038 In., Lead, For Use On Medium/Heavy Duty Truck

    • Category : Wheel Weights
  • 2.05 x 0.95" Lead Clip-On Wheel Weight; PK25
    2.05 x 0.95" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y075
    • Mfr. Model # RC-030
    • Clip-On Wheel Weight, Uncoated, 3 oz., 2.05 x 0.95 In., Lead, For Use On Medium/Heavy Duty Truck

    • Category : Wheel Weights
  • Tire Gauge,10 to 120 psi Pressure Range
    Tire Gauge,10 to 120 psi Pressure Range
    • ROADPRO
    • Item # 52YG15
    • Mfr. Model # RP3292D
    • Dual Foot Tire Gauge, Pressure Range 10 to 120 psi, Max. Air Pressure 120 psi, Size 12 In., Length 12 In.,...More

    • Category : Tire Pressure and Tread Depth Gauges
  • 2.05 x .0935" Lead Clip-On Wheel Weight; PK25
    2.05 x .0935" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y065
    • Mfr. Model # CT-020
    • Clip-On Wheel Weight, Uncoated, 2 oz., 2.05 x .0935 In., Lead, For Use On Medium/Heavy Duty Truck

    • Category : Wheel Weights
  • 2.025 x 1.038" Lead Clip-On Wheel Weight; PK25
    2.025 x 1.038" Lead Clip-On Wheel Weight; PK25
    • PERFECT EQUIPMENT
    • Item # 33Y055
    • Mfr. Model # I7-030
    • Clip-On Wheel Weight, Uncoated, 3 oz., 2.025 x 1.038 In., Lead, For Use On Medium/Heavy Duty Truck

    • Category : Wheel Weights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More