Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tire and Wheel

101 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
Clip-on Ball Foot Air Chuck,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Clip-on Ball Foot Air Chuck, 0 to 150 psi Clip-on Ball Foot Air Chuck
  • Item # 2HKY3
  • Mfr. Model # 2HKY3
  • Clip-on Ball Foot Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features Clip...More

  • Category : Tire Chucks and Inflators
Clip-on Ball Foot Air Chuck,200 psi
Tire Repair Boot,3-3/16 In L,1/4 In W
Dual Head Pencil Gauge,10 to 120 PSI
Metal Valve Core Extractor
Common Steel Valve Stem Repair Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Common Steel Valve Stem Repair Tool Common Steel Valve Stem Repair Tool
  • Item # 2HLE5
  • Mfr. Model # 2HLE5
  • Valve Stem Repair Tool, Size 0.95 oz., Diameter 1/2 In., Length 2-3/8 In., Width 1-5/8 In., Zinc, Material...More

  • Category : Tire Repair Tools
Tire Repair Boot,3-3/16 In L,3-3/16 In W
Dual Foot Tire Press Gauge,10 to 120 psi
1.125 x 0.663" Steel Clip-On Wheel Weight; PK25
Tire Tread Depth Gauge,Pocket Clip
Tire Chuck,1/4 In
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Tire Chuck, 1/4 In Tire Chuck,1/4 In
  • Item # 22YK96
  • Mfr. Model # 22YK96
  • Tire Chuck, Size 1/4 In., Thread Size 1/4 In.(F)NPT, Max. Safe Storage Temp. 122 Degrees F, Color/Finish Blue...More

  • Category : Tire Chucks and Inflators
2 oz. Universal Cement
High Pressure Tire Valve,1 1/4 In,PK10
Tire Repair Boot,3-3/16 In L,3-3/16 In W
Rubber Patch Kit,27 Pc.
Tire Tread Depth Gauge,Pocket Clip
Tire Inflator
  • PYROIL
  • Tire Inflator Tire Inflator
  • Item # 21A066
  • Mfr. Model # PYNFTI12
  • Tire Inflator, Size 12 oz., Features Non-Explosive Formula, Fix Flat Tires Fast, Fixes Holes Up To 3/16 In.,...More

  • Category : Tire Chucks and Inflators
Tire Tread Depth Gauge,Pocket Clip
1.254 x 0.475" Zinc Clip-On Wheel Weight; PK25
Steel Tire Repair Probe Awl
Cotton Applicator Swab
T-Handle Tire Plug Kit
Foil Back Tire Repair Kit
Steel Valve Stem Installation Tool
Clamp-In Tire Valve,1 In,PK5
Wheel Guard,10 on 11 1/4in.
High Prfm Clamp-In V,0.305-32,1 In
Steel Valve Fishing Tool
1.25 x 0.655" Steel Clip-On Wheel Weight; PK25
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More