Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tire and Wheel

17 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Tire Tread Depth Gauge,Pocket Clip
Angled Air Chuck,0 to 150 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Angled Air Chuck, 0 to 150 psi Angled Air Chuck,0 to 150 psi
  • Item # 2HKY2
  • Mfr. Model # 2HKY2
  • Angled Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features 1/4 In. Female...More

  • Category : Tire Chucks and Inflators
  • TM

    Grainger Choice

  • WESTWARD
  • Inflator Gauge Inflator Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Tire Chucks and Inflators
Air Chuck,Direct Line Ball Foot,150 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Air Chuck, Direct Line Ball Foot, 150 PSI Air Chuck,Direct Line Ball Foot,150 PSI
  • Item # 2HKY1
  • Mfr. Model # 2HKY1
  • Direct Line Ball Foot Air Chuck, Range 0 to 150 psi, Size Gages, Tire, Thread Size 1/4 In. FNPT, Features 1/4...More

  • Category : Tire Chucks and Inflators
Common Steel Valve Installer Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Common Steel Valve Installer Tool Common Steel Valve Installer Tool
  • Item # 2HLE6
  • Mfr. Model # 2HLE6
  • Valve Installer Tool, Size 9.5 oz., Diameter 1/2 In., Length 11-1/2 In., Chrome Plated, Material Common...More

  • Category : Tire Repair Tools
Dial Tire Press Gauge,0 to 60 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Dial Tire Press Gauge, 0 to 60 psi Dial Tire Press Gauge,0 to 60 psi
  • Item # 2HKY6
  • Mfr. Model # 2HKY6
  • Dial Tire Pressure Gauge, Pressure Range 0 to 60 psi, Max. Air Pressure 60 psi, Size Gages, Tire, Features...More

  • Category : Tire Pressure and Tread Depth Gauges
Digital Tire Press Gauge Kit,5 to 150psi
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Tire Press Gauge Kit, 5 to 150psi Digital Tire Press Gauge Kit,5 to 150psi
  • Item # 2HKX7
  • Mfr. Model # 2HKX7
  • Digital Tire Pressure Gauge Kit, Pressure Range 5 to 150 psi, Max. Air Pressure 150 psi, Features Digital...More

  • Category : Tire Pressure and Tread Depth Gauges
Dual Tire Inflator,0 to 150 psi
Common Steel Valve Stem Repair Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Common Steel Valve Stem Repair Tool Common Steel Valve Stem Repair Tool
  • Item # 2HLE5
  • Mfr. Model # 2HLE5
  • Valve Stem Repair Tool, Size 0.95 oz., Diameter 1/2 In., Length 2-3/8 In., Width 1-5/8 In., Zinc, Material...More

  • Category : Tire Repair Tools
CR-V 6150 and Nylon Handle Valve Core Torque Tool
  • TM

    Grainger Choice

  • WESTWARD
  • CR-V 6150 and Nylon Handle Valve Core Torque Tool CR-V 6150 and Nylon Handle Valve Core Torque Tool
  • Item # 2HLE2
  • Mfr. Model # 2HLE2
  • Valve Core Torque Tool, Size 1.41 oz., Diameter 3/4 In., Length 5 In., Chrome Plated, Material CR-V 6150 and...More

  • Category : Tire Repair Tools
Tire Sealant Pump
  • TM

    Grainger Choice

  • WESTWARD
  • Tire Sealant Pump Tire Sealant Pump
  • Item # 3APF3
  • Mfr. Model # 3APF3
  • Tire Sealant Pump, Material -, Includes Pump, 12 In. Drum Cover, 5' Braided Hose, And Quick Connect Coupler

  • Category : Tire Repair Tools
Valve Core Torque Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Core Torque Tool Valve Core Torque Tool
  • Item # 1EKA9
  • Mfr. Model # 1EKA9
  • Valve Core Torque Tool, Used For Maintains Proper Tire Pressure

  • Category : Tire Repair Tools
Carbon Steel Valve Core Torque Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Valve Core Torque Tool Carbon Steel Valve Core Torque Tool
  • Item # 45JW45
  • Mfr. Model # 45JW45
  • Valve Core Torque Tool, Diameter 3/16 In., Length 4-13/16 In., Rim Hole Size 1/16 In., Black, Material Carbon...More

  • Category : Tire Repair Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More