Skip Content

Time-Delay Relays

8 results found that include 295 products

Filter Results By

Branch Availability
Item
Number of Functions
Function
Pins
Min. Time Setting
Base Type
Contact Form
Contact Amp Rating (Resistive)
Max. Time Setting
Coil Volts
Electrical Connection
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Multi-Function Time Delay Relay
    • Multiple product options available

      Use multifunction time delay relays for controlling the opening or closing of contacts in a device. The length of the delay can be fixed or adjustable.

      Multiple product options available

  • Single Function Time Delay Relays, Repeat Cycle (Independen
    • TM

      Grainger Choice

    • Multiple product options available

      REPEAT CYCLE (INDEPENDENT ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the ON period is initiated by contact transfer (normally open contacts close, normally closed contacts open). At the end of the OFF period, contacts release and the ON period begins. The cycle continues until power is removed from the coil.

      REPEAT CYCLE (INDEPENDENT ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the ON period is initiated by contact transfer (normally open contacts...More

  • Single Function Time Delay Relays, Interval Delay
    • TM

      Grainger Choice

    • Multiple product options available

      INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When the INTERVAL timing period ends, the contacts return to their original position. The unit resets when the power is removed from the coil, making the unit ready for a new cycle.

      INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer,...More

  • Single Function Time Delay Relays, Off Delay I
    • TM

      Grainger Choice

    • Multiple product options available

      OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When the start switch is OPENED, the OFF DELAY timing period begins. The contacts stay in the transferred position until the OFF DELAY timing period ends. They then return to their original position and the unit is ready for a new cycle.

      "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

  • Single Function Time Delay Relays, On Delay
    • TM

      Grainger Choice

    • Multiple product options available

      ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. The contacts stay in the transferred state until power is REMOVED from the coil. They then return to their original state and the unit is ready for a new cycle.

      ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Single Function Time Delay Relays, Repeat Cycle (Equal
    • Multiple product options available

      REPEAT CYCLE (EQUAL ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the OFF time period is initiated; the contacts do not transfer. At the end of the OFF time period, the ON time period begins. The contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. At the end of the ON period, the contacts transfer and the cycle continues until power is removed from the coil.

      REPEAT CYCLE (EQUAL ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the OFF time period is initiated; the contacts do not transfer. At the end of the...More

  • Single Function Time Delay Relays, Power Off Delay
    • TM

      Grainger Choice

    • Multiple product options available

      POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When power is removed from the coil, the OFF DELAY timing period begins; contacts remain transferred. At the end of the OFF DELAY cycle, the contacts return to their original positions and the unit is ready for a new cycle.

      POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the...More

  • Single Function Time Delay Relay, 240VAC/DC Coil Volts,
    Single Function Time Delay Relays, Watchdog (Retriggerable
    • MACROMATIC
    • WATCHDOG (RETRIGGERABLE SINGLE SHOT): Upon application of input voltage, the time delay relay is ready to accept trigger signals. Upon application of the trigger signal, the relay is energized and the preset time begins. At the end of the preset time, the relay is de-energized unless the trigger signal is closed and opened prior to time out (begore preset time elapses). Continuous cycling of the trigger signal at a rate faster than the preset time will cause the relay to remain energized.

    • Item # 425Z12
    • Mfr. Model # TR-6132U
    • Single Function Time Delay Relay, Coil Volts 240VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More