Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tie Down Winches

13 products found

Pick up your tie down winches and winch bars at Grainger to help securely tie down cargo, whether you’re doing short or long hauls. Find winch bars with knurled handles and standard, low profile and sliding tie-down winches in C-channel, double L, bolt-on and weld-on mounting styles. Choose the size and working load limit that can fit your application. Shop Grainger for reliable tie-down winches and winch bars today!Close

Filter Results By

Viewing as

List
  • Tie Down Winch, Weld on, 5000 lb.

    Brand
    GRAINGER APPROVED
    Item #
    1DKZ7
    Mfr. Model #
    1DKZ7
    Tie Down Winch, Weld on, 5000 lb.
    Web Price $59.25 / each
  • Tie Down Winch, Weld on, 5000 lb.

    Brand
    LIFT-ALL
    Item #
    2A464
    Mfr. Model #
    61222
    Tie Down Winch, Weld on, 5000 lb.
    Web Price $65.00 / each
  • Sliding Tie Down Winch, C Style, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P588
    Mfr. Model #
    3820GRA
    Sliding Tie Down Winch, C Style, 5400 lb.
    Web Price $45.50 / each
  • Sliding Tie Down Winch, L Style, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P586
    Mfr. Model #
    1020-7MMGRA
    Sliding Tie Down Winch, L Style, 5400 lb.
    Web Price $45.60 / each
  • Sliding Tie Down Winch, C Style, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P589
    Mfr. Model #
    5820GRA
    Sliding Tie Down Winch, C Style, 5400 lb.
    Web Price $43.90 / each
  • Truck/Trailer Winch, Stake Pocket, Outward

    Brand
    ANCRA
    Item #
    16V921
    Mfr. Model #
    49716-10-GRA
    Truck/Trailer Winch, Stake Pocket, Outward
    Web Price $59.50 / each
  • Tie Down Winch, Weld on, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P584
    Mfr. Model #
    1820GRA
    Tie Down Winch, Weld on, 5400 lb.
    Web Price $39.80 / each
  • Tie Down Winch, Bolt on, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P590
    Mfr. Model #
    1820P2GRA
    Tie Down Winch, Bolt on, 5400 lb.
    Web Price $43.70 / each
  • Truck/Trailer Winch, Stake Pocket, Inward

    Brand
    ANCRA
    Item #
    16V922
    Mfr. Model #
    49716-11-GRA
    Truck/Trailer Winch, Stake Pocket, Inward
    Web Price $56.50 / each
  • Tie Down Winch, Weld On, 5500 lb.

    Brand
    KINEDYNE
    Item #
    22P585
    Mfr. Model #
    7820GRA
    Tie Down Winch, Weld On, 5500 lb.
    Web Price $43.50 / each
  • Tie Down Winch, Bolt on, 5000 lb.

    Brand
    LIFT-ALL
    Item #
    2A465
    Mfr. Model #
    61221
    Tie Down Winch, Bolt on, 5000 lb.
    Web Price $76.75 / each
  • Low Profile Tie Down Winch, 5000 lb.

    Brand
    KINEDYNE
    Item #
    22P594
    Mfr. Model #
    14001NPGRA
    Low Profile Tie Down Winch, 5000 lb.
    Web Price $65.50 / each
  • Sliding Tie Down Winch, C Style, 5400 lb.

    Brand
    KINEDYNE
    Item #
    22P591
    Mfr. Model #
    3820SPCGRA
    Sliding Tie Down Winch, C Style, 5400 lb.
    Web Price $60.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More