Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Thread Repair Inserts

16 results found that include 16 products

Use thread repair inserts to fix a stripped bolt or screw thread or to install a strong, permanent threaded hole in metals, composites, wood or other materials. Helical inserts have a wired coil design. When inserted into a tapped hole with an installation tool, the coil expands to anchor the insert in place. In addition to thread repair, an insert can be used to convert a standard threaded hole to accept metric fasteners, or vice versa. Whether the task is repair, maintenance or assembly, Grainger has the thread repair insert you need.Close

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
5mm 304 Stainless Steel Helical Insert with M5 x 0.8&#
5mm 304 Stainless Steel Helical Insert with M5 x 0.8&#
6mm 304 Stainless Steel Helical Insert with M6 x 1
6mm 304 Stainless Steel Helical Insert with M6 x 1
0.375" 304 Stainless Steel Helical Insert with 1/4-20&
0.375" 304 Stainless Steel Helical Insert with 1/4-20&
0.086" 304 Stainless Steel Helical Insert with 2-56 In
0.086" 304 Stainless Steel Helical Insert with 2-56 In
0.285" 304 Stainless Steel Helical Insert with 10-24 I
0.285" 304 Stainless Steel Helical Insert with 10-24 I
0.224" 304 Stainless Steel Helical Insert with 4-40 In
0.224" 304 Stainless Steel Helical Insert with 4-40 In
0.190" 304 Stainless Steel Helical Insert with 10-32 I
0.190" 304 Stainless Steel Helical Insert with 10-32 I
0.164" 304 Stainless Steel Helical Insert with 8-32 In
0.164" 304 Stainless Steel Helical Insert with 8-32 In
4mm 304 Stainless Steel Helical Insert with M4 x 0.7&#
4mm 304 Stainless Steel Helical Insert with M4 x 0.7&#
0.112" 304 Stainless Steel Helical Insert with 4-40 In
0.112" 304 Stainless Steel Helical Insert with 4-40 In
2.5mm 304 Stainless Steel Helical Insert with M2.5 x 0
2.5mm 304 Stainless Steel Helical Insert with M2.5 x 0
0.190" 304 Stainless Steel Helical Insert with 10-24 I
0.190" 304 Stainless Steel Helical Insert with 10-24 I
0.250" 304 Stainless Steel Helical Insert with 46756 I
0.250" 304 Stainless Steel Helical Insert with 46756 I
3.8mm 304 Stainless Steel Helical Insert with M2.5 x 0
3.8mm 304 Stainless Steel Helical Insert with M2.5 x 0
0.534" 304 Stainless Steel Helical Insert with 1/2-14&
0.534" 304 Stainless Steel Helical Insert with 1/2-14&
0.394" 304 Stainless Steel Helical Insert with 1/4-18&
0.394" 304 Stainless Steel Helical Insert with 1/4-18&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More