Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Material
Internal Thread Size
Length
Brand
Price
Shop By
Ratings

Thread Repair Inserts

969 Results Found that Include 969 Products

Results per page:  16 | 32 | 48
0.375" 304 Stainless Steel Helical Insert with 1/4-20&
0.750" 304 Stainless Steel Helical Insert with 1/2-13&
0.469" 304 Stainless Steel Helical Insert with 5/16-18
0.625" 304 Stainless Steel Helical Insert with 5/16-18
0.750" 304 Stainless Steel Helical Insert with 3/8-16&
12mm 304 Stainless Steel Helical Insert with M8 x 1.25
15mm 304 Stainless Steel Helical Insert with M10 x 1.5
9mm 304 Stainless Steel Helical Insert with M6 x 1
0.750" 304 Stainless Steel Helical Insert with 3/8-16&
24mm 304 Stainless Steel Helical Insert with M16 x 2&#
12mm 304 Stainless Steel Helical Insert with M8 x 1&#x
0.112" Nitronic 60 Helical Insert with 4-40 Internal T
9mm 304 Stainless Steel Helical Insert with M6 x 1
0.938" 304 Stainless Steel Helical Insert with 5/8-11&
12mm 304 Stainless Steel Helical Insert with M8 x 1.25
0.562" 304 Stainless Steel Helical Insert with 3/8-24&
30mm 304 Stainless Steel Helical Insert with M20 x 2.5
0.500" 304 Stainless Steel Helical Insert with 1/4-20&
21mm 304 Stainless Steel Helical Insert with M14 x 1.5
1.125" 304 Stainless Steel Helical Insert with 3/4-10&
0.285" 304 Stainless Steel Helical Insert with 10-32 I
0.250" 304 Stainless Steel Helical Insert with 1/4-20&
0.938" 304 Stainless Steel Helical Insert with 5/8-11&
16mm 304 Stainless Steel Helical Insert with M8 x 1.25
16mm 304 Stainless Steel Helical Insert with M16 x 2&#
20mm 304 Stainless Steel Helical Insert with M10 x 1.5
0.273" 304 Stainless Steel Helical Insert with 1/8-27&
0.750" 304 Stainless Steel Helical Insert with 3/4-10&
0.375" 304 Stainless Steel Helical Insert with 3/8-16&
0.164" 304 Stainless Steel Helical Insert with 8-32 In
0.625" 304 Stainless Steel Helical Insert with 5/16-18
0.285" 304 Stainless Steel Helical Insert with 10-24 I
Results per page:  16 | 32 | 48

Use thread repair inserts to fix a stripped bolt or screw thread or to install a strong, permanent threaded hole in metals, composites, wood or other materials. Helical inserts have a wired coil design. When inserted into a tapped hole with an installation tool, the coil expands to anchor the insert in place. In addition to thread repair, an insert can be used to convert a standard threaded hole to accept metric fasteners, or vice versa. Whether the task is repair, maintenance or assembly, Grainger has the thread repair insert you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More