Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Thread Mills

1,385 results found that include 1,385 products

Filter Results By

Branch Availability
Type
Size
Thread Size
Flutes
End Mill Material
Pitch
Cutting Dia.
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Thread Mill, 3/8" Shank Dia., 3 Flutes, TiAlN
  • SCIENTIFIC CUTTING TOOLS
  • Item # 4XXG6
  • Mfr. Model # TMLR12-2MMA
  • Thread Mill, Long Reach, Helical Flute, Internal Threads, -, Thread Size M12, Pitch 2mm, End Mill Material...More

Thread Mill, 0.250" Shank Dia., 3 Flutes, TiAlN
  • SCIENTIFIC CUTTING TOOLS
  • Item # 4PFP6
  • Mfr. Model # TM8-1.25MM-A
  • Thread Mill, Straight, Internal, M8, Thread Size M8, Pitch 1.25mm, End Mill Material Carbide, Flutes 3,...More

Thread Mill, 3/4" Shank Dia., 6 Flutes, AlTiN
Thread Mill, 0.250" Shank Dia., 4 Flutes, TiAlN
  • SCIENTIFIC CUTTING TOOLS
  • Item # 4PEN5
  • Mfr. Model # SPTM182LA
  • Thread Mill, Single Profile, Internal or External, 1/4, Thread Size 1/4, Pitch 18 to 56 TPI, End Mill...More

Thread Mill, 5/8" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/4" Shank Dia., 4 Flutes, Uncoated
Thread Mill, 0.250" Shank Dia., 4 Flutes, Polished
  • SCIENTIFIC CUTTING TOOLS
  • Item # 4PEJ6
  • Mfr. Model # SPTM182L
  • Thread Mill, Single Profile, Internal or External, 1/4, Thread Size 1/4, Pitch 18 to 56 TPI, End Mill...More

Thread Mill, 1/4" Shank Dia., 3 Flutes, AlTiN
Thread Mill, 0.375" Shank Dia., 4 Flutes, Polished
  • SCIENTIFIC CUTTING TOOLS
  • Item # 4PEK3
  • Mfr. Model # SPTM372L
  • Thread Mill, Single Profile, Internal or External, 1/2, Thread Size 1/2, Pitch 12 to 32 TPI, End Mill...More

Thread Mill, 1/2" Shank Dia., 7 Flutes, 3" S
Thread Mill, 3/8" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/2" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 3/8" Shank Dia., 6 Flutes, 2-1/2&quo
Thread Mill, 5/16" Shank Dia., 5 Flutes, 2-1/2&qu
Thread Mill, 1/4" Shank Dia., 4 Flutes, 2-1/2&quo
Thread Mill, 6.00mm Shank Dia., PVD
Thread Mill
Thread Mill, 8.00mm Shank Dia., PVD
Thread Mill, 10.00mm Shank Dia., PVD
Thread Mill, 10.00mm Shank Dia., PVD
Thread Mill
Thread Mill, 12.00mm Shank Dia., PVD
Thread Mill, 12.00mm Shank Dia., PVD
Thread Mill
Thread Mill, 16.00mm Shank Dia., PVD
Thread Mill
Thread Mill, 6.00mm Shank Dia., PVD
Thread Mill, 14.00mm Shank Dia., PVD
Thread Mill
Thread Mill, 6.00mm Shank Dia., PVD
Thread Mill, 16.00mm Shank Dia., PVD
Thread Mill
Results per page:  16 | 32 | 48

Thread mill options from Grainger include internal, external and helical thread mills, in single profile, straight and flute designs to help successfully complete a range of thread milling jobs. Choose a carbide mini thread mill for high-speed cutting operations in small bores, or a helical thread mill for high-performance internal and external applications. Shop Grainger online for thread mills that can help you get it done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More