Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Size
Shank Dia.
Shank Length
Overall Length
Thread Size
Flutes
Pitch
Brand
Price
Shop By

Thread Mills

1,243 Results Found that Include 1,243 Products

Results per page:  16 | 32 | 48
Thread Mill, 1" Shank Dia., 6 Flutes, TiAlN
Thread Mill, 0.118" Shank Dia., 3 Flutes, 1-1/2"&
Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • CARMEX
  • Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
  • Item # 4PMW4
  • Mfr. Model # MTSH 0250 C57 28 UN
  • Thread Mill, Solid Carbide, 0.25 In, Thread Size 1/4, Cutting Dia. (In.) 0.197 In, Length of Cut (In.) 0.57...More

Thread Mill, 0.236" Shank Dia., 3 Flutes, 2-1/4"&
Thread Mill, 0.500" Shank Dia., 4 Flutes, TiAlN
Thread Mill, 0.125" Shank Dia., 3 Flutes, TiAlN
Thread Mill, 0.375" Shank Dia., 4 Flutes, EXO
  • OSG
  • Thread Mill, 0.375" Shank Dia., 4 Flutes, EXO Thread Mill, 0.375" Shank Dia., 4 Flutes, EXO
  • Item # 2TNT1
  • Mfr. Model # 4100001711
  • Thread Mill, Helical, Internal or External Threads, Tap Style High Performance, Carbide, EXO(R) Finish, 4...More

Thread Mill, 1/4" Shank Dia., 4 Flutes, Uncoated
Thread Mill, 5/8" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 0.250" Shank Dia., 4 Flutes, Polished
Thread Mill, 5/16" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 12mm Shank Dia., 4 Flutes, AlTiN
Thread Mill, 5/16" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/4" Shank Dia., 3 Flutes, AlTiN
Thread Mill, 1/2" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/2" Shank Dia., 7 Flutes, 3" S
Thread Mill, 1/2" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/4" Shank Dia., 3 Flutes, AlTiN
Thread Mill, 5/16" Shank Dia., 5 Flutes, 2-1/2&qu
Thread Mill, 1/4" Shank Dia., 4 Flutes, 2-1/2&quo
Thread Mill, 3/8" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 1/4" Shank Dia., 3 Flutes, AlTiN
Thread Mill, 3/8" Shank Dia., 4 Flutes, AlTiN
Thread Mill, 3/8" Shank Dia., 6 Flutes, 2-1/2&quo
Corner Chamfer End Mill, 8.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 8.00mm Shank Dia., PVD Corner Chamfer End Mill, 8.00mm Shank Dia., PVD
  • Item # 22D951
  • Mfr. Model # R217.34C080140AC19N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.785 In,...More

Corner Chamfer End Mill, 12.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 12.00mm Shank Dia., PVD Corner Chamfer End Mill, 12.00mm Shank Dia., PVD
  • Item # 22D952
  • Mfr. Model # R217.34C120110AC25N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.4720 In,...More

Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 6.00mm Shank Dia., PVD Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • Item # 22D941
  • Mfr. Model # R217.14C060125AK17N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.689 In,...More

Corner Chamfer End Mill, 14.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 14.00mm Shank Dia., PVD Corner Chamfer End Mill, 14.00mm Shank Dia., PVD
  • Item # 22D953
  • Mfr. Model # R217.35C140100AC33N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.3 In, Shank...More

Corner Chamfer End Mill, 16.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 16.00mm Shank Dia., PVD Corner Chamfer End Mill, 16.00mm Shank Dia., PVD
  • Item # 22D947
  • Mfr. Model # R217.15C160250AK42N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 1.673 In,...More

Corner Chamfer End Mill, 16.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 16.00mm Shank Dia., PVD Corner Chamfer End Mill, 16.00mm Shank Dia., PVD
  • Item # 22D956
  • Mfr. Model # R217.74-159140AC20N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.806 In,...More

Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 6.00mm Shank Dia., PVD Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • Item # 22D950
  • Mfr. Model # R217.33C048280AC13N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.536 In,...More

Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • SANDVIK COROMANT
  • Corner Chamfer End Mill, 6.00mm Shank Dia., PVD Corner Chamfer End Mill, 6.00mm Shank Dia., PVD
  • Item # 22D940
  • Mfr. Model # R217.14C045100AC13N 1630
  • Carbide End Mill, Grade 1630, Type CoroMill Plura, End Style Thread Mill, End Single, Diameter 0.512 In,...More

Results per page:  16 | 32 | 48

Thread mill options from Grainger include internal, external and helical thread mills, in single profile, straight and flute designs to help successfully complete a range of thread milling jobs. Choose a carbide mini thread mill for high-speed cutting operations in small bores, or a helical thread mill for high-performance internal and external applications. Shop Grainger online for thread mills that can help you get it done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More