Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread Insert

88 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Non-Captive Prewinder,Steel,3/4-16
Heavy Duty Thread Sett
  • MARSON
  • Heavy Duty Thread Sett Heavy Duty Thread Sett
  • Item # 4BB23
  • Mfr. Model # 325-RN
  • Lever Style Setting Tool, For Setting 1/4-20, 5/16-18, 3/8-16, 6mm, 8mm, and 10mm Rivet Nuts and Nut Inserts,...More

  • Category : Thread Insert Tools
Helical Thread Repair Kit,M18x1.5,5 Pcs
Snake+,Zinc Plated,1/2-13x29/32 In,PK50
Prewinder,Steel,M12X1.25
  • HELICOIL
  • Prewinder, Steel, M12X1.25 Prewinder,Steel,M12X1.25
  • Item # 4EYC6
  • Mfr. Model # 4640-12
  • Insert Installation Tool, Prewinder, Steel,Plastic, Thread Type Metric Fine, Use With Internal Thread Size...More

  • Category : Thread Insert Tools
6mm Nitronic 60 Helical Insert with M3 x 0.5 Internal&
7.5mm Nitronic 60 Helical Insert with M5 x 0.8 Interna
3/8" Brass Knurled Press Insert with 10-32 Internal&#x
Tang Breaking Tool
Non-Captive Prewinder,Steel,5/8-18
Pneumatic Power Tool Adapter,Small
0.938" 304 Stainless Steel Helical Insert with 5/8-11&
Prewinder,Steel w/Plastic Housing,3/8-24
5/16" Brass Knurled Press Insert with 8-32 Internal&#x
3/8" Brass Knurled Press Insert with M5 x 0.8
3/8" Brass Knurled Press Insert with 10-32 Internal&#x
9/16" Brass Knurled Press Insert with 5/16-18 Int
Ultrasonic Insert,3/8-16,PK500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ultrasonic Insert, 3/8-16, PK500 Ultrasonic Insert,3/8-16,PK500
  • Item # 4KXV7
  • Mfr. Model # 4KXV7
  • Ultrasonic Insert, Tapered, Brass, Internal Thread Size 3/8-16, Thread Type UNC, Length 5/8 In, Large End...More

  • Category : Ultrasonic Inserts
Head Set,10-24 Float Thd,2.5in,FLEX-5P/S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S Head Set,10-24 Float Thd,2.5in,FLEX-5P/S
  • Item # 32FX64
  • Mfr. Model # FL5-HS-1024R
  • Hand Tool, Steel, Thread Type Imperial, Length 250mm, Use With Internal Thread Size 10-24, For Use With Rivet...More

  • Category : Thread Insert Tools
Head Set, 8-32, 1.50in, SSG-801
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 8-32, 1.50in, SSG-801 Head Set, 8-32, 1.50in, SSG-801
  • Item # 32FX79
  • Mfr. Model # HS-0832
  • Head Set, Steel, Thread Type Imperial, Length 175mm, Use With Internal Thread Size 8-32, For Use With Rivet...More

  • Category : Thread Insert Tools
Head Set,1/4-28 Float ,2.5in,FLEX-5P/S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 1/4-28 Float , 2.5in, FLEX-5P/S Head Set,1/4-28 Float ,2.5in,FLEX-5P/S
  • Item # 32FX67
  • Mfr. Model # FL5-HS-2528R1
  • Hand Tool, Steel, Thread Type Imperial, Length 250mm, Use With Internal Thread Size 1/4-28, For Use With...More

  • Category : Thread Insert Tools
Head Set, 4-40, 1.50in, SSG-801
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 4-40, 1.50in, SSG-801 Head Set, 4-40, 1.50in, SSG-801
  • Item # 32FX77
  • Mfr. Model # HS-0440
  • Head Set, Steel, Thread Type Imperial, Length 175mm, Use With Internal Thread Size 4-40, For Use With Rivet...More

  • Category : Thread Insert Tools
Head Set,10-32 Float Thd,2.5in,FLEX-5P/S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 10-32 Float Thd, 2.5in, FLEX-5P/S Head Set,10-32 Float Thd,2.5in,FLEX-5P/S
  • Item # 32FX65
  • Mfr. Model # FL5-HS-1032R
  • Hand Tool, Steel, Thread Type Imperial, Length 250mm, Use With Internal Thread Size 10-32, For Use With Rivet...More

  • Category : Thread Insert Tools
Head Set, 3/8-16, 2.00in, SSG-803
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, 3/8-16, 2.00in, SSG-803 Head Set, 3/8-16, 2.00in, SSG-803
  • Item # 32FX90
  • Mfr. Model # HS-3716
  • Head Set, Steel, Thread Type Imperial, Length 250mm, Use With Internal Thread Size 3/8 In. - 16, For Use With...More

  • Category : Thread Insert Tools
Head Set, M3, 30mm, SSG-801
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, M3, 30mm, SSG-801 Head Set, M3, 30mm, SSG-801
  • Item # 32FX80
  • Mfr. Model # HS-M3
  • Head Set, Steel, Thread Type Metric, Length 40mm, Use With Internal Thread Size M3, For Use With Rivet Nuts,...More

  • Category : Thread Insert Tools
Head Set,M4 Float  Short,55mm,FLEX-5P/S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Head Set, M4 Float Short, 55mm, FLEX-5P/S Head Set,M4 Float Short,55mm,FLEX-5P/S
  • Item # 32FX68
  • Mfr. Model # FL5-HS-M4SR
  • Hand Tool, Steel, Thread Type Metric, Length 55mm, Use With Internal Thread Size M4, For Use With Rivet Nuts,...More

  • Category : Thread Insert Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More