Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

35 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
High Temp. Red RTV Silicone Sealant, 10 oz.
3/4"W PTFE Thread Sealant Tape, White, 520" Lengt
1/2"W PTFE Thread Sealant Tape, White, 600" Lengt
1"W Silicone Self-Fusing Tape, Clear, 120" Length
Multipurpose Black RTV Silicone Sealant, 10 oz.
  • WHITE LIGHTNING
  • Multipurpose Black RTV Silicone Sealant, 10 oz. RTV Silicone Sealant
  • Item # 48XW77
  • Mfr. Model # W11125010
  • RTV Silicone Sealant, Multipurpose, 10 oz., Black, Temp. Range 400 Degrees F, Flash Point Greater Than 200...More

  • Category : Gasket Sealants
8 oz. Can General Purpose Thread Sealant with 3000 psi
  • JOMAR VALVE - THE GREEN STUFF
  • 8 oz. Can General Purpose Thread Sealant with 3000 psi, Green 8 oz. Can General Purpose Thread Sealant with 3000 psi, Green
  • Item # 41NK84
  • Mfr. Model # 400-103
  • General Purpose Thread Sealant, 8 oz., Container Type Can, High, Color Green, Gas Pressure Range 3000 psi,...More

  • Category : Pipe Sealants
32 oz. Can Thread Sealant with PTFE with 3000 psi,
  • JOMAR VALVE - THE WHITE STUFF
  • 32 oz. Can Thread Sealant with PTFE with 3000 psi, White 32 oz. Can Thread Sealant with PTFE with 3000 psi, White
  • Item # 41NK88
  • Mfr. Model # 400-005
  • Thread Sealant with PTFE, 32 oz., Container Type Can, Chemical Type PTFE, High, Color White, Gas Pressure...More

  • Category : Pipe Sealants
8 oz. Bottle Pipe Thread Sealant with 350 psi, Gray
  • 8 oz. Bottle Pipe Thread Sealant with 350 psi, Gray Pipe Thread Sealant
  • Item # 41MW04
  • Mfr. Model # 12219G
  • Pipe Thread Sealant, 8 oz., Container Type Bottle, Color Gray, Gas Pressure Range 350 psi, Liquid Pressure...More

  • Category : Pipe Sealants
1"W Silicone Self-Fusing Tape, Red, 120" Length
Waterproof Gray Repair Patch, 3" x 6"
  • CRC
  • Waterproof Gray Repair Patch, 3" x 6" Waterproof Gray Repair Patch, 3" x 6"
  • Item # 48XY76
  • Mfr. Model # 14089
  • Repair Patch, Waterproof, 3 In. x 6 In., Gray, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 840...More

  • Category : Gasket Sealants
250mL Tube Anaerobic Thread Sealant with 3,000 psi, White
  • MARKAL
  • 250mL Tube Anaerobic Thread Sealant with 3,000 psi, White 250mL Tube Anaerobic Thread Sealant with 3,000 psi, White
  • Item # 41MW08
  • Mfr. Model # 49250G
  • Anaerobic Thread Sealant, 250mL, Container Type Tube, Chemical Type PTFE, Color White, Gas Pressure Range...More

  • Category : Pipe Sealants
16 oz. Can General Purpose Thread Sealant with 3000 ps
  • JOMAR VALVE - THE GREEN STUFF
  • 16 oz. Can General Purpose Thread Sealant with 3000 psi, Green 16 oz. Can General Purpose Thread Sealant with 3000 psi, Green
  • Item # 41NK85
  • Mfr. Model # 400-104
  • General Purpose Thread Sealant, 16 oz., Container Type Can, High, Color Green, Gas Pressure Range 3000 psi,...More

  • Category : Pipe Sealants
1 gal. Bottle Hydronic System Sealant, Blue/Green
20kg Pail Pipe Thread Sealant, White
1"W Silicone Self-Fusing Tape, Black, 120" Length
Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • SUREBOND
  • Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz. Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • Item # 48LR87
  • Mfr. Model # SB-180 SQ CL
  • RTV Silicone Sealant, Acetoxy Cure, 2.8 oz., Clear, Temp. Range -62 to - 350 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Multipurpose White RTV Silicone Sealant, 8 oz.
1.76 lb. Tube Pipe Thread Sealant, White
1"W Silicone Self-Fusing Tape, Blue, 120" Length
16 oz. Can General Purpose Thread Sealant with 3000 ps
  • JOMAR VALVE - THE HEAVY WEIGHT
  • 16 oz. Can General Purpose Thread Sealant with 3000 psi, White 16 oz. Can General Purpose Thread Sealant with 3000 psi, White
  • Item # 41NK87
  • Mfr. Model # 400-204
  • General Purpose Thread Sealant, 16 oz., Container Type Can, Chemical Type PTFE, High, Color White, Gas...More

  • Category : Pipe Sealants
Multipurpose White RTV Silicone Sealant, 10 oz.
7kg Pail Pipe Thread Sealant, White
1"W Silicone Self-Fusing Tape, White, 120" Length
Waterproof Gray Repair Patch, 6" x 9"
  • CRC
  • Waterproof Gray Repair Patch, 6" x 9" Waterproof Gray Repair Patch, 6" x 9"
  • Item # 48XY77
  • Mfr. Model # 14094
  • Repair Patch, Waterproof, 6 In. x 9 In., Gray, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 840...More

  • Category : Gasket Sealants
Multipurpose Aluminum RTV Silicone Sealant, 10 oz.
2 oz. Tube General Purpose Thread Sealant with 3000 ps
  • JOMAR VALVE - THE GREEN STUFF
  • 2 oz. Tube General Purpose Thread Sealant with 3000 psi, Green 2 oz. Tube General Purpose Thread Sealant with 3000 psi, Green
  • Item # 41NK83
  • Mfr. Model # 400-101
  • General Purpose Thread Sealant, 2 oz., Container Type Tube, High, Color Green, Gas Pressure Range 3000 psi,...More

  • Category : Pipe Sealants
32 oz. Can General Purpose Thread Sealant with 3000 ps
  • JOMAR VALVE - THE GREEN STUFF
  • 32 oz. Can General Purpose Thread Sealant with 3000 psi, Green 32 oz. Can General Purpose Thread Sealant with 3000 psi, Green
  • Item # 41NK86
  • Mfr. Model # 400-105
  • General Purpose Thread Sealant, 32 oz., Container Type Can, High, Color Green, Gas Pressure Range 3000 psi,...More

  • Category : Pipe Sealants
Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • SUREBOND
  • Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz. Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • Item # 48LR92
  • Mfr. Model # SB-160 SQ CL
  • RTV Silicone Sealant, Acetoxy Cure, 2.8 oz., Clear, Temp. Range -62 to - 350 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Waterproof Gray Repair Patch, 9" x 12"
  • CRC
  • Waterproof Gray Repair Patch, 9" x 12" Waterproof Gray Repair Patch, 9" x 12"
  • Item # 48XY78
  • Mfr. Model # 14096
  • Repair Patch, Waterproof, 9 In. x 12 In., Gray, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 840...More

  • Category : Gasket Sealants
1.1 lb. Tube Pipe Thread Sealant, White
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More