Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
250mL Tube Pipe Thread Sealant with 10,000 psi, White
  • LOCTITE
  • 250mL Tube Pipe Thread Sealant with 10,000 psi, White Thread Sealant
  • Item # 4KM25
  • Mfr. Model # 59241
  • Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Dimethacrylate Ester, Medium, Color White, Gas...More

  • Category : Pipe Sealants
Anaerobic Red Anaerobic Flange Sealant, 250mL
  • LOCTITE
  • Anaerobic Red Anaerobic Flange Sealant, 250mL Anaerobic Flange Sealant
  • Item # 12Z242
  • Mfr. Model # 51041
  • Anaerobic Flange Sealant, Anaerobic, 250mL, Red, Temp. Range -65 to +400DF, Specific Gravity 1.1, Viscosity...More

  • Category : Gasket Sealants
250mL Tube Anaerobic Thread Sealant with 3,000 psi, White
  • MARKAL
  • 250mL Tube Anaerobic Thread Sealant with 3,000 psi, White 250mL Tube Anaerobic Thread Sealant with 3,000 psi, White
  • Item # 41MW08
  • Mfr. Model # 49250G
  • Anaerobic Thread Sealant, 250mL, Container Type Tube, Chemical Type PTFE, Color White, Gas Pressure Range...More

  • Category : Pipe Sealants
3/16"W PTFE Joint Sealant Tape, White, 900" Lengt
  • POLY-TEMP
  • 3/16"W PTFE Joint Sealant Tape, White, 900" Length Joint Sealant Tape
  • Item # 40E312
  • Mfr. Model # 28005
  • Joint Sealant Tape, Material PTFE, Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg, Width 3/16 In., Length...More

  • Category : Pipe Sealant Tape
Threadlocker,35mL,Blue,Med Strength,PK4
  • TM

    Grainger Choice

  • Threadlocker, 35mL, Blue, Med Strength, PK4 Medium Threadlocker Strength
  • Item # 40JM29
  • Mfr. Model # 40JM29
  • Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable,...More

  • Category : Threadlockers
Paste White Pipe Thread Sealant, 350mL
  • ANTI-SEIZE
  • Paste White Pipe Thread Sealant, 350mL Pipe Thread Sealant
  • Item # 23YC07
  • Mfr. Model # 22154
  • Pipe Thread Sealant, Paste, 350mL, White, Temp. Range 400 Degrees F, Specific Gravity 1.07, Viscosity 400,000...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More