Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

7 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
3/8"W PTFE Joint Sealant Tape, White, 300" Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8"W PTFE Joint Sealant Tape, White, 300" Length PTFE Joint Sealant
  • Item # 21TF48
  • Mfr. Model # 21TF48
  • Joint Sealant Tape, Material PTFE, Width 3/8 In., Length 300 In., Thickness 330, Color White, Gas Pressure...More

  • Category : Pipe Sealant Tape
16.25 oz./ 1 oz. Bag Sealing Cement/Fiber Kit, Br
  • APPLETON ELECTRIC
  • 16.25 oz./ 1 oz. Bag Sealing Cement/Fiber Kit, Brown/Gray Sealing Cement
  • Item # 11K523
  • Mfr. Model # ACK6F-A
  • Sealing Cement/Fiber Kit, 16.25 oz./ 1 oz., Container Type Bag, Color Brown/Gray, Full Cure Varies by Temp,...More

  • Category : Pipe Sealants
250mL Tube Pipe Thread Sealant with 10,000 psi, White
  • LOCTITE
  • 250mL Tube Pipe Thread Sealant with 10,000 psi, White Thread Sealant
  • Item # 4KM16
  • Mfr. Model # 56541
  • Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas...More

  • Category : Pipe Sealants
2"W Silicone Insulating and Sealing Tape, Black, 432"&
For Aluminum and Other Metals Red Gasket Maker, 300mL
  • SCOTCH-WELD
  • For Aluminum and Other Metals Red Gasket Maker, 300mL Gasket Maker
  • Item # 2XLP2
  • Mfr. Model # GM18-300
  • Gasket Maker, For Aluminum and Other Metals, 300mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Waterproof Gray Repair Patch, 9" x 12"
  • CRC
  • Waterproof Gray Repair Patch, 9" x 12" Waterproof Gray Repair Patch, 9" x 12"
  • Item # 48XY78
  • Mfr. Model # 14096
  • Repair Patch, Waterproof, 9 In. x 12 In., Gray, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 840...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More