Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

13 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
RTV Silicone Sealant,10.1 oz Cartridge
  • MOMENTIVE
  • RTV Silicone Sealant, 10.1 oz Cartridge RTV Silicone Sealant
  • Item # 4UH11
  • Mfr. Model # RTV106
  • RTV Silicone Sealant, High Temp., 10.1 oz., Red, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.05,...More

  • Category : Gasket Sealants
RTV Silicone Sealant,8 oz.,Clear,PK6
  • TM

    Grainger Choice

  • IMPERIAL SUPPLIES
  • RTV Silicone Sealant, 8 oz., Clear, PK6 RTV Silicone Sealant
  • Item # 40JM27
  • Mfr. Model # 40JM27
  • RTV Silicone Sealant, Multipurpose, 8 oz., Clear, Temp. Range -60 Degrees to 450 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
#7 Pipe Thread Sealant,1 pt.,Black
  • RECTORSEAL
  • #7 Pipe Thread Sealant, 1 pt., Black Thread Sealant
  • Item # 46F524
  • Mfr. Model # 17432
  • Pipe Thread Sealant, 16 oz., Color Black, Full Cure Varies, Application Time Limitless, Performance Temp....More

  • Category : Pipe Sealants
Flange Sealant,300mL Cartridge,Black
  • LOCTITE
  • Flange Sealant, 300mL Cartridge, Black Flange Sealant
  • Item # 12Z235
  • Mfr. Model # 20166
  • Flange Sealant, High Adhesion, Instant Seal, 300mL, Black, Temp. Range -65 to 500DF, Specific Gravity 1.34,...More

  • Category : Gasket Sealants
RTV Silicone Gasket Maker,300mLCartridge
  • LOCTITE
  • RTV Silicone Gasket Maker, 300mLCartridge RTV Silicone Gasket Maker
  • Item # 2PAC8
  • Mfr. Model # 18581
  • RTV Silicone Gasket Maker, Oil and Water-Resistant, Noncorrosive, 300mL, Gray, Temp. Range -75 to 625 Degrees...More

  • Category : Gasket Sealants
RTV Silicone,300mL Cartridge,Gray
  • LOCTITE
  • RTV Silicone, 300mL Cartridge, Gray RTV Silicone,300mL Cartridge,Gray
  • Item # 19TT94
  • Mfr. Model # 21744
  • RTV Silicone, Silicone Gasket Maker, 300mL, Gray, Temp. Range -65 Degrees to 550 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Pipe Thread Sealant,Paste,250 mL,White
  • ANTI-SEIZE
  • Pipe Thread Sealant, Paste, 250 mL, White Pipe Thread Sealant
  • Item # 23YC06
  • Mfr. Model # 22152
  • Pipe Thread Sealant, Paste, 250mL, White, Temp. Range 400 Degrees F, Specific Gravity 1.07, Viscosity 400,000...More

  • Category : Gasket Sealants
10 lb. Gray/Black Paste Gate Valve Sealant, Organophyllic&#
  • JET-LUBE
  • 10 lb. Gray/Black Paste Gate Valve Sealant, Organophyllic Clay Thickener, 3 to 9 pH Range Gate Valve Sealant
  • Item # 3RDL6
  • Mfr. Model # 92522
  • Gate Valve Sealant, 10 lb., 8.84 lb./gal. Density, Specific Gravity 0.94, Dropping Point None, Organophyllic...More

  • Category : Valve Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More