Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

10 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • IMPERIAL SUPPLIES
  • RTV Silicone Sealant RTV Silicone Sealant
  • Multiple product options available

    Multiple product options available

  • Category : Gasket Sealants
Waterproof Gray Repair Patch, 6" x 9"
  • CRC
  • Waterproof Gray Repair Patch, 6" x 9" Waterproof Gray Repair Patch, 6" x 9"
  • Item # 48XY77
  • Mfr. Model # 14094
  • Repair Patch, Waterproof, 6 In. x 9 In., Gray, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 840...More

  • Category : Gasket Sealants
For Aluminum and Other Metals Red Anaerobic Flange Sealant,
  • LOCTITE
  • For Aluminum and Other Metals Red Anaerobic Flange Sealant, 25mL Anaerobic Flange Sealant
  • Item # 4KL29
  • Mfr. Model # 22423
  • Anaerobic Flange Sealant, For Aluminum and Other Metals, 25mL, Red, Temp. Range -65 to 300 Degrees F,...More

  • Category : Gasket Sealants
Heat-Resistant Neoprene Yellow Gasket Sealant, 1 pt.
  • SCOTCH-WELD
  • Heat-Resistant Neoprene Yellow Gasket Sealant, 1 pt. Gasket Sealant
  • Item # 2RUE2
  • Mfr. Model # 1300
  • Gasket Sealant, Heat-Resistant Neoprene, 1 pt., Yellow, Temp. Range -30 to 300 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
250mL Tube Pipe Thread Sealant, White
  • SCOTCH-WELD
  • 250mL Tube Pipe Thread Sealant, White Pipe Sealant
  • Item # 2XLN3
  • Mfr. Model # PS65-250
  • Pipe Thread Sealant, 250mL, Container Type Tube, Medium, Color White, Full Cure 24 hr., Application Time Not...More

  • Category : Pipe Sealants
Paste White Pipe Thread Sealant, 350mL
  • ANTI-SEIZE
  • Paste White Pipe Thread Sealant, 350mL Pipe Thread Sealant
  • Item # 23YC02
  • Mfr. Model # 22350
  • Pipe Thread Sealant, Paste, 350mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More