Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Anaerobic Red Anaerobic Flange Sealant, 50mL
  • LOCTITE
  • Anaerobic Red Anaerobic Flange Sealant, 50mL Anaerobic Flange Sealant
  • Item # 12Z232
  • Mfr. Model # 135474
  • Anaerobic Flange Sealant, Anaerobic, 50mL, Red, Temp. Range -65 to 400DF, Specific Gravity 1.1, Viscosity...More

  • Category : Gasket Sealants
Black RTV Silicone Sealant, 300mL
  • LOCTITE
  • Black RTV Silicone Sealant, 300mL RTV Silicone Sealant
  • Item # 12Z233
  • Mfr. Model # 59875
  • RTV Silicone Sealant, 300mL, Black, Temp. Range -75 to 625 Degrees F, Specific Gravity 1.27, Viscosity Paste,...More

  • Category : Gasket Sealants
16 oz. Carton Sealing Cement/Fiber Kit, Brown/Gray
  • APPLETON ELECTRIC
  • 16 oz. Carton Sealing Cement/Fiber Kit, Brown/Gray Sealing Cement
  • Item # 11K522
  • Mfr. Model # AC1F01-A
  • Sealing Cement/Fiber Kit, 16 oz., Container Type Carton, Color Brown/Gray, Full Cure Varies by Temp,...More

  • Category : Pipe Sealants
32 oz. Can General Purpose Thread Sealant with 3000 ps
  • JOMAR VALVE - THE GREEN STUFF
  • 32 oz. Can General Purpose Thread Sealant with 3000 psi, Green 32 oz. Can General Purpose Thread Sealant with 3000 psi, Green
  • Item # 41NK86
  • Mfr. Model # 400-105
  • General Purpose Thread Sealant, 32 oz., Container Type Can, High, Color Green, Gas Pressure Range 3000 psi,...More

  • Category : Pipe Sealants
Oil-Resistant Black Industrial Silicone Sealant, 10.1 oz.
Threadlocker,50mL Bottle,Blue
  • Threadlocker, 50mL Bottle, Blue Medium Threadlocker Strength
  • Item # 39F878
  • Mfr. Model # 24250
  • Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable,...More

  • Category : Threadlockers
Paste White Pipe Thread Sealant, 250mL
  • ANTI-SEIZE
  • Paste White Pipe Thread Sealant, 250mL Pipe Thread Sealant
  • Item # 23YC01
  • Mfr. Model # 22250
  • Pipe Thread Sealant, Paste, 250mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More