Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

23 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Flexible Seal Purple Anaerobic Flange Sealant, 50mL
  • LOCTITE
  • Flexible Seal Purple Anaerobic Flange Sealant, 50mL Anaerobic Flange Sealant
  • Item # 5E226
  • Mfr. Model # 51531
  • Anaerobic Flange Sealant, Flexible Seal, 50mL, Purple, Temp. Range -65 to 300 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Black RTV Silicone Sealant, 190mL
  • LOCTITE
  • Black RTV Silicone Sealant, 190mL RTV Silicone Sealant
  • Item # 12Z252
  • Mfr. Model # 743519
  • RTV Silicone Sealant, 190mL, Black, Temp. Range -65 to 450DF, Specific Gravity 1.01, Viscosity Paste, Flash...More

  • Category : Gasket Sealants
TFE[TM] PIPE THREAD SEALANT w/ PTFE
  • ANTI-SEIZE
  • TFE[TM] PIPE THREAD SEALANT w/ PTFE Pipe Thread Sealant
  • Item # 4UJ90
  • Mfr. Model # 14018
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure...More

  • Category : Pipe Sealants
Thread Sealant with PTFE,16 oz.,White
  • RECTORSEAL
  • Thread Sealant with PTFE, 16 oz., White Thread Sealant with PTFE
  • Item # 4YRW7
  • Mfr. Model # 23431
  • Pipe Thread Sealant, 16 oz., Container Type Can, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

  • Category : Pipe Sealants
1/2" Thread Sealant Tape, White, 300" Length
High Temp. Red RTV Silicone Sealant, 8 oz.
  • ANTI-SEIZE
  • High Temp. Red RTV Silicone Sealant, 8 oz. RTV(TM) Silicone Sealant
  • Item # 5E144
  • Mfr. Model # 27085
  • RTV Silicone Sealant, High Temp., 8 oz., Red, Temp. Range -85 to 600 Degrees F, Specific Gravity 1.04, Full...More

  • Category : Gasket Sealants
UV-Resistant Fast Cure 4000 UV White Gasket Sealant, 10
  • 3M
  • UV-Resistant Fast Cure 4000 UV White Gasket Sealant, 10 oz. Gasket Sealant
  • Item # 1RWH9
  • Mfr. Model # FC4000 UV
  • Gasket Sealant, UV-Resistant Fast Cure 4000 UV, 10 oz., White, Temp. Range -40 to 190 Degrees F, Specific...More

  • Category : Gasket Sealants
Adhesive/Sealant Blue Gasket Sealant, 80mL
  • HYLOMAR
  • Adhesive/Sealant Blue Gasket Sealant, 80mL Polyurethane Based Sealant
  • Item # 13P427
  • Mfr. Model # HUBR02
  • Gasket Sealant, Adhesive/Sealant, 80mL, Blue, Temp. Range -50 to 250 C, Full Cure Remains Tacky, Application...More

  • Category : Gasket Sealants
1/2" Threadlocker Tape, Blue, 260" Length
Refrigerant Sealant,10mL,Red
  • LOCTITE
  • Refrigerant Sealant, 10mL, Red Refrigerant Sealant
  • Item # 1YDZ3
  • Mfr. Model # 25882
  • Refrigerant Pipe Sealant, 10mL, Container Type Bottle, Chemical Type Methacrylate Ester, High, Color Red, Gas...More

  • Category : Pipe Sealants
Pipe Thread Sealant,1 pt.,Ivory/Beige
  • Pipe Thread Sealant, 1 pt., Ivory/Beige Pipe Thread Sealant
  • Item # 6KWD5
  • Mfr. Model # 35504
  • Pipe Thread Sealant, 16 oz., Color Ivory/Beige, Gas Pressure Range 2,250 psi, Liquid Pressure Range 10,000...More

  • Category : Pipe Sealants
Pipe Thread Sealant,8 oz.
  • STA-LUBE
  • Pipe Thread Sealant, 8 oz. Pipe Thread Sealant,8 oz.
  • Item # 45DY77
  • Mfr. Model # SL35401
  • Pipe Thread Sealant, 8 oz., Container Type Bottle, Chemical Type PTFE, Medium, Color White, Performance Temp....More

  • Category : Pipe Sealants
Pro Dope[R] Thread Sealant,6 lb.,Gray
  • HERCULES
  • Pro Dope[R] Thread Sealant, 6 lb., Gray Pro Dope® Thread Sealant
  • Item # 20CM08
  • Mfr. Model # 15433
  • Pro Dope(R) Thread Sealant, 6 lb., Container Type Pail, Color Gray, Gas Pressure Range 200 psi, Liquid...More

  • Category : Pipe Sealants
7/32"W PTFE Valve Packing Tape, White, 84" Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 7/32"W PTFE Valve Packing Tape, White, 84" Length Valve Stem Packing
  • Item # 21TF46
  • Mfr. Model # 21TF46
  • Valve Packing Tape, Material PTFE, Width 7/32 In., Length 84 In., Thickness 55.5, Color White, Gas Pressure...More

  • Category : Pipe Sealant Tape
3/4"W PTFE Pipe Thread Sealant Tape, White, 500"&
  • HERCULES
  • 3/4"W PTFE Pipe Thread Sealant Tape, White, 500" Length Pipe Thread Sealant Tape
  • Item # 39AT47
  • Mfr. Model # 15136
  • Pipe Thread Sealant Tape, Material PTFE, Width 3/4 In., Length 500 In., Thickness 3.5 mil, Color White,...More

  • Category : Pipe Sealant Tape
1"W Silicone Self-Fusing Tape, Black/Red, 144" Length
  • ER TAPE
  • 1"W Silicone Self-Fusing Tape, Black/Red, 144" Length Self Fusing Tape
  • Item # 32XV43
  • Mfr. Model # ER TAPE-2PK
  • Self-Fusing Tape, Material Silicone, Density 1.141g/cc, Width 1 In., Length 144 In., Thickness 0.020 In.,...More

  • Category : Pipe Sealant Tape
Liquid Green Retaining Compound, 50mL
  • ANTI-SEIZE
  • Liquid Green Retaining Compound, 50mL Retaining Compound
  • Item # 23YA96
  • Mfr. Model # 39912
  • Retaining Compound, Liquid, 50mL, Green, Temp. Range 300 Degrees F, Specific Gravity 1.1 to 1.5, Viscosity...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More