Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Thread and Gasket Sealants

18 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sealant Tape Sealant Tape
  • Multiple product options available

    Multiple product options available

  • Category : Pipe Sealant Tape
Oil-Resistant Black RTV Silicone Gasket Maker, 0.5mL
  • LOCTITE
  • Oil-Resistant Black RTV Silicone Gasket Maker, 0.5mL RTV Silicone Gasket Maker
  • Item # 2PAC6
  • Mfr. Model # 34018
  • RTV Silicone Gasket Maker, Oil-Resistant, 0.5mL, Black, Temp. Range -75 to 625 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
AST-PUT[TM] Plumbers Putty,14 oz.,Tan
  • ANTI-SEIZE
  • AST-PUT[TM] Plumbers Putty, 14 oz., Tan AST-PUT[TM] Plumbers Putty,14 oz.,Tan
  • Item # 4UJ96
  • Mfr. Model # 25201
  • Plumbers Putty, 14 oz., Container Type Tube, Color Tan, Full Cure Immediate, Application Time Immediate,...More

  • Category : Pipe Sealants
3/4"W PTFE Thread Sealant Tape, White, 520" Lengt
Plumber's Putty,14 oz.,Beige
  • OATEY
  • Plumber's Putty, 14 oz., Beige Plumber's Putty,14 oz.,Beige
  • Item # 49K215
  • Mfr. Model # 31166
  • Plumbers Putty, 14 oz., Color Beige, Application Time Not Specified, Specific Gravity 2, Viscosity Paste,...More

  • Category : Pipe Sealants
Sensor-Safe Blue RTV Silicone Sealant, 3 oz.
  • PRO-SEAL
  • Sensor-Safe Blue RTV Silicone Sealant, 3 oz. RTV Silicone
  • Item # 1FBH6
  • Mfr. Model # 80006
  • RTV Silicone Sealant, Sensor-Safe, 3 oz., Blue, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.04,...More

  • Category : Gasket Sealants
1/2"W PTFE Gas Line Sealant Tape, Yellow, 260"&#x
  • ANTI-SEIZE
  • 1/2"W PTFE Gas Line Sealant Tape, Yellow, 260" Length Gas Line Sealant Tape
  • Item # 4UK05
  • Mfr. Model # 46330A
  • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness 4.0+-.05...More

  • Category : Pipe Sealant Tape
Plumbers Pipe Dope Professional Grade
  • ANTI-SEIZE
  • Plumbers Pipe Dope Professional Grade Pipe Thread Sealant
  • Item # 4UJ94
  • Mfr. Model # 25108
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Color Tan, Gas Pressure Range 1,000 psi, Liquid...More

  • Category : Pipe Sealants
Pipe Thread Sealant,1-1/4 oz.,PTFE
  • MARKAL
  • Pipe Thread Sealant, 1-1/4 oz., PTFE Pipe Thread Sealant
  • Item # 2F892
  • Mfr. Model # 11175G
  • Pipe Thread Sealant, 1-1/4 oz., Container Type Paperboard Holder, Chemical Type PTFE, Color White, Gas...More

  • Category : Pipe Sealants
Threadlocker 222,0.5mL Tube,Purple
  • LOCTITE
  • Threadlocker 222,0.5mL Tube, Purple Low Threadlocker Strength
  • Item # 2VZC3
  • Mfr. Model # 22205
  • Threadlocker, Threadlocker Strength Low, Threadlocker Color Purple, Threadlocker Disassembly Removable,...More

  • Category : Threadlockers
Paste Blue Pipe Thread Sealant, 1.75 oz.
  • RECTORSEAL
  • Paste Blue Pipe Thread Sealant, 1.75 oz. Pipe Thread Sealant
  • Item # 41JG45
  • Mfr. Model # 31780
  • Pipe Thread Sealant, Paste, 1.75 oz., Blue, Temp. Range 20 Degrees to 140 Degrees F, Specific Gravity 1.38,...More

  • Category : Gasket Sealants
Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • SUREBOND
  • Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz. Acetoxy Cure Clear RTV Silicone Sealant, 2.8 oz.
  • Item # 48LR87
  • Mfr. Model # SB-180 SQ CL
  • RTV Silicone Sealant, Acetoxy Cure, 2.8 oz., Clear, Temp. Range -62 to - 350 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Thread Sealant with PTFE,1.75 oz.,White
  • RECTORSEAL
  • Thread Sealant with PTFE, 1.75 oz., White Thread Sealant with PTFE
  • Item # 4YRW4
  • Mfr. Model # 23710
  • Pipe Thread Sealant, 1.75 oz., Container Type Tube, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

  • Category : Pipe Sealants
Acetoxy Cure Gray RTV Silicone Sealant, 10.3 oz.
  • SUREBOND
  • Acetoxy Cure Gray RTV Silicone Sealant, 10.3 oz. RTV Silicone Sealant
  • Item # 48LR93
  • Mfr. Model # SB-160 T AL
  • RTV Silicone Sealant, Acetoxy Cure, 10.3 oz., Gray, Temp. Range -62 to - 350 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More