Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Thermometer Accessories

35 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Battery 3.6V Lithium, For Wahl Meters
Type K Thermocouple Plug,Mini,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type K Thermocouple Plug, Mini, PK2 Type K Thermocouple Plug,Mini,PK2
  • Item # 4JPL7
  • Mfr. Model # 4JPL7
  • Type K Thermocouple Plug, For Use With Type K Thermocouple, Probe Connector Mini, Package Quantity 2

Type K Thermocouple Jack,Mini
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type K Thermocouple Jack, Mini Type K Thermocouple Jack,Mini
  • Item # 4JPN4
  • Mfr. Model # 4JPN4
  • Type K Thermocouple Jack, For Use With Type K Thermocouple, Probe Connector Mini

Type K Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type K Probe Extension, Mini, 10 ft. Type K Probe Extension,Mini,10 ft.
  • Item # 5RMF6
  • Mfr. Model # 5RMF6
  • Type K Thermocouple Probe Extension, For Use With Type K Thermocouple, Probe Connector Mini, Wire Length 10...More

Type K Thermocouple Plug,Mini,PK2
Type K Probe Extension,Mini,9.8 ft.
Type J Thermocouple Plug,Mini,PK2
Lithium Battery, 3.6V, 1/2 AA
Type J Thermocouple Plug,Mini,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type J Thermocouple Plug, Mini, PK2 Type J Thermocouple Plug,Mini,PK2
  • Item # 4JPN1
  • Mfr. Model # 4JPN1
  • Type J Thermocouple Plug, For Use With Type J Thermocouple, Probe Connector Mini, Package Quantity 2

Type T Probe Extension,Mini,9.8 ft.
Thermistor Probe,Type K,NTC,10K,3.1 ft.
Gripping Handle,For BTLRN312101
Type K Thermocouple Adapter,Mini
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type K Thermocouple Adapter, Mini Type K Thermocouple Adapter,Mini
  • Item # 4JPN2
  • Mfr. Model # 4JPN2
  • Type K Thermocouple Adapter, For Use With Type K Thermocouple, Probe Connector Mini

Type J Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type J Probe Extension, Mini, 10 ft. Type J Probe Extension,Mini,10 ft.
  • Item # 5RMF4
  • Mfr. Model # 5RMF4
  • Type J Thermocouple Probe Extension, For Use With Type J Thermocouple, Probe Connector Mini, Wire Length 10...More

Type T Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type T Probe Extension, Mini, 10 ft. Type T Probe Extension,Mini,10 ft.
  • Item # 5RMF7
  • Mfr. Model # 5RMF7
  • Type T Thermocouple Probe Extension, For Use With Type T Thermocouple, Probe Connector Mini, Wire Length 10...More

Type J Probe Extension,Mini,9.8 ft.
Type K Thermocouple Jack,Mini
AC Adapter,6 ft.
  • REED INSTRUMENTS
  • AC Adapter, 6 ft. AC Adapter,6 ft.
  • Item # 36JH34
  • Mfr. Model # AP-9VA-110V
  • Adapter, For Use With Mfr. No. GB-100KG, GM-600G, GM5000, SD-230, SD-947, SD-1128, SD-2010, SD-3007, SD-4023,...More

Thermocouple,12 In.
  • CHEMGLASS
  • Thermocouple, 12 In. Thermocouple,12 In.
  • Item # 21UG04
  • Mfr. Model # CG-3498-102
  • Thermocouple, For Use With Mfr No. CG-15001, CG-3200, CG-3202, CG-3404, CG-3206, CG-3209, CG-3210, Wire...More

Cord,10 ft.
Mounting Kit,For WD-35427-80
Rubber Boot,For WD-35427-85,WD-35427-80
Calibration Software,For Wahl RTD
Thermometer,LCD,3-1/2In,Splashproof
Thermometer,Round,3-1/2In,Waterproof
AC Adaptor,9 ft. Wire
Data Acquisition System,6 ft. Wire
Wireless Radio Signal Transceivers,
Wall Mount Bracket,For Wahl Thermocouple
Results per page:  16 | 32 | 48

Pick up thermometer accessories at Grainger, including types J and K thermocouple plugs and probe extensions, Lithium batteries, wall mount brackets and more. Find a tube cutter for Wahl types K, J, T and S thermocouples as well as data acquisition, programming and calibration software for Wahl RTD series thermometers. Shop Grainger for an assortment of high-quality thermometer accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More