Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

35 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Infrared Thermometer, -76° to 1022°F Temp. Range (F
Dual Differential Input Manometer,9V
  • UEI TEST INSTRUMENTS
  • Dual Differential Input Manometer, 9V Dual Differential Input Manometer,9V
  • Item # 49KE06
  • Mfr. Model # EM152
  • Dual Differential Input Manometer, Type Digital, Pressure Range +/- 0 to 60 In. WC, Operating Range +/- 0 to...More

  • Category : Micromanometers
Hand Cranked Megohmmeter,1000VDC
  • UEI TEST INSTRUMENTS
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter,1000VDC
  • Item # 46MV77
  • Mfr. Model # IRT20
  • Hand Cranked Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0 to 1000 megohms,...More

  • Category : Megohmmeters
Manometer,Digital,9V,1.4 psi (0.99 Bar)
  • UEI TEST INSTRUMENTS
  • Manometer, Digital, 9V, 1.4 psi (0.99 Bar) Manometer
  • Item # 49CK75
  • Mfr. Model # EM201B
  • Manometer, Type Digital, Pressure Range -60 to 60 In. WC, Operating Range -20 to 20 In. WC, Max. Pressure 1.4...More

  • Category : Micromanometers
Leak/Pressure Test Kit,9V Battery
  • UEI TEST INSTRUMENTS
  • Leak/Pressure Test Kit, 9V Battery Leak/Pressure Test Kit,9V Battery
  • Item # 49CK97
  • Mfr. Model # LPKIT-N
  • Leak/Pressure Test Kit, Detects Alcohol, Thinners, Volatile Jet Fuel, Butane, Propane, Methane, Gasoline,...More

  • Category : Combustible Gas Detectors
Digital Thermometer,LCD,9V,Type K
  • UEI TEST INSTRUMENTS
  • Digital Thermometer, LCD, 9V, Type K Digital Thermometer,LCD,9V,Type K
  • Item # 49EL77
  • Mfr. Model # DTK2-N
  • Digital Thermometer, Thermocouple Type Type K, Probe Connector Mini-Type, Temp. Range (F) -328 Degrees to...More

  • Category : Thermocouple Thermometers
Static Pressure Test Kit,Digital,9V
  • UEI TEST INSTRUMENTS
  • Static Pressure Test Kit, Digital, 9V Static Pressure Test Kit
  • Item # 49CK76
  • Mfr. Model # EM201SPKIT-N
  • Static Pressure Test Kit, Type Digital, Pressure Range -60 to 60 In. WC, Operating Range -20 to 20 In. WC,...More

  • Category : Micromanometers
Digital Pocket Thermometer,LCD,5" L
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer, LCD, 5" L Digital Pocket Thermometer,LCD,5" L
  • Item # 49EL81
  • Mfr. Model # 550B-N
  • Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 572 Degrees , Temp. Range (C) -50 Degrees to 300...More

  • Category : Pocket Thermometers
Combustion Analyzer,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, LCD Combustion Analyzer,LCD
  • Item # 49CK90
  • Mfr. Model # C85-N
  • Combustion Analyzer, Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light Oil, Wood...More

  • Category : Combustion Analyzers
Detachable Digital Clamp Meter, -22° to 752°F Temp.
Cable Length Meter,Measures ft., m
  • UEI TEST INSTRUMENTS
  • Cable Length Meter, Measures ft., m Cable Length Meter,Measures ft., m
  • Item # 49CK77
  • Mfr. Model # CLM100-N
  • Cable Length Meter, For Use With Copper and Aluminum Cables 15 to 30,000 ft. (250 to 5,000 MCM) and Wire...More

  • Category : Wire Length Meters
Combustible Gas Leak Detector,9V Battery
  • UEI TEST INSTRUMENTS
  • Combustible Gas Leak Detector, 9V Battery Combustible Gas Leak Detector,9V Battery
  • Item # 49CK92
  • Mfr. Model # CD100A-N
  • Combustible Gas Leak Detector, Detects Alcohol, Thinners, Volatile Jet Fuel, Butane, Propane, Methane,...More

  • Category : Combustible Gas Detectors
Combustion Analyzer Kit,LED
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, LED Combustion Analyzer Kit,LED
  • Item # 49CK88
  • Mfr. Model # C257KIT-N
  • Combustion Analyzer Kit, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG,...More

  • Category : Combustion Analyzers
Digital Pocket Thermometer,LCD,3-1/4" L
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer, LCD, 3-1/4" L Digital Pocket Thermometer,LCD,3-1/4" L
  • Item # 49EL80
  • Mfr. Model # PDT650-N
  • Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 572 Degrees , Temp. Range (C) -50 Degrees to 300...More

  • Category : Pocket Thermometers
Combustion Analyzer Kit,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, LCD Combustion Analyzer Kit,LCD
  • Item # 49CK91
  • Mfr. Model # C85KIT-N
  • Combustion Analyzer Kit, Digital Electronic, Fuel Type Natural Gas, Propane, Butane, LPG, Light Oil, Wood...More

  • Category : Combustion Analyzers
Carbon Monoxide Detector,0 to 999 ppm
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector, 0 to 999 ppm Carbon Monoxide Detector,0 to 999 ppm
  • Item # 49CK94
  • Mfr. Model # CO71A-N
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 999, Carbon Dioxide Concentration N/A,...More

  • Category : Gas Analyzers
Gas Leak Detector,(4) AA Battery
  • UEI TEST INSTRUMENTS
  • Gas Leak Detector, (4) AA Battery Gas Leak Detector,(4) AA Battery
  • Item # 49CK93
  • Mfr. Model # CD200-N
  • Combustible Gas Leak Detector, Detects Alcohol, Thinners, Volatile Jet Fuel, Butane, Propane, Methane,...More

  • Category : Combustible Gas Detectors
Combustion Meter,CO2/CO,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Meter, CO2/CO, LCD Combustion Meter,CO2/CO,LCD
  • Item # 49CK89
  • Mfr. Model # C30-N
  • Combustion Meter, CO2/CO, Fuel Type Light Oil, Propane, Natural Gas, Heavy Oil, Wood, Combustion Efficiency 0...More

  • Category : Combustion Analyzers
Combustion Analyzer Kit,NO1 Sensor,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, NO1 Sensor, LCD Combustion Analyzer Kit,NO1 Sensor,LCD
  • Item # 49CK82
  • Mfr. Model # C157KIT-N
  • Combustion Analyzer Kit, NO1 Sensor, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio Fuel, Wood,...More

  • Category : Combustion Analyzers
Combustion Analyzer,Kit,Particle Filter
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, Kit, Particle Filter Combustion Analyzer,Kit,Particle Filter
  • Item # 49KE07
  • Mfr. Model # K9206
  • Combustion Analyzer, Kit, Fuel Type Natural Gas, Propane, LP, Wood, Light Oil, Heavy Oil, Coal, Coke,...More

  • Category : Combustion Analyzers
Combustion Analyzer Kit,Oil Service,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, Oil Service, LCD Combustion Analyzer Kit,Oil Service,LCD
  • Item # 49CK80
  • Mfr. Model # C155OILKIT-N
  • Combustion Analyzer Kit, Oil Service, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio Fuel, Wood,...More

  • Category : Combustion Analyzers
Digital Temperature Logger,4 Inputs
  • UEI TEST INSTRUMENTS
  • Digital Temperature Logger, 4 Inputs Digital Temperature Logger,4 Inputs
  • Item # 49EL78
  • Mfr. Model # DT304-N
  • Digital Temperature Logger, Thermocouple Type Type J, K, T, E, Number of Inputs 4, Probe Connector Mini-Type,...More

  • Category : Thermocouple Thermometers
Combustion Analyzer Kit,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, LCD Combustion Analyzer Kit,LCD
  • Item # 49CK83
  • Mfr. Model # C157OILKIT-N
  • Combustion Analyzer Kit, Oil Service, NOX Sensor, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio...More

  • Category : Combustion Analyzers
Carbon Monoxide Detector Kit
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector Kit Carbon Monoxide Detector Kit
  • Item # 49CK96
  • Mfr. Model # CO95KIT-N
  • Carbon Monoxide Detector Kit, Carbon Monoxide Measurement Range (PPM) 0 to 1999, Carbon Dioxide Concentration...More

  • Category : Gas Analyzers
Combustion Analyzer,NO1 Sensor,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, NO1 Sensor, LCD Combustion Analyzer,NO1 Sensor,LCD
  • Item # 49CK81
  • Mfr. Model # C157-N
  • Combustion Analyzer, NO1 Sensor, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio Fuel, Wood,...More

  • Category : Combustion Analyzers
Combustion Analyzer Kit,LCD
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, LCD Combustion Analyzer Kit,LCD
  • Item # 49CK79
  • Mfr. Model # C155KIT-N
  • Combustion Analyzer Kit, Digital Electronic, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio Fuel,...More

  • Category : Combustion Analyzers
Carbon Monoxide Detector Kit
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector Kit Carbon Monoxide Detector Kit
  • Item # 49CK95
  • Mfr. Model # CO95-N
  • Carbon Monoxide Detector Kit, Carbon Monoxide Measurement Range (PPM) 0 to 1999, Carbon Dioxide Concentration...More

  • Category : Gas Analyzers
Combustion Analyzer,LED
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, LED Combustion Analyzer,LED
  • Item # 49CK87
  • Mfr. Model # C257-N
  • Combustion Analyzer, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light...More

  • Category : Combustion Analyzers
Digital Pocket Thermometer,LCD,3-1/4" L
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer, LCD, 3-1/4" L Digital Pocket Thermometer,LCD,3-1/4" L
  • Item # 49EL79
  • Mfr. Model # PDT550-N
  • Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 572 Degrees , Temp. Range (C) -50 Degrees to 300...More

  • Category : Pocket Thermometers
Combustion Analyzer,Digital Electronic
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, Digital Electronic Combustion Analyzer,Digital Electronic
  • Item # 49CK78
  • Mfr. Model # C155-N
  • Combustion Analyzer, Digital Electronic, Fuel Type Natural Gas, Propane, Light Oil, Heavy Oil, Bio Fuel,...More

  • Category : Combustion Analyzers
Combustion Analyzer Kit,LED
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Kit, LED Combustion Analyzer Kit,LED
  • Item # 49CK86
  • Mfr. Model # C255KIT-N
  • Combustion Analyzer Kit, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG,...More

  • Category : Combustion Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More